こんなお得な商品も!

防災用ヘルメット 折りたたみ式 飛来・落下用
モノタロウ
¥3,998
税込¥4,398
従来のヘルメットと変わらないデザイン性。
よりコンパクトに折りたたむため、三分割された帽体部分により構成。
かさばらずに作業現場に持ち運べる!防災用にも最適!
用途作業用、防災用
仕様収納袋付
長さ(mm)277
厚さ(mm)(収納時)74
質量(g)約415
規格厚生労働省保護帽の規格「飛来・落下物」、「墜落時保護用」国家検定合格品
寸法(長さL×幅W×高さH)(mm)(組立時)277×208×140、(収納時)277×208×74
衝撃吸収ライナー(発泡スチロール)○
頭囲(cm)52~61
RoHS指令(10物質対応)対応
名入れ可
KA7183は、コンピューターとKNシリーズ/RCM KVMスイッチを1箇所のUSB Type-Cポート経由で接続できるコンピューターモジュールです。コンピューターとKNシリーズ/RCM KVMスイッチを1箇所のUSB Type-Cポート経由で接続※1。解像度 - 最大1920x1200のフルHD解像度に対応※2。自動信号補正(ASC) - 距離が異なってもDIPスイッチの設定は不要。キーボードとマウスのエミュレーション - KVMスイッチのKVMポートから切り離されたり、別のKVMポートに再配置されたりしても、サーバーがスムーズに機能するよう動作。バーチャルメディア対応。スマートカード/CACリーダー対応。高い信頼性と互換性を誇るASIC搭載。ホットプラグ対応。コンパクトサイズ。ファームウェアアップグレード対応。※1 詳細については、コンピューターモジュール互換表を参照してください。※2 最大解像度は送信距離によって異なります。詳細については、詳細は接続するKVMスイッチの製品ページをご参照ください。
付属品USBホルダーキット×1、クイックスタートガイド×1
質量(kg)0.07(0.15lb)
寸法(幅W×奥行D×高さH)(mm)【フェイスプレート】91×56×21.2
材質(ケース)プラスチック
LED【リンク】 1 (Green)【電源】 1 (Orange)
コネクタリンク RJ-45 メス×1、コンピューター USB Type-C オス×1
使用環境条件【動作温度】0~50℃【保管温度】-20~60℃
RoHS指令(10物質対応)対応
グリーンマーク認定
1台
¥42,980
税込¥47,278
3日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ500mm、幅12.7mm、色黒、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度1118N、シリーズRS PRO、最大バンドル直径60mm
RoHS指令(10物質対応)対応
1袋(50個)
¥10,980
税込¥12,078
7日以内出荷
材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
関連キーワード