8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
419 税込461
当日出荷
バリエーション一覧へ (2種類の商品があります)

材質アルミ樹脂パイプ 仕様高耐候性、抗菌 耐荷重水平/垂直120kg/910mm、180kg/ブラケット単体 外径(Φmm)32 耐久性60kg/910mm:10万回(繰返し荷重特性)
1本
1,498 税込1,648
4日以内出荷
バリエーション一覧へ (6種類の商品があります)

どこでもブラケットシリーズ(32Φ用)と、BR-35EW、BR-35AS(35Φ)を連結できます。
材質樹脂 適合径(Φmm)35 仕様抗菌 適合(パイプ)BR-35EW、BR-35ASアイボリー(ブラケット)BR-270、271、272、273、274 アイボリ
1個
239 税込263
4日以内出荷

メモリサイズ 1Mbit。構成 128 x 8ビット。ワード数 128k。1ワード当たりのビット数 8bit。最大ランダムアクセス時間 55ns。アドレスバス幅 17bit。ローパワー あり。タイミングタイプ 非シンクロナス。実装タイプ スルーホール。パッケージタイプ PDIP。ピン数 32。寸法 41.91 13.818 3.81mm。高さ 3.81mm。幅 13.818mm。スタティックRAM、Alliance Memory. AS6C1008 は、非常に低消費電力のシステム・アプリケーション向けに設計されており、特にバッテリ・バックアップの不揮発性メモリ・アプリケーションに適しています。AS6C62256 は、 32768 ワード×8 ビットで構成された 262144 ビット低消費電力 CMOS スタティックランダムアクセスメモリです。AS6C62256 は、 2.7~5.5 の広い電源で動作します。パッケージ: 28 ピン 600 mil PDIP
RoHS指令(10物質対応)対応
1個
839 税込923
5日以内出荷

。Description。The SparkFun ESP8266 Thing Starter Kit is a great place to start learning about the Internet of Things(IoT)! Inside this kit you will find a ESP8266 Thing, a Serial Basic Breakout to program it(and USB cable), jumper wires, breadboard, LEDs, and plenty of headers. We've also included a pair of stackable 10-pin headers as well as 40 regular headers to connect your Serial Basic Breakout to the Thing or breadboard. If you have ever been interested in learning about IoT, Arduino, and wireless solutions, the SparkFun ESP8266 Thing Starter Kit is a perfect place to start!。The SparkFun ESP8266 Thing is a breakout and development board for the ESP8266 WiFi SoC - a leading platform for Internet of Things(IoT)or WiFi-related projects. The Thing is low-cost and easy to use, and Arduino IDE integration can be achieved in just a few steps. We've made the ESP8266 easy to use by breaking out all of the module's pins, adding a LiPo charger, power supply, and all of the other supporting circuitry it requires.。Why the name? We lovingly call it the "Thing" due to it being the perfect foundation for your Internet of Things project. The Thing does everything from turning on an LED to posting data with datastream, and can be programmed just like any microcontroller. You can even program the Thing through the Arduino IDE by installing the ESP8266 Arduino addon.。Note:You may want to either use a second USB cable to power the board while programming or connect the solder jumper on the back of the board to provide power over the FTDI port.。Get Started with the SparkFun ESP8266 Thing Guide。Features。All module pins broken out。On-board LiPo charger/power supply。802.11 b/g/n。Wi-Fi Direct(P2P), soft-AP。Integrated TCP/IP protocol stack。Integrated TR switch, balun, LNA, power amplifier and matching network。Integrated PLLs, regulators, DCXO and power management units。Integrated low power 32-bit CPU could be used as application processor。+19.5dBm output power in 802.11b mode
アズワン品番67-0424-26
1個
7,698 税込8,468
翌々日出荷

メモリサイズ 4Mbit。構成 512 x ビット。ワード数 512k。1ワード当たりのビット数 8bit。最大ランダムアクセス時間 55ns。アドレスバス幅 19bit。ローパワー あり。タイミングタイプ 非シンクロナス。実装タイプ スルーホール。パッケージタイプ PDIP。ピン数 32。寸法 41.91 13.818 3.81mm。動作供給電圧 Max 5.5 Vmm。長さ 41.91mm。スタティックRAM、Alliance Memory. AS6C1008 は、非常に低消費電力のシステム・アプリケーション向けに設計されており、特にバッテリ・バックアップの不揮発性メモリ・アプリケーションに適しています。AS6C62256 は、 32768 ワード×8 ビットで構成された 262144 ビット低消費電力 CMOS スタティックランダムアクセスメモリです。AS6C62256 は、 2.7~5.5 の広い電源で動作します。パッケージ: 28 ピン 600 mil PDIP
RoHS指令(10物質対応)対応
1個
1,198 税込1,318
5日以内出荷

Description。The Elektor MIT App Inventor Bundle is a kit built to help learn about developing apps for Android compatible mobile devices using the MIT App Inventor online development environment. MIT App Inventor projects can be in either standalone mode or use an external processor. In standalone mode, the developed application runs only on the mobile device(e.g. Android). In external processor-based applications, the mobile device communicates with an external microcontroller-based processor, such as Raspberry Pi, Arduino, ESP8266, ESP32, etc.。The kit comes with a book and a selection of parts that correspond with a number of projects. Check out the features and Includes tab for more information.。Features。Projects Include:Using the text-to-speech component。Intonating a received SMS message。Sending SMS messages。Making telephone calls using a contacts list。Using the GPS and Pin-pointing our location on a map。Speech recognition and speech translation to another language。Controlling multiple relays by speech commands。Projects for the Raspberry Pi, ESP32 and Arduino using Bluetooth and Wi-Fi。MIT APP Inventor and Node-RED projects for the Raspberry Pi
アズワン品番67-0424-73
1個
22,980 税込25,278
翌々日出荷

Description。The W25Q32FV(32M-bit)Serial Flash memory provides a storage solution for systems with limited space, pins, and power. This small SMD IC series offers flexibility and performance well beyond ordinary Serial Flash devices. They are ideal for code shadowing to RAM, executing code directly from Dual/Quad SPI(XIP)and storing voice, text and data.。The W25Q32FV operates on a single 2.7V to 3.6V power supply with current consumption as low as 4mA active and 1μA for power-down. We recommend using this IC with the SparkFun Qwiic Micro to expand its memory capabilities.。Features。32Mb of Memory。2.7V - 3.6V VCC。SOIC 8 Package。SPI/QSPI/QPI Interface。Volatile & Non-Volatile SR。Programmable Output Driver Strength。Individual Block/Sector Write Protection。104MHz Frequency。50μs, 3ms Write Cycle Time(word, page)
アズワン品番67-0421-47
1個
539 税込593
33日以内出荷