カテゴリ
- バッテリー・電装(9)
- 制御機器(7)
- バイク純正部品(5)
- バイク部品(2)
- 自動車純正部品(2)
- コンプレッサー・空圧機器・ホース(2)
- パソコン/周辺機器(1)
絞り込み
ブランド
- モノタロウ(6)
- ホンダ(5)
- Aratas(旧:omron)(3)
- エーモン(2)
- omron(オムロン)(2)
- CKD(2)
- サンワサプライ(1)
- NAP(アーネスト)[自動車補修部品](1)
- YEC(1)
- DAYTONA(デイトナ)(1)
- ミツビシ(1)
- PMC(1)
- TELEMECANIQUE SENSORS(1)
- YAMAHA(ヤマハ)(1)
エコロジープロダクト
「ca1a dc12v」の検索結果

リレー ON/OFFスイッチ用 DC12V専用
(241件のレビュー)¥579~税込¥637~1個当日出荷大容量の電装品にご使用頂けます。配線しやすい端子付き。リレーを電装品の近くに取り付けることにより、電源コードは最短距離でバッテリーと接続でき、最小限に電圧降下を押さえることができます。スイッチで使用する電流はリレーコイルを作動させることにより、わずかな電流で済みます。プラスコントロール、マイナスコントロールのどちらの配線でも使用可能です。簡易防滴タイプ。用途DC12V車専用です。定格電圧(V)12消費電流(mA)12V約150販売区分業務用
リレー
エーモン(34件のレビュー)¥839~税込¥923~1個当日出荷電装品の配線をサポート。プラスコントロール、マイナスコントロールのどちらの配線にも使えます。DC12V車専用。用途後付ホーンやフォグランプの取り付けに。
ミニパワーリレー MY2
omron(オムロン)(83件のレビュー)¥949~税込¥1,044~1個当日出荷から62日以内出荷鉛の使用をなくし、環境保全に対応。 VDE規格(ドイツ)、IMQ規格(イタリア)を追加取得。 AC/DCのコイルテープの色を変えることにより、AC/DC仕様の識別性を向上。
リレー 各種電装品切替用 DC12V専用
(50件のレビュー)¥799税込¥8791個当日出荷各種電装品の切替に使用することが可能です。リレーが作動することにより接点ONや接点OFFの2通りの選択ができます。配線しやすい端子付き。用途DC12V車専用です。定格電圧(V)12定格電流(A)30消費電流(mA)12V約150使用可能電力A接点:MAX360W(30A)/B接点:MAX360W(30A)販売区分業務用![12V汎用リレー NAP(アーネスト)[自動車補修部品]](//jp.images-monotaro.com/Monotaro3/pi/full/mono17644953-210727-02.jpg)
12V汎用リレー
NAP(アーネスト)[自動車補修部品](52件のレビュー)¥1,198~税込¥1,318~1個当日出荷純正相当番号25230-79915,25230-79917,39794-S04-003,39794-S04-014,82501FC000,82501FC100,90080-87010,90080-87011,90080-87019,90080-87021,90084-98031,90987-02012,90987-02023,MR122409,25230-79944,25230-79945,90049-87014,90049-87014,B115-67-730,AJ51-18-821,B110-67-730定格電圧(V)12
ミニパワーリレー MY4
omron(オムロン)(71件のレビュー)¥999~税込¥1,099~1個当日出荷から62日以内出荷鉛の使用をなくし、環境保全に対応。VDE規格(ドイツ)、IMQ規格(イタリア)を追加取得。AC/DCのコイルテープの色を変えることにより、AC/DC仕様の識別性を向上。
リレー 各種電装品切替用 ミニサイズ
(67件のレビュー)¥819税込¥9011個当日出荷さまざまな電装品を切替・2系統の電源出力の切り替えや連動させる場合にご使用頂けます。コンパクトタイプ。ダイオード(逆流防止)・コンデンサー(ノイズ防止)内蔵。用途DC12V車専用です。定格電圧(V)12接点構成1C定格電流(A)15消費電流(mA)67(コイル)コード黄・青・緑・ 白・黒/コイル側0.5sq相当、電装品側0.85sq相当(材質: PVC被膜)使用可能電力A接点:MAX120W(10A)/B接点MAX120W(10A)復帰電圧7.2寸法(縦×横×高さ)(mm)30×16×18(リレー部)動作開始電圧(V)7.2電線長さ(mm)135販売区分業務用
リレー ON/OFFスイッチ用 DC24V専用
(42件のレビュー)¥829~税込¥912~1個当日出荷大容量の電装品にご使用頂けます。リレーを電装品の近くに取り付けることにより、電源コードは最短距離でバッテリーと接続でき、最小限に電圧降下を押さえることができます。 スイッチで使用する電流はリレーコイルを作動させることにより、わずかな電流で済みます。プラスコントロール、マイナスコントロールのどちらの配線でも使用可能です。簡易防滴タイプ。用途DC24V車専用です。定格電圧(V)24消費電流(mA)24V約150販売区分業務用
ミニリレー 4極
(59件のレビュー)¥599税込¥6591個当日出荷便利な動作表示LEDランプ付です。別売りのミニリレー端子台とセットでご利用頂けます。用途制御盤の試作や機器のメンテナンスなどに適合ミニリレー端子台(注文コード:28614907)種類ミニチュアリレー極数4接点構成4c端子形状プラグイン端子CR回路無絶縁抵抗(MΩ)100使用周囲温度(℃)-30~+55(氷結、結露のないこと)ピン数(ピン)14接点材質Ag合金表示灯有定格通電電流(A)3接点最大許容電流(A)3入力電圧範囲(V)定格電圧の85%~+110%販売区分業務用
コンパクトリレー
エーモン(14件のレビュー)¥999税込¥1,0991個当日出荷小さくても10Aまで使える。2つの出力先切り替えもできる5線リレー。用途2つの電源により電装品などの出力先の切り替えをしたいときに。接点構成1C定格電流(A)10消費電流(mA)46(コイル)コード赤・白・黄/1.25sq相当 青・黒/0.5sq相当使用可能電力接点1(黄):MAX120W 10A 接点2(白):MAX120W 10A
防水リレー 4極 DC12V
(10件のレビュー)¥1,498税込¥1,6481個当日出荷水のかかる箇所での電装品の配線をサポートします。パッキンが水の侵入を防ぎます。用途ホーンやデイライトの配線などに。寸法(縦×横)(mm)77×36コード長さ(mm)約500消費電流(mA)(コイル)約135コード2sq(赤・黄)・0.75sq(青・黒)各約500mm使用可能電力DC12V/20A 240W以下、DC24V 使用不可防水性IPX4相当販売区分業務用
パワーリレー G5CA
Aratas(旧:omron)(43件のレビュー)¥449~税込¥494~1個当日出荷から81日以内出荷10A・15A負荷開閉のフラット形パワーリレー。 家電機器のヒータ開閉、産業機器の出力用。 高さ11mm・幅22mm・長さ16mmと小形化を実現。 消費電力150mWの高感度形もシリーズ化。 UL、CSA規格認定済み。 プラスチック・シールタイプもシリーズ化。 タブ端子形(負荷接続端子#187)もシリーズ化。 RoHS適合。用途小物家電
AC充電器_USB Power Delivery対応
サンワサプライ¥8,998税込¥9,8981個当日出荷1台でノートパソコンからタブレット・スマートフォンまであらゆるデバイスの充電に対応できる高出力・マルチポート仕様のAC充電器です。1ポート使用時は最大100WまでのUSB PD規格による充電に対応し、一般的なノートパソコンをはじめ、高い電力を必要するハイスペックノートパソコンまでの充電に対応します。USB-Cを3ポートとUSB-Aを1ポート搭載した合計4ポート仕様です。複数ポート使用時も合計で最大95Wまでの出力に対応するので、幅広い機器の充電に対応し、最大4台の機器を同時に充電することができます。次世代半導体のGaN(窒化ガリウム)を採用し、高出力でありながらコンパクトサイズを実現しています。ポートの使用状況に応じて出力の電力配分を自動で切替える為、ポートの出力を気にすることなく効率良く安全にご使用いただけます。プラグは折りたたんで収納することができるのでコンパクトに持ち運べます。セット内容本体、取扱説明書・保証書使用温度範囲(℃)0~30スイッチON・OFF:なし最大出力(W)●USB PD対応:100●合計:95端子形状USB出力:USB A, USB Type-C定格入力電圧(V)AC100-240 50/60Hz対応機種USB Type-Cポートを搭載しUSB Power Delivery 100Wの規格内での充電に対応したノートパソコン、タブレット、スマートフォン※すべての機種への充電を保証するものではありません。ご使用の機種によっては充電できない場合があります。定格出力【電圧/電流】<1ポート使用時>USB-C1/C2:DC5V/3A、DC9V/3A、DC12V/3A、DC15V/3A、DC20V/5A(最大100W)USB-C3:DC5V/3A、DC9V/3A、DC12V/2.5A、DC15V/2A、DC20V/1.5A(最大30W)USB-A:DC5V/3A、DC9V/2A、DC12V/1.5A(最大18W)<2ポート使用時>C1+C2/C3:65W+30W(最大95W)C1/C2+CA:65W+18W(最大83W)C2+C3:65W+30W(最大95W)C3+A:5V/3A(最大15W)<3ポート使用時>C1+C2+C3:45W+30W+20W(最大95W)C1+C2+A:45W+30W+18W(最大93W)C1+C3+A:65W+5V/3A(最大80W)C2+C3+A:65W+5V/3A(最大80W)<4ポート使用時>C1+C2+C3+A:45W+30W+5V/3A(最大90W)プラグ収納:対応キャップ絶縁キャップ:なし耐久性高耐久:非対応USBポート数4ポート※USB Type-C×3、USB A×1プラグ形状2PUSBUSB PD:対応
押ボタンスイッチ(正方形)(LED)(丸胴形Φ12) A3C
Aratas(旧:omron)(4件のレビュー)¥2,398税込¥2,6381個当日出荷から113日以内出荷胴体長20mm、丸胴形Φ12シリーズ。高輝度で均一な面照光。丸胴形のため穴あけが容易。小形で良好な操作感触を実現。質量(g)約5(照光タイプ〈1a1b〉の場合)保護構造IP40照光方式照光 (LED)耐電圧同極端子間、ランプ端子間(白熱ランプ、LEDランプは取りつけない場合):AC2500V 50/60Hz 1min/異極端子、各端子とアース間:AC2000V 50/60Hz 1min端子種別はんだづけ端子保存温度(℃)-25~+65(ただし、氷結、結露のないこと)光源LED絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~+55(ただし、氷結、結露のないこと)取付穴径(Φmm)12耐衝撃(耐久)最大500m/s2使用周囲湿度35~85%RH耐振動(誤動作)10~55Hz 複振幅1.5mm(誤動作1ms)耐衝撃(誤動作)最大150m/s2(誤動作1ms以内)最小適合負荷DC5V 1mA電気的耐久性10万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175汚染度(使用環境)3(IEC60947-5-1)動作に必要な力(OF)(N)最大2.45戻りの力(N)最小0.29動作までの動きPT最大2.5mm全体の動きT.T(参考)約3.5mm胴体形状丸胴形(Φ12mm)
表示灯(Φ12) M2C セット(正方形)
Aratas(旧:omron)¥1,698税込¥1,8681個当日出荷から105日以内出荷胴体長20mm、丸胴形Φ12シリーズ。押ボタンスイッチ形A3Cシリーズと同タイプ。高輝度で均一な面照光。丸胴形のため穴あけが容易。仕様有色発光品名表示灯保護構造IP40保存温度(℃)-25~+65(ただし、氷結、結露のないこと)使用周囲温度(℃)-10~+55(ただし、氷結、結露のないこと)使用周囲湿度35~85%RH
アクセサリー電源ユニット D-UNIT WR ミニ
DAYTONA(デイトナ)¥3,598税込¥3,9581個4日以内出荷バッテリーからアクセサリー電源をスマートに取り出せる電源ユニット。ETC、USB、ホットグリップ、後付けメーター、ドライブレコーダーなど、取り出しを1か所にまとめることにより、煩雑な配線もすっきり。防水設計(IP65相当)で、シート下以外にも設置可能。LEDインジケーターでケース外から導通を確認できます。内蔵ヒューズの交換で必要なアンペア数に変更可能。(合計で20A以下の範囲)。ヒューズ交換しやすいプーラー付属。用途USBなどアクセサリー電源を一括管理。最大3つのアクセサリーを装着可能。7.5A出力2ポート/5A出力1ポート。防水設計(IP65相当)でシート下以外にも設置可能。メインキー連動で電源をon/off。バッテリー上がりの心配なし。ヒューズ切れを確認できるLEDインジケーター付き。内蔵ヒューズの交換で必要なアンペア数に変更可能。(合計で20A以下の範囲)仕様7.5A出力2ポート/5A出力1ポート※ギボシ端子はCA/CB103サイズを使用していますセット内容ユニット本体×1、ミニブレードヒューズ7.5A(組み込み済み)×2、ミニブレードヒューズ5A(組み込み済み)×1、段付きカラー(M6用)×1、両面テープ×1、結線コネクタ×1、結束バンド×2、リリースタイプ結束バンド×2、ヒューズプーラー×1長さ(mm)入力ハーネス:約1300、出力ハーネス:約500ポート数3ポート(7.5A出力2ポート/5A出力1ポート)定格電流(A)20(リレー本体)入力電圧(V)DC12過電流保護リレー出力:有保護出力ショート:付属ヒューズによる入力電圧範囲(V)DC9-16入力電力(W)0.6程度
近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHz
TELEMECANIQUE SENSORS¥10,980税込¥12,0781個7日以内出荷Telemecanique Inductive Proximity Sensors XS Flat form (block)。Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objects。This inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mm。Inductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)。Styles Available。Flush and Non-Flush (shielded and non-shielded)。Short and long body。PNP and NPN versions (compatible with PLCs and controllers)。2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)。How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surface。When metal enters this field, a change occurs in the oscillating amplitude。This, in turn, changes the sensor output, showing you and equipment that metal has been sensed。Inductive proximity sensors are suitable for use most industries。Inductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m Applications。Railway, Mobile equipment, Lifts and escalators, Hoisting。Material handling, conveying, logistics。Material working, machine tools, Packaging。Food and beverage, Pharmaceutical, Robotics。XS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)。XS7 Sensor。General Purpose。Flat form (block) 40 x 40 x 15。Size 15 mm。Fixed body, Flush mountable。Plastic (PBT), PBT Front。Discrete signal, 3-wire。Output 1 NO, DC circuit, PNP。4 pins M12 remote male connector, (0.15 m cable length)。[Us] rated supply voltage 12 to 24 V dc。Front detection。1 LED, yellow output。Depth 15 mm。Height 40 mm。Width 40 mm。IP67 double insulation conforming to IEC 60529。CE marked。Certificates。UL, CSA, C-Tick, Ecolab.仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
小形流量センサ ラピフロー FSM3-Lシリーズ LCD表示タイプ 樹脂ボディ 流量レンジ:500L/min以上 片方向
CKD¥19,980~税込¥21,978~1台54日以内出荷1台で空気、窒素、アルゴン、炭酸ガス、混合ガス(混合比Ar:CO2(8:2))に対応できる小形の流量センサです。 高精度・高応答 繰返し精度:±1%F.S.以内、表示精度:±3%F.S.以内、応答時間:50msec 流路の再設計により従来品に比べ最大50%の圧力損失を低減しました。 双方向での流体計測が可能でタクトタイムの短縮に貢献します。流れ方向を順方向、双方向、逆方向の3つから任意に設定可能です。 液晶ディスプレイの表示を上下反転することが可能です。 オプション選択により、ブラケット、DINレール、パネルマウントでの取付が可能です。 継手部分はワンタッチ式エルボ、ワンタッチ式ストレート、ねじ込み式エルボ、ねじ込み式ストレートの4つから選択可能です。用途空気、窒素、アルゴン、炭酸ガス、混合ガスの流量測定に接続口径Rc1/2取付直管導入部不要保護構造IP40相当(IEC規格)温度範囲(℃)0~50(結露なきこと)圧力±5%F.S.以内(圧力特性)(-0.09~0.7MPa、0.35MPa基準)(乾燥空気にて)精度±3%F.S.以内(二次側大気開放)(乾燥空気にて)(保証範囲は「測定流量レンジ」による)表示4桁+4桁 2色LCD保存温度(℃)-10~60消費電流(mA)45以下単位SI単位系のみ使用温湿度範囲0~50℃、90%RH以下保護回路電源逆接続保護、スイッチ出力逆接続保護、スイッチ出力負荷短絡保護耐圧力(MPa)1取付姿勢縦・横自在耐振動(m/s2)10~150Hz、最大100、XYZ方向、各2時間温度特性±0.2%F.S./℃以内(15~35℃、25℃基準)(乾燥空気にて)繰返し精度±1%F.S.以内(二次側大気開放)(乾燥空気にて)適合流体清浄空気(ISO 8573-1 2010 1.1.1~5.6.2)、圧縮空気(ISO 8573-1 2010 1.1.1~1.6.2)、窒素ガス流れ方向片方向RoHS指令(10物質対応)対応各種認証EMC指令: EN55011、EN61000-6-2、EN61000-4-2/3/4/6/8圧力範囲(MPa)-0.09~0.75積算流量表示範囲(L)0~±9999999L配管方向ストレート応答時間(ms)50以下(応答時間設定OFF時)
小形流量センサ ラピフロー FSM3-Lシリーズ LCD表示タイプ 樹脂ボディ 流量レンジ:500L/min以上 双方向
CKD¥35,980~税込¥39,578~1台54日以内出荷1台で空気、窒素、アルゴン、炭酸ガス、混合ガス(混合比Ar:CO2(8:2))に対応できる小形の流量センサです。 高精度・高応答 繰返し精度:±1%F.S.以内、表示精度:±3%F.S.以内、応答時間:50msec 流路の再設計により従来品に比べ最大50%の圧力損失を低減しました。 双方向での流体計測が可能でタクトタイムの短縮に貢献します。流れ方向を順方向、双方向、逆方向の3つから任意に設定可能です。 液晶ディスプレイの表示を上下反転することが可能です。 オプション選択により、ブラケット、DINレール、パネルマウントでの取付が可能です。 継手部分はワンタッチ式エルボ、ワンタッチ式ストレート、ねじ込み式エルボ、ねじ込み式ストレートの4つから選択可能です。用途空気、窒素、アルゴン、炭酸ガス、混合ガスの流量測定に接続口径Rc1/2取付直管導入部不要保護構造IP40相当(IEC規格)温度範囲(℃)0~50(結露なきこと)圧力±5%F.S.以内(圧力特性)(-0.09~0.7MPa、0.35MPa基準)(乾燥空気にて)精度±3%F.S.以内(二次側大気開放)(乾燥空気にて)(保証範囲は「測定流量レンジ」による)表示4桁+4桁 2色LCD保存温度(℃)-10~60消費電流(mA)45以下単位SI単位系のみ使用温湿度範囲0~50℃、90%RH以下保護回路電源逆接続保護、スイッチ出力逆接続保護、スイッチ出力負荷短絡保護耐圧力(MPa)1取付姿勢縦・横自在耐振動(m/s2)10~150Hz、最大100、XYZ方向、各2時間温度特性±0.2%F.S./℃以内(15~35℃、25℃基準)(乾燥空気にて)繰返し精度±1%F.S.以内(二次側大気開放)(乾燥空気にて)適合流体清浄空気(ISO 8573-1 2010 1.1.1~5.6.2)、圧縮空気(ISO 8573-1 2010 1.1.1~1.6.2)、窒素ガス流れ方向双方向RoHS指令(10物質対応)対応各種認証EMC指令: EN55011、EN61000-6-2、EN61000-4-2/3/4/6/8圧力範囲(MPa)-0.09~0.75積算流量表示範囲(L)0~±9999999L配管方向ストレート応答時間(ms)50以下(応答時間設定OFF時)











![12V汎用リレー NAP(アーネスト)[自動車補修部品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono17644953-210727-02.jpg)