ねじの頭部に皿ばね座金の形をした大きな座面を持っているため、皿ばね性と座面陥没を防ぐ大きな座面により大きなゆるみ止め機能をもったネジです。
材質ステンレス
十字穴番号2
穴の形状十字穴
材質鉄
規格3種
表面処理3価ホワイト
頭部形状バインド
穴の形状十字穴
バックランプに最適な配光設計に、クリー社製LEDを採用し、バックカメラの映像が鮮明に!
バルブ型式T20
色ホワイト
電圧(V)DC12
全長(mm)45
タイプT20
消費電力(W)3.5
口金その他
全光束(Lm)720
色温度(K)6500
保証期間3年間
極性無極性
直径(mm)17.5
1セット(2個)
¥5,298
税込¥5,828
4日以内出荷
材質鉄
表面処理3価ホワイト
穴の形状十字穴
材質鉄
十字穴番号2
規格2種
表面処理3価ホワイト
頭部形状ナベ
穴の形状十字穴
ねじの呼びM4
ねじピッチ(mm)0.7
材質鉄
規格3種
表面処理クロメート
頭部形状トラス
穴の形状十字穴
材質/仕上ステンレス
仕様±0.8ミリ程度 公差あり
頭部形状トラス
穴の形状十字穴
1個
¥679
税込¥747
31日以内出荷
ねじの呼びM4
ねじピッチ(mm)0.7
材質SUS430
十字穴番号2
寸法C(mm)0.3
頭部形状バインド
寸法k(mm)2.3
寸法m(mm)4.5
穴の形状十字穴
寸法dk(mm)8
十字穴深さ(mm)(最大)2.13/(最小)1.60
用途鯛ラバシンカーの決定版。樹脂パイプがスライド時のリーダーへのダメージを軽減。迷い不要の超実績ラインナップ。コンパクトとフラッシングを両立するボディ形状。
1個
¥649
税込¥714
31日以内出荷
用途周動する部分にドライ潤滑に
容器仕様缶
形態エアゾール
危険等級Ⅱ
危険物の類別第四類
危険物の品名アルコール類
特性乾性被膜潤滑
材質規格フッ素樹脂
危険物の性状水溶性
1缶(500mL)
¥5,398
税込¥5,938
5日以内出荷
1個
¥739
税込¥813
31日以内出荷
材質鉄
表面処理3価ホワイト
穴の形状十字穴
材質鉄
表面処理ユニクロ
穴の形状十字穴
ねじの呼びM4
ねじピッチ(mm)0.7
材質鉄
規格3種
表面処理3価ホワイト
頭部形状トラス
穴の形状十字穴
材質/仕上鉄/ユニクローム
表面処理ユニクローム
頭部形状トラス
穴の形状十字穴
材質鉄
表面処理ユニクロ
穴の形状十字穴
材質鉄
表面処理ユニクロ
穴の形状十字穴
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
33日以内出荷
Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
アズワン品番67-0420-82
1個
¥219
税込¥241
33日以内出荷
【本書の概要】 本書は学術論文(NatureやGoogleのサイト)などで提供されている難解なアルファ碁およびアルファ碁ゼロの仕組みについて、 著者がとりまとめ、実際の囲碁の画面を見ながら、 アルファ碁およびアルファ碁ゼロで利用されている深層学習や強化学習の仕組みについてわかりやすく解説した書籍です。 特にデュアルネットワークはまったく新しい深層学習の手法で国内外の技術者の関心を集めています。 本書を読むことで、最新AIの深層学習、強化学習の仕組みを知ることができ、 自身の研究開発の参考にできます。また著者の開発したDeltaGoを元に実際に囲碁AIを体験できます。 【増補改訂のポイント】 Chapter1から5の部分は、よりわかりやすく内容を加筆修正しています。 またChapter6はアルファ碁ゼロに対応しています。 改訂にあたり、色数も2Cに変更。よりわかりやすいビジュアルになっています。 【対象読者】 人工知能関連の開発者、研究者 【著者プロフィール】 大槻知史(おおつき・ともし) 2001年東京大学工学部計数工学科卒業。2003年同大学院新領域創成科学研究科複雑理工学専攻修士課程修了。 以降、機械学習・最適化などの研究開発に取り組む。ゲームAIプログラマとしては、2001年より、囲碁・将棋プログラムの開発に従事。 著者の開発した将棋プログラム「大槻将棋」は、2009年世界コンピュータ将棋選手権にて第2位。博士(情報理工学)。 【監修者プロフィール】 三宅陽一郎(みやけ・よういちろう) デジタルゲームの人工知能の開発者。京都大学で数学を専攻、大阪大学大学院物理学修士課程、 東京大学大学院工学系研究科博士課程を経て、人工知能研究の道へ。 ゲームAI開発者としてデジタルゲームにおける人工知能技術の発展に従事。 国際ゲーム開発者協会日本ゲームAI専門部会設立(チェア)、日本デジタルゲーム学会理事、芸術科学会理事、人工知能学会編集委員。 共著『デジタルゲームの教科書』『デジタルゲームの技術』『絵でわかる人工知能』(SBクリエイティブ)、 著書『人工知能のための哲学塾』(BNN新社)、『人工知能の作り方』(技術評論社)、 『ゲーム、人工知能、環世界』(現代思想、青土社、2015年12月)、 最新の論文は『デジタルゲームにおける人工知能技術の応用の現在』(人工知能学会誌 2015年、学会Webにて公開)。
ジャンル工学工業総記
分類専門
判型A5
ページ数323
著者名大槻知史 三宅陽一郎
初版年月2018/07
1冊
¥2,680
税込¥2,948
11日以内出荷
The Broadcom ACPL series optocoupler contains an AlGaAs LED, which is optically coupled to an integrated circuit with power output stage. This optocoupler is ideally suited for driving power IGBTs and MOSFETs used in motor control inverter applications. The high operating voltage range of the output stage provides the drive voltages required by gate controlled devices.Rail-to-rail output voltage 200 ns maximum propagation delay 100 ns maximum propagation delay difference LED current input with hysteresis
仕様実装タイプ = 表面実装出力デバイス = IGBT ゲートドライブ最大順方向電圧 = 1.5Vチャンネル数 = 1ピン数 = 6パッケージタイプ = SO入力電流タイプ = DCシリーズ = ACPL
RoHS指令(10物質対応)対応
1袋(2個)
¥999
税込¥1,099
7日以内出荷
OverviewThe S300 Advanced meets the highest standards and is particularly suitable for mobile and stationary applications。Production processes can be easily optimized thanks to the four protective fields and eight warning fields。The new triple-field mode allows the simultaneous activation of three fields: one protective field
仕様●シリーズ:S300 Advanced●ビーム分解能:30 mm, 40 mm, 50 mm, 70 mm●コンポーネントタイプ:スキャナ●安全タイプ:3●SIL IEC 61508:2●PL EN ISO 13849-1:d●防護高さ:2m●最大スキャン距離:30m●最大応答時間:800 μ s●長さ:106mm●機能:EDM
アズワン品番65-7302-73
1個
¥1,098,000
税込¥1,207,800
7日以内出荷
Surge(TM)multi-functiontoolTheSurge(TM)alsoknownasthe"SuperWave"TheSurge(TM)isthefirstLeathermantoolwithinterchangeablebladesThedoublesidedfileandthesawbladecanbeinterchangedusingthebladeadapter20functionsThebladesareaccessiblewithonehandandtheyarelockableIncludesaleatherbeltholsterGuaranteedfor25yearsagainstanymAnufacturingdefect.
全長(mm)115
タイプマルチ工具
材質(ブレード)ステンレス鋼
アズワン品番63-4860-69
1個
¥43,980
税込¥48,378
7日以内出荷
Description。The SparkFun Multiplexer Breakout provides access to all pins and features of the 74HC4051, an 8-channel analog multiplexer/demultiplexer. The 74HC4051 allows you to turn four I/O pins into eight multifunctional, individually selectable signals, which can be used to do everything from driving eight LEDs to monitoring eight potentiometers.。The 74HC4051 can function as either a multiplexer or a demultiplexer, and it features eight channels of selectable inputs/outputs. The routing of common signal to independent I/O is set by digitally controlling three select lines, which can be set either high or low into one of eight binary combinations.。One half of the board breaks out the control signals(E, S0-S2)and common input/output(Z). The other side provides access to all eight independent I/O's(Y0-Y7). Both sides include supply and ground connections(VCC, VEE, GND).。Get Started with the 74HC4051 Breakout Guide。Features。Switches analog or digital signals。8 channels controlled by 3 select inputs。Wide voltage supply range:2 -- 10V。Bipolar supply support(e.g., ±5V)。Optional enable input。Breadboard compatible breakout
アズワン品番67-0419-95
1個
¥639
税込¥703
4日以内出荷
Description。You don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 green 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 3.0V to 5V to help make your next project shine!。Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.。Features。Operating Voltage Range:3.0V-5.0V。Standard Size - T1 3/4 5mm。Brightness:15000-20000 MCD。Color:520-525 NM
アズワン品番67-0421-06
1個
¥2,798
税込¥3,078
翌々日出荷
Description。The SparkFun Qwiic Dual Solid State Relay is a power delivery board that allows users to switch two AC loads from a low power microcontroller using the SparkFun Qwiic connect system. The board features two 25A/250VAC solid state relays that utilize the Zero Cross Trigger method so you can toggle two loads on a 60Hz AC carrier signal on and off up to 120 times per second!。An ATTiny84 acts as the "brain" of the SparkFun Qwiic Dual Solid Relay to accept I2C commands to toggle the two relays as well as a few other special commands. The I2C address of the ATtiny84A is software configurable so, if you have a seriously big power project in mind, you could daisy chain over 100 Qwiic Dual Solid State Relays.。Messing with such high voltage is dangerous! We've included many safety precautions onto the PCB including ground isolation between the relay and other circuitry and a milled out area isolating each side of AC. However, with all the safety precautions included with the SparkFun Qwiic Dual Solid State Relay, this is still a power accessory for users who are experienced around, and knowledgeable about high AC voltage. If you're not comfortable with handling AC voltage in this way, you may want to check out the IoT Power Relay instead.。Note:The relays are rated for a max of 25A with forced air cooling. If you do not have forced air cooling, 10A max through the relays is recommended.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Dual Solid State Relay Guide。Features。Operating Voltage:2.5-3.6V(3.3V recommended)。I2C Address:0x0A(Default)0x0B(Alternate via jumper select)。Load Voltage Range:12-280VAC。Max Current(Through Relay):25A(240VAC with forced air cooling)。Zero Cross Trigger。Normally Open Circuit Only。2x Qwiic Connector
アズワン品番67-0421-58
1個
¥37,980
税込¥41,778
翌々日出荷
。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repo
アズワン品番67-0427-10
1個
¥3,098
税込¥3,408
翌々日出荷
アクセサリタイプ = タイマーモジュール。シリーズ = 86 Series。Finder multi-function Timer RelayThe Finder multi-function timer relay is solid-state, compact equipment with 230VAC/DC coil. It is suitable for controlling the operation of equipment, machinery, systems or processes for a wide range of industrial applications. This timer relay can be installed into new and existing applications in an extremely hassle free-way. This timer relay performs delay functions like ON-delay, interval, symmetrical flasher (starting pulse ON), OFF-delay with control signal, ON and OFF delay with control signal, interval with control signal ON, interval with control signal OFF, and interval with control signal ON and OFF in the range of 0.05 seconds up to 100 hours. Its affordability, optimum space management, and high-performance make it ideal for several applications in process control environments.Features and BenefitsMulti-scale timing ranges from 0.05 seconds to 100 hours like 0.05 seconds to 1 seconds, 0.5 seconds 10 seconds, 5 seconds to 100 seconds, 0.5minutes to 10 minutes, 5 minutes to 100 minutes, 0.5 hours to 10 hours, 5 hours to 100 hours Operating temperature ranges from -20℃ to 50℃ Atex versions available Screw type terminal connection Plug in type mounting LED indicatorApplicationsMachines for ceramics Machines for paper processing Printing machines Packaging machines Wood processing machines Milk processing plant Textile machines Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated EAC certified cRUus certified CE certified EN 61000-4-2 EN 61000-4-3 EN 61000-4-4 EN 61000-4-5 EN 61000-4-6 EN55022
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
5日以内出荷
関連キーワード