67件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

樹脂製カラー踏台 GEM STEP ピカコーポレイション 動画あり
ピカコーポレイション樹脂製カラー踏台 GEM STEP
ポリカーボネートのクリア感を生かした、今までの踏み台にはないデザイン性です。 お使いの空間に合わせ、様々な色からお選びいただけます。 ポリカーボネート製なので非常に軽量、高強度です。 ※こちらの製品は1段のみとなります。
用途ご自宅、オフィス用など幅広い用途でご使用いただけます。 最大使用荷重(kg)120 材質ポリカーボネート 幅(mm)352 高さ(mm)300 段数1
1台
7,998 税込8,798
当日出荷から9日以内出荷
バリエーション一覧へ (11種類の商品があります)

仕様ブランド名:Milliflex、主要アプリケーション(nm):Raw material;In-process samples;Final product;Enviroental samples アズワン品番61-0203-72
1個
46,980 税込51,678
17日以内出荷

Emspira 3はレンズメーカー ライカの高い光学性能と、パソコンなしで2D測定、記録の共有などの外観検査に必要な機能を実現した製品です。 Emspira 3の高画質と簡単操作で、大量、多様な外観検査がより正確に、短時間で行えます。 パソコン不要、マウス操作で画像取得から、スケールバー挿入、校正不要で簡易2D測定も可能です。(別途HDMI端子付きの液晶モニターが必要です)
用途品質検査、異物拡大検査、画像取得/2D測定 仕様モニター倍率(27"モニター接続時):グリノー光学系(内射系) 付属品HD / 4Kモニター接続用4K HDMIケーブル/USB電源アダプタ/USBフラッシュドライブ(64 GB)/USBワイヤレスマウス 倍率20x~160x 外形寸法(幅W×奥行D×高さH)(mm)278×301×457 照明LEDリングライト 解像度(ライブ画像)12MP:4000×3000ピクセル、(静止画)12MP:4000×3000ピクセル、(動画)1080p 保証期間1年 RoHS指令(10物質対応)対応 データ形式JPG、TIF、BMP/AVI ズームレンズ8:1アポクロマート補正
1セット
1,198,000 税込1,317,800
35日以内出荷

押切型の非常停止ボタンです。
仕様ボタン部:キノコ型Φ35mm、押切(プッシュロック)型 ケーブル長(m)1.5 アズワン品番4-4488-12
1個
11,900 税込13,090
翌々日出荷

メディカル・エイド広帯域電磁波シールド材
磁性フィルムと導電フィルムを積層させることにより広帯域をシールド、静磁界や電源ノイズ、100Hz~300kHzの低周波磁界を23~63dB遮蔽、裁断や折り曲げ、つなぎ合わせなど自由に加工できる、ラミネート加工されており耐久性が高い、上部絶縁層または上部導電層(接地可)が選択可能
1枚
19,980 税込21,978
6日以内出荷
バリエーション一覧へ (4種類の商品があります)

Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
1個
37,980 税込41,778
欠品中

1個
3,998 税込4,398
当日出荷から7日以内出荷
バリエーション一覧へ (24種類の商品があります)

1枚
11,980 税込13,178
33日以内出荷から43日以内出荷
バリエーション一覧へ (19種類の商品があります)

Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
21,980 税込24,178
12日以内出荷

頭皮・フェイス・ボディ全身くまなく使える、進化したHEAD SPA。4種類のヘッドが独立して動き、複雑なハンドテクニックを再現。パワフルなもみ心地で動かしにくい頭皮をしっかり揉み上げます。5段階のEMSレベル調節でお好みに合わせて使用可能。揉みだけではカバーしきれない筋肉を刺激し、頭皮と表情筋にアプローチします。エステサロンでも注目されている高出力の赤色LEDで本格光エステ。ステンレス製のボディ用アタッチメントで今までにない刺激を体験できる。防水規格IPX7だからお風呂場でも安心してご使用いただけます。フル充電で約3時間使用可能。
セット内容本体、充電台、アタッチメント3種類、ACアダプター、USB充電コード、掃除用ブラシ、取扱説明書(保証書付) 消費電力(W)約5(充電時) 定格電圧DC5V 2A 本体質量(g)約342 機能EMSレベル:5段階 本体寸法(幅W×奥行D×高さH)(mm)132×112×137(充電台を含む) 動作時間フル充電から約3時間 LED赤色LED12個 アタッチメント3種類
1個
17,980 税込19,778
8日以内出荷

EMSでこれ以上ないヘッドスパ体験を。NIPLUXオリジナルのEMS波形を搭載。繊細かつ心地よい刺激で通常のEMSとは違う低周波を構築、採用することで頭皮もボディもリフレッシュするオリジナルのEMSとなっています。1分間に約8,800回振動し、手では落としにくい、頭皮の汚れを浮かしながら、スッキリ洗浄。頭皮環境をケアできます。4種類のヘッドが独立して動き、複雑なハンドテクニックを再現。硬くなった頭皮をしっかりと揉みこみ、柔らかな地肌へと導きます。2種類の回転速度で、お好みに合わせて、高速(210回転)/低速(160回転)から選べます。バイブレーション機能も搭載しているので、手で行うスパでは難しい心地よさを体感することができます。選べる3つのアタッチメントで、頭皮、フェイス、全身のケアが可能。医療現場やエステサロンでも人気なフォトフェイシャルLEDを搭載し、高出力の赤色LEDを転写することで、お肌に集中的にアプローチし、パッと明るい印象へ導きます。IPX7防水機能を搭載。お風呂場で安心してご使用いただけます。水洗い可能、お手入れも簡単。夜でも静かな静音設計。
セット内容本体、充電台、アタッチメント3種類、ACアダプター、USB充電コード、取扱説明書(保証書付) 消費電力(W)約8(充電時) 定格電圧DC5V 2A 本体質量(g)約348 機能EMSレベル:5段階 本体寸法(幅W×奥行D×高さH)(mm)130×110×H50 防水仕様IPX7 回転速度2段階 連続動作時間約3時間 アタッチメント3種類
1個
14,980 税込16,478
8日以内出荷

1枚
11,980 税込13,178
翌々日出荷から62日以内出荷
バリエーション一覧へ (68種類の商品があります)

Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597 アズワン品番65-8031-54
1個
23,980 税込26,378
欠品中

高いコントラストで迫力のあるゲーム体験が可能な27インチゲーミングモニター BenQ MOBIUZ EX271U ~165Hz・1ms(GtG)・VESA DisplayHDR 400・FreeSync Premium・HDMI eARC搭載で最大7.1chサラウンドサウンドに対応・ジャンルに合わせて調整可能なゲームモード設定搭載~。・27インチ/4K UHD解像度。・近未来的な筐体デザイン。・優れた輝度、VESA DisplayHDR 400の高コントラスト、広い色域(DCI-P3 95%のカバー)を実現。・PixSoulエンジン搭載を搭載、AIが独自のアルゴリズムに基づき、コンテンツや環境に合わせて色味を自動調整するShadow Phage機能。・ゲームのアートスタイルに合わせたカラーモード(Sci-Fi, ファンタジー, リアリスティック)を搭載。・eARC対応で最大7.1chサラウンドサウンドに対応可能。・リフレッシュレート165Hz、応答速度 GtG 1msにより、なめらかな動画視聴やゲームプレイを実現。・ゲームプレイに最適な機能満載:鮮やかさを調整できるColor Vibrance、明るさを調整できる機能Light Tuner、FreeSync Premium Pro対応。・HDMI 2.1 x 3, DisplayPort 1.4 x 1、USB Type-C x 1、5系統入力。・USBハブ機能、KVMスイッチ搭載で複数デバイス接続にも柔軟に対応。・便利なスウィーベル、ティルト及び高さ調整機能。・スタイリッシュなOSDメニュー・赤外線リモコン付属でより簡単に操作可能。・目に優しいアイケア機能:。 ブルーライト軽減。 輝度自動調整機能(B.I.+ Gen2) - 環境の明るさを検知し、画面やコンテンツの輝度・色温度を自動調整。 Gen2では、輝度調整の起点となる明るさを変更可能。 。 フリッカーフリー技術。 。 カラーユニバーサル(赤・緑2種類のフィルター搭載)
仕様●HDCP:HDCP2.2対応●Kensington(ケンジントンロック):対応●VESA規格:あり(100x100mm)●オーディオジャック(入力 or 出力):なし●スウィーベル:左右:15°/15°●ティルト角度:上下:-5°/15°●ピボット:90°●プラグ&プレイ:DDC2B・DDC/CI●ヘッドフォンジャック(出力):あり(DAC対応)●付属ケーブル:電源ケーブル(約1.8m)USB 3.2 Gen1 Type-Cケーブル(約1.5m)HDMI 2.1ケーブル(約1.8m)USB3.2 Gen1 Type-C to Aケーブル(約1.8m)●最大解像度(英略称/ピクセル数):4K UHD(3840×2160)●画像ピッチ:0.155 mm●画素密度:163 ppi●視野角(左右/上下):178°/178°●高さ調整:100 mm 消費電力(W)最大180/標準32/エコモードなし 電源内臓 表面処理ノングレア 液晶サイズ27インチワイド コントラスト比1200:1 最大解像度3840×2160 表示色約10.7億色 走査周波数(水平)30 - 374KHz 走査周波数(垂直)24 - 165Hz 応答速度GtG 1ms 入力端子HDMI 2.1 x 3 (内1ポートeARC対応)DisplayPort 1.4 x 1USB Type-C(65W給電) x 1 スピーカーなし 出力端子なし バックライトLED アスペクト比16:9 待機時消費電力(W)<0.5 パネル駆動方式IPS 輝度(cd/m2)(or ANSI)400 cd/m2(HDR時400cd/m2) USBUSB3.2 Gen1(Downstream) x 3USB Type-C(Downstream) x 1USB Type-C (Upstream) x 1
1台
99,980 税込109,978
翌日出荷


Hailo Raumspar-Tandem の交換容器、
用途キッチン、洗面化粧台など 容量(L)18 寸法(長さL×幅W×高さH)(mm)320×226×295 仕上 材質プラスチック 幅(mm)226
1個
5,798 税込6,378
23日以内出荷

1個
229 税込252
6日以内出荷
バリエーション一覧へ (2種類の商品があります)

Hailo Raumspar-Tandem TR Swing 用交換容器、
用途キッチン、洗面化粧台など 容量(L)18 寸法(長さL×幅W×高さH)(mm)316×226×287 仕上グレー 材質プラスチック 幅(mm)226
1個
5,298 税込5,828
23日以内出荷

「電気針(針のような電気刺激体感)×光」ヘッドスパ。「頭皮ケア」「リフトケア」「フェイスケア」「ボディケア」が可能なヘッドスパ。EMS刺激とLED搭載。ニードルアタッチメントで、より効果的な頭皮ケアが可能に。頭皮を健やかに保ち、美しさも引き出します。
材質充電台/ABS樹脂、本体/ABS樹脂・シリコン、アタッチメント/シリコン・カーボン 質量(g)285 定格消費電力(W)5 (充電時) 本体サイズ(mm)高さ129×幅98×奥行き98 アズワン品番68-5081-24
1箱
14,498 税込15,948
4日以内出荷

。Amphenol Sine Systems の SpeedSplice 製品は、永続的なスプライスが必要な現場で保守可能なソリューションです。メーカーの SpeedSplice はシリコンラバー製で、環境に配慮した密閉性の高い、かん合した一対のコンタクトを備えているため、過酷な環境条件にも耐えられます。A シリーズ共通コンタクトサイズ 16 及び 12 機械加工 / 打ち抜き形成用単品又はキットとして購入可能です。サイズ 12、10-14 AWG、サイズ 16、14-20 AWG を用意 範囲: 13 → 25 A @ 250 V 動作温度範囲: -55 → +125℃ 用途 重機 農業 自動車 軍事 代替電源 その他の要求の厳しい相互接続アプリケーション
仕様●タイプ:速度スプライス Terminal●シリーズ:ATSS●オス/メス:メス●コンタクト材質:銅合金●色:赤●極数:2●直径:8.8mm●定格電流:13A●IP保護等級:IP67●動作温度 Min:-55℃●コード番号:194-9791 アズワン品番65-7666-68
1袋(600個)
259,800 税込285,780
7日以内出荷

コンパクトで手軽!EMSヘッドスパでスッキリ!。5段階のEMSレベル調節でお好みに合わせて使用可能。揉みだけではカバーしきれない筋肉を刺激し、頭皮と表情筋にアプローチします。1分間に約8800回の振動を行い、シャンプーしながらご使用いただくことで、手だけでは落ちにくい汚れもスッキリ洗浄。エステサロンでも人気の「フォトフェイシャルLED」を搭載。高出力の赤色LEDを照射することで、お肌に集中アプローチ。パッと明るい印象へ導きます。頭皮、フェイス、全身のケアが可能な3種類のアタッチメントを付属。すべてのアタッチメントでEMS機能をご使用いただけます。安心の防水仕様で、お風呂場でも安心してご使用いただけます。
セット内容本体、充電台、頭皮&ボディ用アタッチメント×4(本体セット済み)、リフトケア用アタッチメント×4、掃除用ブラシ、USB充電コード、取扱説明書兼保証書 消費電力(W)約5(充電時) 本体質量(kg)約265 本体寸法(幅W×奥行D×高さH)(mm)115.7×101.3×144.4(充電台を含む) 定格電源DC5V 2A 防水IPX8
1台
11,980 税込13,178
7日以内出荷


キッチンなどに最適なダストボックス、
用途キッチン、洗面化粧台など 容量(L)18×2 キャビネット幅(mm)最小400 取付底板にネジ止め 調整機能モデル:3640-00 仕上容器ホルダー:粉体塗装シルバー色、容器:グレー、黒、ハンドルパネル:グレー 材質容器ホルダー:スチール、容器:プラスチック、ハンドルパネル:グレー 仕様レールタイプ:2段引(手動操作)
1個
32,980 税込36,278
6日以内出荷

キッチンなどに最適なダストボックス、
用途キッチンなど 容量(L)18×1、8×2 キャビネット幅(mm)最小400 取付底板にネジ止め 仕上容器ホルダー:粉体塗装シルバー色、容器とフタ、ハンドルパネル:ライトグレー 材質容器ホルダー:スチール、容器とフタ、ハンドルパネル:プラスチック 仕様レールタイプ:3段引(手動伸縮) 間口W×奥行D×高さH(mm)346×475×336
1個
43,980 税込48,378
6日以内出荷

キッチンなどに最適なダストボックス、
用途キッチン、洗面化粧台など 容量(L)12×1、18×1 取付底板にネジ止め 仕様レールタイプ:3段引(手動操作)、トップカバーに統合された実用的な収納トレー
1個
42,980 税込47,278
23日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
1,998 税込2,198
36日以内出荷

1枚
119,800 税込131,780
32日以内出荷
バリエーション一覧へ (6種類の商品があります)

1枚
87,980 税込96,778
30日以内出荷から32日以内出荷
バリエーション一覧へ (14種類の商品があります)

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))HEMS HV Relays 450VDC SPST-NO-DM 1箱 60個入
仕様●コイル電圧:12V dc●コイル電力:1.4W●コイル抵抗:15.3Ω●接点構成:SPNO●コード番号:236-4569 アズワン品番65-8053-76
1箱(60個)
649,800 税込714,780
7日以内出荷


TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))HEMS HV Relays 12VDC 20A SPST-NO-DM Thr
仕様●コイル電圧:12V dc●コイル電力:2.9W●コイル抵抗:50 Ω●コード番号:237-3895 アズワン品番65-8054-95
1個
11,980 税込13,178
7日以内出荷

ダイオード構成 = シングル。最大クランピング電圧 = 11V。最小ブレークダウン電圧 = 4.1V。実装タイプ = 表面実装。パッケージタイプ = μSMP。最大逆スタンドオフ電圧 = 3.3V。ピン数 = 2。ピークパルスパワー消費 = 100W。最大ピークパルス電流 = 75A。ESD保護 = あり。1チップ当たりのエレメント数 = 1。動作温度 Min = -55 ℃。動作温度 Max = +150 ℃mm。幅 = 1.4mm。TRANSZORBR過渡電圧サプレッサ、SMT単方向100 W、MSPシリーズ、Vishay Semiconductor
RoHS指令(10物質対応)対応
1セット(4500個)
45,980 税込50,578
7日以内出荷

Description。Note:。Since these cables belong to our "Ding & Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide support on any aspect of these items.。Features。28 AWG
アズワン品番67-0422-05
1個
229 税込252
33日以内出荷


TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))HEMS HV Relays 12VDC 20A SPST-NO-DM Thr 1箱 56個入
仕様●コイル電圧:12V dc●コイル電力:2.9W●コイル抵抗:50Ω●コード番号:236-4568 アズワン品番65-8053-75
1箱(56個)
589,800 税込648,780
7日以内出荷

仕様【タッチスクリーン】あり、【ディスプレイマトリックステクノロジー】TFT ディスプレイ透過型 バックライトLCD 動作温度範囲(℃)-20~+70 入力電圧dc
1個
9,398 税込10,338
7日以内出荷
バリエーション一覧へ (4種類の商品があります)

【ポート数】入力用10/100/1000Base-T(X)×2ポート。 出力用P.S.E対応10/100/1000Base-T(X)×2ポート。【入力電源】24V~50V VDC (4ピン端子台)。【出力電源】50V / 600mA、最大30W/ポート。【寸法】41(W)x70(D)x95(H)mm。【重量】370g。【動作温度】-20~70℃。【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1
材質プラスチック レッド/ホワイト/ブラック
1セット(3巻)
21,980 税込24,178
6日以内出荷

【ポート数】入力用10/100/1000Base-T(X)×2ポート。 出力用P.S.E対応10/100/1000Base-T(X)×2ポート。【入力電源】24V~50V VDC (4ピン端子台)。【出力電源】50V / 600mA、最大30W/ポート。【寸法】41(W)x70(D)x95(H)mm。【重量】370g。【動作温度】-20~70℃。【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1
1本
64,980 税込71,478
41日以内出荷

StarTech.com K-Slot Security Slot AdapterFrom Star Tech, this lock plate adapter gives security locking options to laptops and devices that don’t have a k-slot built in。The adapter works with an adhesive to attach to your device, meaning it can be used easily with appropriate security cables.Features and BenefitsAdd a K-Slot to any device without a lock slot Allows you to secure laptops, tablets, monitors etc。Compatible with T-Bar Lock Can withstand up to 296 lbs of force Is supplied with adhesive and surface preparation kitsApplicationsStartech セキュリティスロットアダプタキットは、Kensington ロックスロット (K スロット ) セキュリティアダプタを使用して、ラップトップ、ドッキングステーション、またはその他のデバイスを盗難から保護します。公共の環境やオフィスでの使用に最適なこの盗難防止ロックラップトップアダプタは、ほとんどのデバイスに調和する洗練されたシルバー仕上げです。More Star Tech device security optionsユニバーサルな互換性があります223-0914 is an anti-theft combination cable lock 221-7271 is a 3-in-1 universal anti-theft combination cable lock 221-7270 is a K-slot lock plate adapterWhy Choose Star TechStar Tech have been a trusted name for IT professionals for decades。They combine with RS Component’s excellent customer support to provide a comprehensive range of IT hardware solutions。From modern systems to specialist parts, Star Tech are the first choice of discerning customers.
仕様●種類:アダプタ●ロック付き:なし●アラーム付き:なし●コード番号:221-7270 アズワン品番65-7975-08
1個
2,798 税込3,078
4日以内出荷