種類リチウム電池
内蔵のRAMメモリやオプションのRAMメモリの内容をバックアップ。
また、停電保持形の補助リレーやデータレジスタ等の内容、および時計データなどのバックアップにも。
種類内蔵のRAMメモリバックアップ用バッテリ
適合機種C20/C120/C500、C20P/C28P/C40P/C60P、C20PF/C28PF/C40PF/C60PF、C120F/C500F/C1000HF、C500-ASC04、NT31/NT31C/NT631/NT631C、NT30/NT30C、NT610C、NT20M/NT2000M、NT600M
1個
¥4,998
税込¥5,498
当日出荷
シーケンサのバックアップ用のバッテリー
3.6Vリチウム電池
適合機種MELSEC-Aシリーズ
種類塩化チオニルリチウム一次電池
主な用途Q171ENC-W8のデータ保持用
バッテリー寿命(年)(保存時)5
1個
¥2,398
税込¥2,638
当日出荷
1個
¥9,898
税込¥10,888
当日出荷
電圧(V)(初期)3
バッテリー寿命(年)(保存時)実力5(常温)
機能メモリバックアップ用
1個
¥5,998
税込¥6,598
当日出荷
1個
¥1,198
税込¥1,318
当日出荷
PG-100シリーズ用
仕様●正極作用物質:塩化チオニル(SOCl2)●電解液:塩化チオニル(SOCl2)●負極作用物質:リチウム(Li)
電圧(V)DC3.6
主な用途●パーソナルコンピュータ●POSシステム●キャッシュレジスター●電力量計●水道メーター●ガスメーター●シーケンサ
アズワン品番62-6257-71
特性●高エネルギー密度●作動電圧安定●高電圧●長期信頼性●広作動温度範囲
1個
¥3,998
税込¥4,398
当日出荷
用途1/2 AA(3.6V)リチウム電池(EC600・650用)
アズワン品番2-2957-42
1個
¥1,690
税込¥1,859
当日出荷
Q173/Q172モーションコントローラのバッテリ。
プログラムメモリ、標準RAM、ラッチデバイスの停電保持用に最適。
用途MR-J3W-B用(絶対位置検出システムの場合に必要です。)
公称容量(mAh)1700
1個
¥2,498
税込¥2,748
当日出荷
サーボアンプにバッテリを装着することにより、絶対位置データを保持することができます。
アブソリュートシステムでご使用の際、バッテリ(MR-J3BAT)が必要です。バッテリ交換時には制御電源をONにして下さい。
用途絶対位置データの保持
仕様CSシリーズ専用メンテナンス用バッテリ
適合機種CSシリーズ専用
電池寿命(年)25℃で5(ただし、使用周囲温度や通電状態により最短で1.1)
1セット
¥4,798
税込¥5,278
当日出荷
使用温度範囲が広く、大電流。
高性能円筒形CR系カメラ用リチウム電池
電圧(V)3
1個
¥6,998
税込¥7,698
11日以内出荷
用途時計データ、メンテナンス時期通知用データバックアップ用電池
種別二酸化マンガンリチウム一次電池
種類二酸化マンガンリチウム一次電池
電圧(V)(初期)3.0
Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connector
アズワン品番67-0429-55
1個
¥11,980
税込¥13,178
33日以内出荷
Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antenna
アズワン品番67-0429-57
1個
¥12,980
税込¥14,278
33日以内出荷
関連キーワード