カテゴリ
- 科学研究・開発用品(11)
- 厨房用品(8)
- 卓上消耗品(1)
- 学童・教育用品(1)
絞り込み
ブランド
- アズワン(5)
- パール金属(4)
- マルエム[理化学・容器](2)
- ダルトン(2)
- TGK(東京硝子器械)(1)
- BeHAUS(1)
- DURAN(1)
- HARIO(1)
- アルク(1)
- ワールドクリエイト(1)
- SPARKFUN(1)
- LLG Labware(1)
エコロジープロダクト
「glass jar」の検索結果
![スクリュー管瓶(褐色) マルエム[理化学・容器]](//jp.images-monotaro.com/Monotaro3/pi/full/mono33146967-220315-02.jpg)
スクリュー管瓶(褐色)
マルエム[理化学・容器](35件のレビュー)¥72~税込¥79~1本当日出荷白のスクリューキャップに、PPハイシートのパッキンが付いた、ねじ口瓶です。材質硼珪酸ガラス色褐色目盛なし材質(フタ)PP(PPハイシート付き)色(本体)褐色パッキンあり![スクリュー管瓶 マルエム[理化学・容器]](//jp.images-monotaro.com/Monotaro3/pi/full/mono26978638-160808-02.jpg)
スクリュー管瓶
マルエム[理化学・容器](69件のレビュー)¥68~税込¥75~1本ほか当日出荷から翌日出荷液体用のサンプル管です。 ●蓋はスクリューキャップ・パッキン付です。材質(フタ)PP(PPハイシート付き)パッキンあり
耐熱ガラス製グラタン皿 2個セット
HARIO(3件のレビュー)¥1,398税込¥1,5381個当日出荷オーブン・レンジ・食洗機OK。安心の日本製耐熱ガラス。容量600mlの使いやすいサイズのグラタン皿2枚セット。スタッキング出来るので、コンパクト収納が可能。材質耐熱ガラス寸法(mm)213×120×45質量(g)731満水容量(mL)600
グッドボーイ
アズワン(13件のレビュー)¥129~税込¥142~1本当日出荷ガラス瓶に近い透明性があり、しかも割れにくいボトルです。 特殊目盛を採用しているため、目盛の上にラベルをはっても目盛線の突起が気になりません。ノーパッキンで液漏れをシャットアウトします。材質(本体)PP目盛あり色(フタ)白耐熱温度(℃)98材質(フタ)PP色(本体)クリア
鉄炎の技 フライパン
パール金属¥2,498税込¥2,7481枚翌々日出荷強火で一気に調理できるので、香ばしく焼きたいソテーやステーキなどの調理に向いています。現代人に不足しがちな鉄分の補給にも効果的です。オール熱源対応。材質本体:鉄(クリアラッカー塗装)、取っ手:鉄(アクリル樹脂塗装)質量(g)1065寸法(長さL×幅W×高さH)(mm)525×280×155寸法(cm)28
鉄炎の技 フライパン
パール金属¥1,698税込¥1,8681枚翌々日出荷強火で一気に調理できるので、香ばしく焼きたいソテーやステーキなどの調理に向いています。現代人に不足しがちな鉄分の補給にも効果的です。オール熱源対応。材質本体:鉄(クリアラッカー塗装)、取っ手:鉄(アクリル樹脂塗装)質量(g)510寸法(cm)18寸法(全長L×高さH×幅W)(mm)370×135×185
ラボランスクリュー管瓶
アズワン(14件のレビュー)¥7,128~税込¥7,841~1箱(55本)ほか当日出荷液体試料・粉末試料の保管に。材質硼珪酸ガラス色透明材質(キャップ)PP(PPハイシート付き)耐熱温度(℃)本体:180、キャップ:70、パッキン:50色(本体)透明パッキン付き
鉄炎の技 フライパン
パール金属¥1,698~税込¥1,868~1枚翌々日出荷強火で一気に調理できるので、香ばしく焼きたいソテーやステーキなどの調理に向いています。現代人に不足しがちな鉄分の補給にも効果的です。オール熱源対応。材質本体:鉄(クリアラッカー塗装)、取っ手:鉄(アクリル樹脂塗装)
ガラス クッキージャー
ダルトン(1件のレビュー)¥2,198税込¥2,4181個当日出荷材質本体:ガラス パッキン:PE質量(kg)3容量(L)7口径(Φmm)140直径×高さ(mm)240×310TKG品番9-0252-1001TKG品番(2017)6-0232-1001
クリヤ広口瓶(透明塩ビ・目盛りなし)
アズワン(16件のレビュー)¥188~税込¥207~1本当日出荷材質(本体)硬質PVC(ポリ塩化ビニル)目盛なし色(フタ)白口形状広口材質(フタ)PP色(本体)クリア材質(中栓)LDPE
保存瓶 フタつまみ付き
DURAN(1件のレビュー)¥12,980~税込¥14,278~1本当日出荷熱や温度の衝撃に対し優れた特性を持ち、化学的に安定で優れた耐食性を示す保存瓶です。材質ホウケイ酸ガラス3.3DURAN(R)係数(熱膨張)33×10-7/℃(20℃~300℃)
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfacesアズワン品番67-0423-87










![スクリュー管瓶(褐色) マルエム[理化学・容器]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono33146967-220315-02.jpg)
![スクリュー管瓶 マルエム[理化学・容器]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono26978638-160808-02.jpg)