721件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SUS304ステンレス鋼製なので屋外の使用でも錆びにくく、Φ5.5mmなのでハードな使用でもねじ切れが起こりにくいです。※ハードウッド材に使用する場合は下穴が必要になります。フレキ頭 ハイローネジなので入りがスムーズ Φ5.5mmなのでハードな使用でもネジ切れをほとんど起こしません。
用途建築工事、DIY 付属品スクエアビット(#2) 1本付属 材質SUS304 ブラウン
1箱(100本)
1,998 税込2,198
翌々日出荷
バリエーション一覧へ (5種類の商品があります)

Seeed StudioGROVE - リレー
1メイク接点(単極単投、ノーマルオープン)のリレーです。コントロールはGROVEコネクタで行い、接点はモジュール上の別のコネクターで接続します。
アズワン品番63-3078-99
1個
829 税込912
5日以内出荷

質量(kg)1 電圧(V)DC 5 アズワン品番63-3079-31 動作電流(mA)400 待機電流200uA
1個
2,698 税込2,968
5日以内出荷


Seeed StudioGrove - BLE
。DESCRIPTION。This Grove - BLE utilizes an HM-11 module to provide your Arduino/Seeeduino with serial BLE function, and it can be used with Arduino/Seeeduino very conveniently if using with Base Shield together. With support for a BLE ComAssistant APK, this Grove - BLE can talk to your mobile phone more easily without pairing, and of course, it can be set via AT commands directly. You can use it in many conditions, like robot controls or remote control equipment ,etc. We prepared an easy and convenient command set for this product so that you can use neat and concise code to run the function.
アズワン品番67-0477-02
1個
4,498 税込4,948
33日以内出荷

Seeed StudioGrove - GSR
付属のストラップで2本の電極を指に取付けることで、皮膚の電気伝導度を検出するGroveモジュールです。睡眠の質のモニタリングなど、感情関連のプロジェクトを実現するのに最適です。
感度調整可能(可変抵抗) 入力信号導電率でなく抵抗 出力信号電圧、アナログ読取り アズワン品番63-3044-36 動作電圧(V)3.3/5
1個
2,698 税込2,968
5日以内出荷

1個
539 税込593
5日以内出荷

Seeed StudioGrove - NFC
電圧(V)3.3 インターフェースI2C, UART(default). 電流(mA)Static Mode:73・Write/Read Mode:83 アズワン品番64-5657-75
1個
5,398 税込5,938
5日以内出荷

1個
849 税込934
5日以内出荷

1個
799 税込879
5日以内出荷

Seeed StudioGrove Pi+
Raspberry PiにGroveコネクタを増設する拡張ボード
アズワン品番64-5657-14
1個
9,598 税込10,558
5日以内出荷

1個
519 税込571
5日以内出荷

1個
539 税込593
5日以内出荷

3V~5Vで動作するパッシブブザーです。PMW周波数を変更して、さまざまなビープ音を鳴らし、ブザー音楽を鳴らすことができます。また、セキュリティ用のアラームとしても利用できます。
仕様●電圧範囲:3V~5V●共鳴周波数:2700Hz●サウンド出力:>80dB●動作温度範囲:-20~+70℃●サイズ:20×20×10mm●重量:3g●セット内容:Grove-パッシブブザー ×1、Groveブケーブル ×1●参考:[メーカーページ] Grove - Passive Buzzer アズワン品番67-0397-91
1個
759 税込835
5日以内出荷

1個
539 税込593
5日以内出荷

ほこりセンサーです。大気中にただようおよそ1μm以上の大きさの微粒子を検出し密度に比例した幅のパルス信号を出力します。PM2.5の簡易モニターなどに応用できます。
アズワン品番63-3044-37
1個
2,598 税込2,858
5日以内出荷

。Groveコネクタで接続できる35×47×8.5mmのブレッドボード。Groveコネクタを搭載したブレッドボードで、Groveモジュールを接続して使用できます。ボードの下部に金属ストリップがあり、ボード上部の穴と電気的に接続されています。プラグ&プレイ接続が可能なGroveポート搭載。簡単にプロトタイピングできるデュポントコネクタ搭載。電流保護用のリセット可能なヒューズ(PTC)で保護。最大電流500mA。動作ステータス表示用パワーLED。Grove標準サイズ(40×60mm)
仕様【セット内容】Groveブレッドボード本体・Groveケーブル・4pinオスヘッダ 【Groveとは?】Groveは、回路どうしの接続や実験を容易にし、プロトタイピングを簡素化します。ジャンパーやはんだ付けは必要ありません。また、Groveモジュールを接続することで様々なニーズを満たすことができます。さらに、オープンハードウェアだけでなく、オープンソースのソフトウェアも用意されています。・Seeeduino/Arduino・Seeed Studio BeagleBone Green・LinkIt One【資料】Grove セレクションガイド・初心者のためのブレッドボードの使い方 アズワン品番67-0392-75
1個
779 税込857
5日以内出荷

ライントレース型ロボットのセンサーです。地面に描かれた線を検出します。
出力モード反射時:High 無反射時:Low アズワン品番64-5656-98
1個
959 税込1,055
5日以内出荷

Grove:最大定格6Aまでの3.5mmピッチの4本のピン付きネジ端子です。端子は 30~20AWG線を使用します このGroveには、GND、Vccと他の2個のポートを含む4個のポートがあります。また、Groveワイヤ(信号)と他の外部非Groveモジュールとのインターフェースとして使用できます。このGroveは、配線フォームファクタ変換器として機能します。
基板寸法(mm)20×20 アズワン品番64-5657-17 動作電圧(V)3.3~5
1個
609 税込670
33日以内出荷

TI LaunchPad と Grove ファミリー製品間のインターフェイスとして機能します。ユーザーは、さまざまなセンサ、アクチュエーター、ディスプレイ、ライト、モーターなどの間でデモを構築することができます。
アズワン品番67-0451-18
1個
1,598 税込1,758
33日以内出荷

1個
4,398 税込4,838
6日以内出荷

1個
3,098 税込3,408
7日以内出荷


1個
559 税込615
7日以内出荷

。Description。Find setting up an amplifier IC on the breadboard a troublesome and totally no-need-to-repeat job? This Grove module can save you clutter to settle up such an IC by integrating the whole operating circuit. It's designed for precise differential-input amplification. Input the differential signals of your sensor to this module through the male pins, then your Arduino will get a precisely amplified output from the Grove interface. The gain scale factor is selectable. You can get a 35 times or 1085 times amplification via a switch on the board.。Features。High amplifying precision。Selectable scale factor。Can be conveniently read by Arduino。Strong input protection:±40V
アズワン品番67-0476-27
1個
3,298 税込3,628
欠品中

1個
3,798 税込4,178
5日以内出荷

Grove-Voltage Dividerは、外部電圧を測定するためのインターフェースを提供します。入力インターフェースに抵抗を接続する必要がなくなります。さらに、電圧利得はダイヤルスイッチで選択できます。使いやすいGrove互換の分圧器です。
電圧(V)[外部]1.0~43(10を選択)/0.3~12.9(3を選択) 測定精度≦1% 基板寸法(mm)40×20 アズワン品番64-5657-29 動作電圧(V)4.7~5~5.3
1個
1,298 税込1,428
33日以内出荷

Seeed StudioGrove - UV Sensor
Grove-UVセンサーは紫外線の強度の測定に使用します。センサー評価の開発ボードです。ショットキータイプのフォトダイオードセンサー/GUVA-S12SD をベースとし、そのスペクトル範囲は200nm~400nmという広い範囲です。モジュールはUV強度に応じて変化する電気信号を出力します。
動作温度(℃)-30~+85 アズワン品番63-3044-35 動作電流(mA)0.31 動作電圧(V)3.0~5.1
1個
2,598 税込2,858
5日以内出荷


。半導体式VOCガスセンサーです。空気中のVOCガス濃度に応じて導電率が変化するVOCセンサー WSP2100を使用しています。回路により、導電率をガス濃度に対応する出力信号に変換します。このセンサーは高い精度と安定性を持ち、濃度が1ppmまでのガスを検出することができます。家庭環境内に存在しているトルエン、ホルムアルデヒド、ベンゼン、アルコール、アセトンなどの検出に使用でき、屋内の空気の質を改善するのに役立ちます。
アズワン品番67-0475-99
1個
3,198 税込3,518
33日以内出荷

Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
1,298 税込1,428
33日以内出荷

1個
759 税込835
5日以内出荷

1個
3,298 税込3,628
7日以内出荷



1個
1,898 税込2,088
5日以内出荷

エレクトレット型コンデンサーマイクにアンプを追加したモジュールです。アンプはLM386パワーアンプなのでこれと電源、スピーカーがあれば拡声器になります。ただし、基板上の音量調整ボリュームは出力をショートする仕様になっているので常に最大付近に設定し積極的には調整しない方が無難です。
アズワン品番63-3079-12
1個
1,398 税込1,538
5日以内出荷

Grayscale Display(16 Gray shades). 温度(℃)-40 ~ 7 インターフェースI2C. アズワン品番63-3079-38 表示ドット数96×96 Pixels.
1個
3,998 税込4,398
5日以内出荷

1個
819 税込901
5日以内出荷