AT-GS920/24 レイヤー2スイッチアライドテレシス翌日出荷
AT-GS920/24(RoHS対応)は、10/100/1000BASE-Tポートを24ポート装備し、管理機能のないレイヤー2スイッチでありながら、通信モードのマニュアル設定・ループガード機能・EAP/BPDU透過機能などを備えたレイヤー2スイッチです。ネットワークループなどを未然に防ぐことができ、止めないネットワークを支えるエッジスイッチとして最適です。
仕様●標準装備ポート:24(10/100/1000T)、自動/固定(速度、Full/Half Duplexの設定)●サポート機能:MDI/MDI-X自動認識(自動切替)、フローコントロール、LDF検出、EAP透過、省エネ機能●電源ケーブル抜け防止金具:AT-RTNR-01●マグネットKit:XS●マグネットシート:L●19インチラックマウントキット:標準添付●スイッチングファブリック:48Gbps付属品電源内蔵、ファンレス、19”付、マグネット別売、電源抜防止金具別売、L字型電源ケーブル別売、ブラケット別売幅(mm)341質量(kg)2.1高さ(mm)44区分D奥行(mm)210ポート数24ブラケット壁設置:AT-BRKT-J22接続方式ギガビット最大消費電力(W)18保証期間5年平均消費電力(W)15電源供給方式セルフパワーマグネット別売MACアドレス登録数最大:8RoHS指令(10物質対応)対応伝送速度(Gbps)最大実効:24エネルギー消費効率(W/Gbps)0.6最大パケット転送能力(Mpps)35.7(装置全体/64Byte)ユニット数1U電源ケーブルL字型コネクター:AT-PWRCBL-J01L/R