仕様オス・メス:オス●LANカテゴリ:Cat6a●取り付けタイプ:ケーブルマウント●コネクタタイプ:モジュラープラグ●シールドタイプ:STP●向き:ストレート●長さ:6.6mm●幅:11.68mm●深さ:18.5mm●コンタクト材質:リン酸銅●コンタクトめっき:ニッケル 金合金●RJ45 plug MP8(8) FS Cat.6a. RJ45 connectors with 360° shielding RJ45 connectors for solid and stranded wire Boots grey, red, blue, yellow, green, black RJ45 crimp tool with durability 10.000 crimp cycles Preassembled protection cap Robust zinc diecast housing 360° shielding Full metal shielding between pairs of wires Three strain relief settings (cable diameters 5.0 mm to 9.0 mm) Can be assembled in 60 seconds without any special tools Optimised for the field, including demanding applications Secure transmission even with outside interference Four-chamber wire manager (available with colour code T568A or T568B) Suitable for cablings in office buildings, data centres, industrial facilities and home networks Supreme reliability Ideal for network repairs, special length and extensions Piercing contacts suitable for conductor cross-sections AWG27/7 22/7; AWG24/1 22/1
RoHS指令(10物質対応)対応
1個
¥439
税込¥483
当日出荷
Cat.6A対応RJ45シールドプラグCat.6A対応RJ45シールドプラグ。
多彩なバリエーションのブーツを装着可能。
ケーブル外径7.3mmまで対応した産業用イーサネットに適したコネクタ。
高いコストパフォーマンスを実現。
規格Cat.6A
1袋(100個)
¥21,980
税込¥24,178
8日以内出荷
仕様●呼び番号UCP形:312●軸径(mm):60●サイズ(mm):H/85、L/330、A/85、J/250、N/25、N1/38、H1/33、H2/165、H5/169、B/71、S/26●材質:本体//ねずみ鋳鉄品 ボール/高炭素クロム軸受鋼●ボルトサイズ:M20●止めねじ付●円筒穴形
アズワン品番65-9329-24
1個
¥21,900
税込¥24,090
8日以内出荷
関連キーワード