仕様接点入力無し、CT入力無し、RS485通信無し、伝送出力無し、制御出力2無し、記憶素子:EEPROM、設定及び指示精度:・熱電対:入力値の±(0.3%+1digit)または±2℃のどちらか大きい方(周囲温度23±10℃)但し-99~0℃は±3℃/-210~-100℃は±4℃/B熱電対の400℃以下は規定なし・測温抵抗体:入力値の±(0.3%+1digit)または±0.9℃のどちらか大きい方(周囲温度23±10℃)付属品取扱説明書、取付アタッチメント、パッキン質量(g)180以下消費電力10VA(AC264V)、6VA(AC24V)、4W(DC24V)表示PV・キャラクタ表示:4桁/白色/10mm、SV・設定値表示:4桁/緑色/8mm、各機能表示:LED赤色(AL1、AL2、OUT1、OUT2、RDY)、LED緑色(COM、DI)入力熱電対(K、J、R、T、N、S、B)/測温抵抗体(Pt100、JPt100)制御PID、オートチューニング付、セルフチューニング付:比例帯(P1)-設定リミッタスパンの0.1~200%、出力2側比例帯(P2)-(比例帯P1に対する倍率)0.1~10倍、積分時間(I)-0~3600秒(0で積分動作OFF)、微分時間(D)-0~3600秒(0で微分動作OFF)、比例周期(T1、T2)-1~120秒、デッドバンド(DB)温度入力/-100~+100までた-100~+100(℃)・アナログ入力/-1000~1000(digit)(小数点位置は指定位置)ON/OFF:制御感度(C1、C2)-温度入力/0~999または0~999.9(℃)・アナログ入力/0~9999(digit)(小数点位置は指定位置)出力1・2/OFF点:位置設定-温度入力/-199~999または-199.9~999.9(℃)・アナログ入力/-1999~9999(digit)(小数点位置は指定位置)電源電圧(V)AC100~240機能操作量リミッタ(ML1、MH1、ML2、MH2)、設定リミッタ(SLL、SLH)、制御モード切換(CNT)、PV補正-ゼロ点設定(PVS)、PV補正-ゲイン設定、入力フィルタ、マニュアルリセット(PBB)、タイマ運転モード(TMM)、小数点移動(DP)、マニュアル制御、RUN/READY、ブラインド機能、オートチューニング係数、ファンクションキー、優先画面、ロック機能(LOC)、自己診断機能、ランプ機能制御出力電流使用温湿度範囲0~50℃、20~90%RH(氷結、結露なき事)外部規格UL/CUL/CEマーキング保存温湿度範囲-25~70℃、5~95%RH(氷結、結露なき事)サンプリング周期0.25秒(出力変更周期も同じ)寸法(縦×横×奥行)(mm)48×48×77アズワン品番3-944-03