太陽技研8日以内出荷
高光度LEDを使用したLED表示灯です。鮮明な発光、安定した発光間隔を保ちます。レンズ(グローブ)色とLED色の組み合わせにより多彩な色表現が可能です。軽量、低発熱、低消費電力、そして15,000時間以上の製品寿命(*注意)を誇ります。防滴型設計で屋外使用が可能です。(本体のみIP66相当であり、なお口金部分は除きます。)。入力電圧、レンズ(グローブ)色・LED色、制御方式・発光方式、そして取付方式を豊富にご用意しております。
用途セキュリティシステムの異常警告表示。各種交通機関設備、工場プラント設備、計測機器などでの安全異常警告表示。展示会、コンサート、アミューズメント施設、TV番組などのディスプレイ定格入力電圧(V)AC100消費電力(W)4制御方式F:自発光・点滅発光(300回/分)保護等級IP66相当LEDB:砲弾型使用電圧範囲(V)AC90-AC110LED寿命(時間)15,000時間以上動作温度範囲(℃)-10~+45