カテゴリ

  • 学童・教育用品(17)
    • プログラミング/ロボティクス(17)
  • 制御機器(20)
    • センサ(16)
    • 産業用PC本体(3)
  • 家電(7)
    • ビデオカメラ/アクションカメラ(1)
    • ロボット掃除機(2)
  • パソコン/周辺機器(14)
    • モニターアーム(1)
  • 科学研究・開発用品(39)
  • 電気材料(19)
  • メカニカル部品(5)
  • バイク部品(4)
  • バイク純正部品(3)
  • 整備工具・ウェア・ツーリング用品(3)
  • 清掃用品(3)
  • 農業機械(3)
  • カー用品(2)
  • 物流用品(1)
すべてのカテゴリ
絞り込み
ブランド
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「lidar」の検索結果

140件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • LIDAR-Lite v3 SPARKFUN

    LIDAR-Lite v3

    SPARKFUN
    41,980税込46,178
    1個
    5日以内出荷
    アズワン品番63-3044-41
  • LIDAR-Lite v3HP SPARKFUN

    LIDAR-Lite v3HP

    SPARKFUN
    48,980税込53,878
    1個
    10日以内出荷
  • TFMini Plus - Micro LiDAR Module SPARKFUN

    TFMini Plus - Micro LiDAR Module

    SPARKFUN
    28,980税込31,878
    1個
    33日以内出荷
    Description。The TFMini Plus is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 5cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 35x18.5x21mm, the TFMini Plus allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.。Setting itself apart from the original TFmini, the TFmini Plus has been designed with an IP65 enclosure meaning its "Dust tight water resistant", and also passed the vibration test of drone level, which will greatly expand its application range. The TFMini Plus is easy to power at only 5V and easy to talk to using the UART communication protocol.。Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.。Features。Operating Range - 0.1m~12m1。Accuracy - ±5cm@(0.1-6m), ±1%@(6m-12m)。Distance resolution - 5mm。Frame rate - 1-1000Hz(adjustable)。Ambient light immunity - 70klux。Operating temperature - -20℃~60℃。Enclosure rating - IP65。Light source - LED。Central wavelength - 850nm。FOV - 3.6°。Supply voltage - 5V±0.5V。Average current - ≦110mA。Power consumption - 550mW。Peak current - 500mA。Communication level - LVTTL(3.3V)。Material of enclosure - ABS+PC。Storage temperature - -20℃~75℃。Weight - 11g。Wire length - 30cm
    アズワン品番67-0426-94
  • LIDAR-Lite v3HP SPARKFUN

    LIDAR-Lite v3HP

    SPARKFUN
    49,980税込54,978
    1個
    33日以内出荷
    Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)
    アズワン品番67-0426-76
  • TFMini-S - Micro LiDAR Module SPARKFUN

    TFMini-S - Micro LiDAR Module

    SPARKFUN
    23,980税込26,378
    1個
    33日以内出荷
    Description。The TFMini-S Micro LiDAR Module is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 6cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 42x15x16mm, the TFMini-S allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.。TFMini-S is a single-point ranging LiDAR based on TFmini upgrade. The blind zone is shortened to 10cm, the outdoor performance and accuracy of different reflectivity are improved, it can achieve stable, accuracy, sensitive and high frequency range detection.。Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.。Features。Operating Range:0.1m~12m@90%Reflectivity。0.1~7m@10% Reflectivity。0.1m~12m@90%Reflectivity(70Klux)。0.1~7m@10% Reflectivity(70Klux)。Accuracy:±6cm@(0.1-6m)。±1%@(6m-12m)。Distance Resolution:1cm。Frame Rate:100Hz。Ambient light immunity:70Klux。Operating Temperature:0℃~60℃。Light source:VCSEL。Central wavelength:850nm。Photobiological safety:Class1(EN60825)。FOV:2°2。Supply voltage:5V±0.1V。Average current:≦140mA。Power consumption:≦0.7W。Peak current:200mA。Communication level:LVTTL(3.3V)。Communication interface:UART / I2C。Dimension:42mmx15mmx16mm(LxWxH)。Housing:PC/ABS。Storage temperature:-20℃~75℃。Weight:5g±0.3g。Cable length:10cm
    アズワン品番67-0427-33
  • Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor SPARKFUN

    Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor

    SPARKFUN
    22,980税込25,278
    1個
    33日以内出荷
    Description。The LIDAR-Lite v4 LED sensor is the next step in the LIDAR-Lite line. A small, lightweight, low-power optical ranging sensor. It's the first to incorporate ANT profile wireless networking technology into an optical sensor. Its built-in nRF52840 processor means that developers can create custom applications, or be operated as a stand-alone device right out of the box by using the preloaded stock application.。Like the LIDAR-Lite v3 and LIDAR-Lite v3HP sensors; it can also be directly connected to an external micro-controller running a custom user application. As such, it provides a highly adaptable option for OEM and maker applications in robotics, Internet of Things, and unmanned vehicles ― or any application where an ultrasonic sensor might otherwise be used. It's perfect as the basic building block for applications where wireless capabilities, small size, light weight, low power consumption and high performance are important factors in a short-range, 10-meter, optical distance measuring sensor.。The LIDAR-Lite v4 requires an external 5VDC power source and soldering is required. This Time-of-Flight ranging module uses a LED and optics for ranging. It does not use a laser; therefore, it is inherently eye-safe under normal usage.。Features。Resolution:1 cm。Measurement repeatability:As measured indoors to a 90% reflective target。1 cm is equivalent to 1 standard deviation。Using "high accuracy" mode, with averaging:+/- 1 cm to 2 meters。+/- 2 cm to 4 meters。+/- 5 cm to 10 meters。Range:5 cm to 10 meters(as measured from back of unit)。Update rate:I2C = >200 Hz typical。ANT(R)= up to 200 Hz to a 90% target indoors at 2m in normal operating mode。Interface:I2C or ANT; user configurable for SPI using the Nordic SDK。Power(operating voltage):4.75 - 5.25 VDC。Current consumption:2mA idle, 85mA during acquisition。Operating temperature:-20 to 60° C。LED wavelength:940 nm。Beam divergence:4.77°。Optical aperture:14.9 mm。Unit size(HxWxD):2.1"×0.8"×0.9"(52.2×21.2×24.0 mm)。Weight:14.6 g(0.5 oz)
    アズワン品番67-0427-09
  • Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor Qwiic SPARKFUN

    Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor Qwiic

    SPARKFUN
    37,980税込41,778
    1個
    33日以内出荷
    Description。The LIDAR-Lite v4 Qwiic from GARMIN is a high-performance, wireless optical distance measurement sensor that doesn't require any soldering to get started. This is the ideal solution for drone, robot, IoT, or unmanned vehicle operations when
    アズワン品番67-0427-53
  • YDLIDAR TG15 2Dレンジスキャナー YDLIDAR

    YDLIDAR TG15 2Dレンジスキャナー

    YDLIDAR
    73,980税込81,378
    1個
    10日以内出荷
  • YDLIDAR GS2 850nm版 YDLIDAR

    YDLIDAR GS2 850nm版

    YDLIDAR
    8,898税込9,788
    1個
    10日以内出荷
  • YDLIDAR GS2 808nm版 YDLIDAR

    YDLIDAR GS2 808nm版

    YDLIDAR
    8,898税込9,788
    1個
    10日以内出荷
  • Livox 延長ケーブル & カプラー DJI

    Livox 延長ケーブル & カプラー

    DJI
    4,698税込5,168
    1本
    翌々日出荷
    LiDARセンサーケーブルを延長できるので、処理ユニットからの距離を伸ばすことができます。付属のカプラーを使用して、Livox延長ケーブルの一端をLivox LiDARセンサーに接続し、ケーブルのもう一方の端をLivoxコンバーターに接続します。
    トラスコ品番207-2509適合機種Mid-40、Mid-100、Horizonセット内容カプラー、延長ケーブルケーブル長(m)1
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    469,800税込516,780
    1個
    3日以内出荷
    距離30m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。ロボットなどの環境認識(SLAM)用途、各種計測に。インターフェースはUSB対応。ROS対応
    仕様●検出距離及び検出体:【検出保証値】 0.1~30m(白ケント紙)※ ※室内環境にて(蛍光灯 1000lx以下)【最大検出距離】 60m(出力限界値) 【最小検出物】 130mm(10m)●測距分解能及び繰返し精度:1mm 単位/ 0.1~10m:σ<10mm , 10~30m:σ<30mm (白ケント紙)※ 【周囲照度 3000lx以下】σ<10mm(白ケント紙 10mまで)【周囲照度 100000lx以下】 σ<30mm(白ケント紙 10mまで)※室内環境にて(蛍光灯 1000lx以下)●電流:パワーON時 Max 1A 定常時 0.7A以下材質ポリカーボネート質量(g)210(ケーブルを除く)保護構造IP64消費電力(W)8以下出力OUTPUT /1点:同期出力角度(°)走査:270精度(mm)測距:0.1~10m/±30 , 10~30m/±50 (白ケント紙)※2 【周囲照度3000lx以下】白ケント紙0.1~10m /±30※1 【周囲照度100000lx以下】白ケント紙0.1~10m/±50※1 ※1外光の直射時は検出が保証できません(西日等が入らないよう配慮願います) ※2室内環境にて(蛍光灯 1000lx以下)検出距離(mm)100~30000分解能約0.25度 (360°/1440分割)電源電圧(V)DC 12 ±10%保存温度(℃)-25~75光源半導体レーザ λ=905nm 、FDAレーザ安全クラス1ヘッド形状時間走査:25ms(モータ回転数2400rpm)インターフェースUSB Ver2.0 FSモード(12Mbps)絶縁抵抗(MΩ)10DC500Vメガー使用温湿度範囲-10℃~+50℃ 85%RH以下 (但し、結露、凍結がない事)表示灯【電源表示灯(緑)】電源ON時点灯、【動作表示灯(赤)】正常動作時点灯・故障時→点滅耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55Hz~200Hz 49m/s2 スイープ2分 X.Y.Z方向 各1時間耐候性雨や雪や太陽光により検出距離が短くなる※ ※環境の影響は実機での確認をお願いします。雨等を検出しますので、信号処理で除去願います。耐衝撃196m/s2 X.Y.Z方向 各10回検出対象不透明体センサ形状角形
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    499,800税込549,780
    1個
    3日以内出荷
    距離30m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。マルチエコー対応で雨、霧などの分離が可能、ロボットなどの環境認識(SLAM)用途、各種計測に。インターフェースはイーサネット対応。ROS対応
    仕様●検出距離及び検出体:【検出保証値】 0.1~30m(白ケント紙)※ ※室内環境にて(蛍光灯 1000lx以下)【最大検出距離】 60m(出力限界値) 【最小検出物】 130mm(10m)●測距分解能及び繰返し精度:1mm 単位/ 0.1~10m:σ<10mm , 10~30m:σ<30mm (白ケント紙)※ 【周囲照度 3000lx以下】σ<10mm(白ケント紙 10mまで)【周囲照度 100000lx以下】 σ<30mm(白ケント紙 10mまで)※室内環境にて(蛍光灯 1000lx以下)材質光学面:ポリカーボネート質量(g)300(ケーブル含む)保護構造IP67(IEC規格)※ ※ Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません。出力同期出力(NPNオープンコレクタ DC30V, 30mA以下)角度(°)走査:270精度(mm)測距:0.1~10m/±30 , 10~30m/±50 (白ケント紙)※2 【周囲照度3000lx以下】白ケント紙0.1~10m /±30※1 【周囲照度100000lx以下】白ケント紙0.1~10m/±50※1 ※1外光の直射時は検出が保証できません(西日等が入らないよう配慮願います) ※2室内環境にて(蛍光灯 1000lx以下)分解能約0.25度 (360°/1440分割)電源電圧(V)DC 12 ±10%保存温度(℃)-25~75光源半導体レーザ λ=905nm FDAレーザ安全クラス1時間走査:25ms/scan※ ※ MD、MS、ME以外の計測コマンドを使用した場合、周囲の環境によって応答速度が遅れる可能性があります。消費電流(mA)700以下 但し起動時は約1AインターフェースEthernet 100BASE-TX(Auto-negotiation)コードUUTM013絶縁抵抗(MΩ)10DC500Vメガー使用温湿度範囲-10℃~+50℃ 85%RH以下 (但し、結露、凍結がない事)EMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010 (EMS) EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010表示灯【電源表示灯(緑)】電源ON時点灯、 動作【表示灯(橙)】正常動作時点灯、故障時点滅耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55Hz~200Hz 49m/s2 スイープ2分 X,Y,Z方向 各1時間耐候性雨や雪や太陽光により検出距離が短くなる※ ※環境の影響は実機での確認をお願いします。また雨等を検出しますので、信号処理で除去願います。耐衝撃196m/s2 X.Y.Z方向 各10回
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    599,800税込659,780
    1個
    3日以内出荷
    距離30m、190°の範囲をデータ出力する屋外用レーザスキャナ(LiDAR)。マルチエコー対応で雨、霧などの分離が可能、ヒータ搭載で-30℃可能、屋外用搬送車やクレーンなどの環境認識(SLAM)用途、各種屋外計測に。
    仕様●距離精度:【反射率10%黒紙】0.1~15m:±30mm、15~30m:±50mm※1、0.1~30m:±50mm※2 周囲照度3,000lx以下、0.1~20m:±50mm※2 周囲照度100,000lx以下 【反射率90%白ケント紙】0.1~30m:±30mm※1、0.1~30m:±50mm※2 周囲照度3,000lx以下、0.1~30m:±50mm※2 周囲照度100,000lx以下 ※1.室内環境にて(蛍光灯 1,000lx以下) ※2.外光の直射時は検出が保証できません(西日などが入らないよう配慮願います)。●検出距離及び検出体:【検出保証値】0.1~30m※ (反射率10%黒紙 500mm×500mm)、0.1~80m※ (反射率90%白ケント紙 1000mm×1500mm) ※室内環境にて(蛍光灯 1,000lx以下) 【最大検出距離】120m(出力限界値) 【最小検出物】33mm(5m)、65mm(10m)、200mm(30m)●測定分解能及び繰返し精度:1mm 単位/【反射率10%黒紙】0.1~15m:σ<10mm、15~30m:σ<15mm※1、 0.1~30m:σ<20mm※2 周囲照度 3,000lx以下、 0.1~20m:σ<30mm※2 周囲照度 100,000lx以下 【反射率90%白ケント紙】 0.1~30m:σ<10mm※1、 0.1~30m:σ<15mm※2 周囲照度 3,000lx以下、 0.1~30m:σ<30mm※2 周囲照度 100,000lx以下 ※1室内環境にて(蛍光灯 1,000lx以下)、※2外光の直射時は検出が保証できません(西日などが入らないよう配慮願います)。●電流:【定常時電流】DC12V時 600mA以下、DC24V時 300mA以下 【起動時電流】DC12V 1.5A以下、DC24V 0.75A以下 /ヒーター使用時(0℃以下) DC12V時 1.25A以下、DC24V時 1.25A以下質量(g)約1200(ケーブル含む)保護構造IP67消費電力(W)7.2以下(定常時)/ ヒーター使用時(0℃以下) DC12V時 15以下、DC24V時 30以下出力OUTPUT /3点:同期マスタ出力、同期出力、故障出力角度(°)走査:190入力INPUT /1点:同期入力分解能約0.125度(360°/2880分割)電源電圧(V)DC10~30光源半導体レーザ λ=905nm、FDAレーザ安全クラス1時間走査:50ms(モーター回転数 1200rpm)インターフェースEthernet 100BASE-TX(Auto-negotiation)使用温湿度範囲-10~+50℃ 85%RH (-30~+50℃ 85%RH:ヒーター使用時)但し結露、凍結がないこと
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    499,800税込549,780
    1個
    3日以内出荷
    距離30m、190°の範囲を自由なエリア設定で物体検出する屋外用レーザスキャナ(LiDAR)。雨、霧などの屋外フィルタ搭載、屋外用搬送車やクレーンなどの障害物検知、屋外の侵入検知などの用途に。角度分解能が0.25°と粗くなっています。
    仕様●測距原理:Time of Flight方式(パルス式)●測距範囲:0.1~30m※ (黒10%反射物500mm□) ※環境の影響は実機での確認をお願いします。【最大検出距離】100m(出力限界値) 【角度】190°質量(g)約1100(ケーブル含む)保護構造IP67(IEC規格)精度(mm)測距:周囲照度 3000lx以下 /±50 1 (黒10% 10m、白ケント紙 30m)、 周囲照度 100000lx以下/±100 1 (黒10% 10m、白ケント紙 30m)※2 ※1 環境の影響は実機での確認をお願いします。材質(ケース)ケース前面部/ポリカーボネート,ケース背面部/アルミ接続ケーブル引出し式2m※ ※USBケーブル(UZ00023)を別売にてご用意しておりますので、詳細はお問い合わせください。入力エリア入力1・2・3・4(全16パターン)分解能ステップ角 0.25°(360°/1,440分割)騒音値(dB)25以下(300mmにて)電源電圧(V)DC10~30光源半導体レーザ λ=905nm(レーザ安全クラス1)応答時間出力:100ms以下(スキャン速度50ms/1回転)注) 注)条件により異なります。時間走査:50ms/scan(モータ回転数1,200rpm)消費電流(mA)【定常時】DC10/12V時 600以下、DC24V時 250以下 【起動時】DC10V 2A以下、DC12V 1.5A以下、DC24V 0.75A以下インターフェースUSB2.0(Full Speed、12Mbps、エリア設定用)/ 故障出力、出力1・2・3(Nchオープンドレイン出力 DC30V 100mA以下)/ 出力1・2・3(エリア内検出で出力OFF)、故障出力(正常動作時出力ON)使用温湿度範囲-10~+50℃(保存時-25~+75℃)、85%RH以下。但し、結露・氷結しないこと検出物体5m/65mm、10m/130mm、30m/400mm(いずれも距離に対して最小の検出物)表示灯【電源表示灯(緑)】電源ON時点灯。動作/故障【表示灯(橙)】検出時→点灯、故障時→点滅耐振動複振幅1.5mm 10~55Hz X、Y、Z各方向 各2時間起動時間(秒)電源投入から30以内で動作(但し、起動状態によって越える場合があります)絶縁抵抗10MΩ耐衝撃196m/s2 X、Y、Z各方向 各10回
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    649,800税込714,780
    1個
    3日以内出荷から60日以内出荷
    距離50m、190°の範囲を自由なエリア設定で物体検出する屋外用レーザスキャナ(LiDAR)。筐体に金属ケースを採用、耐衝撃性を50G(単発)と堅牢性及び耐環境性に優れています。港湾荷役、建設、インフラ設備などの耐環境性や高度な検出な用途に。
    仕様●検出距離及び検出体:【検出保証値】0.1m~50m 3 (反射率10%黒紙 500mm×500mm) 3室内環境にて(蛍光灯下 1,000lx以下)、 0.1m~120m 4 (反射率90%白ケント紙 1400mm×1400mm) 4高分解能モード(750rpm)選択時の検出保証値が120m(白紙)となります。、【通常モード】65mm(5m)、130mm(10m)、260mm(30m) 【高分解能モード】33mm(5m)、 65mm(10m)、130mm(30m)●距離平均精度:【反射率10%黒紙】0.1m~30m :±30mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):±40mmm (室内1,000lx以下)、0.1m~50m :±50mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m :±30mm (室内1,000lx以下)、0.1m~50m (マスタースレーブ機能有効の場合):±50mm 5 (屋外100,000lx以下) *5 外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。●検出距離及び検出体:エリア設定最大値 120m(距離の出力限界値は160m)、最小検出物●走査時間/角度分解能:20ms 6 (通常モード 3000rpm) / 約0.32°(360°/1125分割)、40ms 6 (低速モード 1500rpm) / 約0.16°(360°/2250分割)、80ms 6 (高分解能モード 750rpm) / 約0.08°(360°/4500分割) *6 走査時間を変更するときは、変更後にセンサを再起動する必要があります。材質光学カバー/ポリカーボネート ケース部/アルミ合金質量(kg)約4.2 (本体のみ、ケーブル含まず)外形寸法(mm)155×166×176 (コネクタ含まず)保護構造IP67消費電力(W)センサ:24以下(定常時,ヒータ除く)出力出力7点/同期マスタ出力、同期出力、故障出力、コンタミ出力、検知出力1~3 (オープンコレクタ出力 DC30V 50mA MAX.)角度(°)走査:190入力入力7点/同期入力、IPリセット入力、リブート入力、エリア入力1~4 (全15パターン)/(フォトカプラ入力、カソードコモン(PNP)/アノードコモン(NPN)、入力ON電流5mA)ヒーター(W)48以下電源電圧(V)ヒータ:DC24光源半導体レーザ(905nm)、FDAレーザ安全クラス1(IEC60825-1:2014)応答時間出力:40msec以下 (通常モード)、80msec以下 (低速モード)、160msec以下(高分解能モード) いずれの場合もディレイの設定により変化インターフェースEthernet 100BASE-TX (Auto-negotiation)消費電流(A)センサ:起動時1.5以下、定常時1以下(ヒータ除く ) *ヒータ電源が未接続のとき,またはヒータ電源OFFのときの消費電流。、ヒータ:起動時、および定常時2以下(ヒータのみ ) ヒータのみが消費する電流値を記載。使用温湿度範囲-10~+50℃ 85%RH、-30~+50℃ 85%RH (ヒータ使用時) ※但し、結露・凍結が無いことEMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010(EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010表示灯LED 4点(黄緑、橙、青、赤)繰返し精度【反射率10%黒紙】0.1m~30m(マスタースレーブ機能有効の場合):σ<9mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):σ<15mm (室内1,000lx以下)、0.1m~50m :σ<15mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m(マスタースレーブ機能有効の場合):σ<9mm、0.1m~50m:σ<15mm 5 (屋外100,000lx以下) *5外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。耐振動10~150Hz 5G/IEC60068-2-6:2007起動時間(秒)電源投入から30以内で動作耐候性雨や雪、太陽光により検知距離が短くなることがあります。 周囲環境による検出への影響については、実機をご使用いただいてご確認ください。絶縁抵抗10MΩ耐衝撃3回50G、1000回25G /IEC60068-2-27:2008測定分解能1mm 単位センサ電源電圧(V)DC 24±10%
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    339,800税込373,780
    1個
    3日以内出荷
    距離30m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。USTシリーズの最上位機種。小型、軽量で耐環境性も高く、屋外でも対応可能。AGV(無人搬送台車)やロボットなどの環境認識(SLAM)用途で工場や物流の効率化、稼働率の向上が可能。ROS対応。
    仕様【最小検出物】180mm(10m)、350mm(20m)、520mm(30m)材質光学窓/ポリカーボネイト、本体/アルミ質量(g)130(ケーブル除く)使用温度範囲(℃)-30~50※起動温度は-10~50になります保護構造IP67※電源ケーブル、Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません消費電力(W)3.6以下(定常時)出力故障出力・同期出力 フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX.角度(°)走査:270精度(mm)測距:±40※距離精度は出荷時の基準環境下における基準反射板によるもの検出距離(mm)【検出保証値】反射率90%白ケント紙:50~30000/50~25000(低温-11℃以下の環境)、反射率10%黒紙:50~12000/50~8000(低温-11℃以下の環境)【最大検出距離】60000(出力限界値)繰返し精度(mm)σ<20分解能0.25度/0.125度※LXSettingTool により高分解能モードに切り替えることができます(初期値:0.25 度)製品コードUUST2★★ 以降(firmware versiON/4.0.0 以降)の製品で対応しています外形寸法(幅W×奥行D×高さH)(mm)50×50×70(本体のみ)電源電圧(V)DC12/DC24(動作電圧範囲10~30 リップル10%以内)光源半導体レーザ(波長 905nm) FDAレーザ安全クラス1時間走査:25ms(モータ回転数2400rpm)消費電流(mA)Typ.150以下(DC24V)※但し、起動時に突入電流約450必要 ※電流容量に十分な余裕を持った電源をご使用くださいインターフェースEthernet 100BASE-TX絶縁抵抗(MΩ)10DC500Vメガー保存温度範囲(℃)-30~70EMC規格(EMI)EN61326-1:2013、 EN61326-1:2013 (EMS)EN61326-1:2013、 EN61000-4-2:2009、 EN61000-4-3:2006 + A1:2008 + A2:2010、 EN61000-4-4:2012、 EN61000-4-6:2009、 EN61000-4-8:2010使用周囲照度(Lx)100000以下※太陽光など強い外乱光の直射時は検出が保障できません。西日などが入らないよう配慮願います表示灯【電源表示灯(青)】正常動作時点灯、起動時及び故障時点滅耐振動10~55Hz・複振幅1.5mm・X.Y.Z方向・各2時間、 55~200Hz・98m/s2(10G)・スイープ2分・X.Y.Z方向・各1時間起動時間(秒)10以内(但し、起動条件(故障)によっては、超える場合があります)モーター寿命(年)5年(常温使用)耐衝撃196m/s2(20G)、X.Y.Z方向、各10回測定分解能1mm単位保存湿度範囲(%RH)85以下(結露、凍結がない事)使用湿度範囲(%RH)85以下(但し、結露、凍結がない事)
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    649,800税込714,780
    1個
    3日以内出荷から60日以内出荷
    距離50m、190°の範囲をデータ出力する屋外用レーザスキャナ(LiDAR)。筐体に金属ケースを採用、耐衝撃性を50G(単発)と堅牢性及び耐環境性に優れています。港湾荷役、建設、インフラ設備などの耐環境性や高度な検出な用途に。
    仕様●検出距離及び検出体:【検出保証値】0.1m~50m 3 (反射率10%、黒紙 500mm×500mm) 3室内環境にて(蛍光灯下 1,000lx以下)、 0.1m~120m 4 (反射率90%、白ケント紙 1400mm×1400mm) 4高分解能モード(750rpm)選択時の検出保証値が120m(白紙)となります。、【通常モード】65mm(5m)、130mm(10m)、260mm(30m) 【高分解能モード】33mm(5m)、 65mm(10m)、130mm(30m)●距離平均精度:【反射率10%黒紙】0.1m~30m :±30mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):±40mmm (室内1,000lx以下)、0.1m~50m :±50mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m :±30mm (室内1,000lx以下)、0.1m~50m (マスタースレーブ機能有効の場合):±50mm 5 (屋外100,000lx以下) *5 外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。●検出距離及び検出体:エリア設定最大値 120m(距離の出力限界値は160m)、最小検出物●走査時間/角度分解能:20ms 6 (通常モード 3000rpm) / 約0.32°(360°/1125分割)、40ms 6 (低速モード 1500rpm) / 約0.16°(360°/2250分割)、80ms 6 (高分解能モード 750rpm) / 約0.08°(360°/4500分割) *6 走査時間を変更するときは、変更後にセンサを再起動する必要があります。材質光学カバー/ポリカーボネート ケース部/アルミ合金質量(kg)約4.2 (本体のみ、ケーブル含まず)外形寸法(mm)155×166×176 (コネクタ含まず)保護構造IP67消費電力(W)センサ:24以下(定常時,ヒータ除く)出力出力7点/同期マスタ出力、同期出力、故障出力、コンタミ出力、検知出力1~3 (オープンコレクタ出力 DC30V 50mA MAX.)角度(°)走査:190入力入力7点/同期入力、IPリセット入力、リブート入力、エリア入力1~4 (全15パターン)/(フォトカプラ入力、カソードコモン(PNP)/アノードコモン(NPN)、入力ON電流5mA)ヒーター(W)48以下電源電圧(V)ヒータ:DC24光源半導体レーザ(905nm)、FDAレーザ安全クラス1(IEC60825-1:2014)応答時間出力:40msec以下 (通常モード)、80msec以下 (低速モード)、160msec以下(高分解能モード) いずれの場合もディレイの設定により変化インターフェースEthernet 100BASE-TX (Auto-negotiation)消費電流(A)センサ:起動時1.5以下、定常時1以下(ヒータ除く ) *ヒータ電源が未接続のとき,またはヒータ電源OFFのときの消費電流。、ヒータ:起動時、および定常時2以下(ヒータのみ ) ヒータのみが消費する電流値を記載。使用温湿度範囲-10~+50℃ 85%RH、-30~+50℃ 85%RH (ヒータ使用時) ※但し、結露・凍結が無いことEMC規格(EMI)EN61326-1:2013、EN55011:2009 + A1:2010(EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006 + A1:2008 + A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010表示灯LED 4点(黄緑、橙、青、赤)繰返し精度【反射率10%黒紙】0.1m~30m(マスタースレーブ機能有効の場合):σ<9mm (室内1,000lx以下)、30m~50m (マスタースレーブ機能有効の場合):σ<15mm (室内1,000lx以下)、0.1m~50m :σ<15mm 5 (屋外100,000lx以下)【反射率90%白ケント紙】0.1m~50m(マスタースレーブ機能有効の場合):σ<9mm、0.1m~50m:σ<15mm 5 (屋外100,000lx以下) *5外乱の直射時は検知の保証ができません(西日などが入らないよう配慮願います)。耐振動10~150Hz 5G/IEC60068-2-6:2007起動時間(秒)電源投入から30以内で動作耐候性雨や雪、太陽光により検知距離が短くなることがあります。 周囲環境による検出への影響については、実機をご使用いただいてご確認ください。絶縁抵抗10MΩ耐衝撃3回50G、1000回25G /IEC60068-2-27:2008測定分解能1mm 単位センサ電源電圧(V)DC 24±10%
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    369,800税込406,780
    1個
    3日以内出荷から60日以内出荷
    距離30m、270°の範囲を計測する屋外用レーザスキャナ(LiDAR)。エリア設定タイプとデータ出力タイプを切替可能。マルチエコー対応で雨、霧などの分離又はフィルタが可能、屋外での環境認識(SLAM)、各種屋外計測、障害物検知がこれ一台で。ROS対応。
    仕様検出距離及び検出体:【検出保証値】0.05m~30m※(反射率90%白ケント紙)、 0.05m~12m※ (反射率10%黒紙) ※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙/0.05m~25m、反射率10%黒紙/0.05m~8m 【最大検出距離】60m(出力限界値) 【最小検出物】90mm(10m)、180mm(20m)、260mm(30m)材質光学窓/ポリカーボネイト、本体/アルミ質量(g)130 (ケーブル除く)保護構造IP67※ ※電源ケーブル、Ethernetケーブル末端(コネクタ部)はIP67保護構造ではありません。消費電力(W)3.6以下(定常時)出力出力5点(フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX.)/ 出力1:エリア内検出で出力OFF、出力2:エリア内検出で出力OFF、出力3:エリア内検出で出力OFF、出力4:故障出力(正常時出力ON)、出力5:同期出力 (注)故障出力が出ると出力1~3障害物有りを示す状態になります。角度(°)走査:270精度(mm)測距:±40※ ※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~25m、反射率10%黒紙:0.05m~8m繰返し精度(mm)σ< 20※距離精度は出荷時の基準環境下における基準反射板によるもの。低温-11℃以下の環境では検出距離が以下の通りになります。反射率90%白ケント紙:0.05m~25m、反射率10%黒紙:0.05m~8m分解能0.125度外形寸法(幅W×奥行D×高さH)(mm)50×50×70(本体のみ)電源電圧(V)DC12/DC24 (動作電圧範囲10~30 リップル10%以内)機能同期動作モード(Area Designerにより設定)、同期マスター(0°)、同期スレーブ(90°)、同期スレーブ(180°)、同期スレーブ(270°)※出荷時の設定は同期マスターです。同期機能を使用する場合は、9節の同期配線を参考に接続を行い、アプリケーションより同期スレーブの設定を行って下さい。光源半導体レーザ(波長 905nm) FDAレーザ安全クラス1(IEC60825-1:2014)応答時間OFF/66msec~3241msec、ON/66msec~3241msec※出荷時は66msとなっています。アプリケーションの機能設定よりON/OFFディレー機能の切り替えが可能です。エリア切替を行うとき最大1スキャンの時間更に遅れます。時間走査:25ms (モータ回転数 2400rpm)※MD、MS、ME以外の計測コマンドを使用した場合、周囲の環境によって応答速度が遅れる可能性があります。消費電流(mA)Typ.150以下(DC24V) 但し、起動時に突入電流約450必要 ※電流容量に十分な余裕を持った電源をご使用ください。インターフェースEthernet 100BASE-TX絶縁抵抗(MΩ)10DC500Vメガー使用温湿度範囲-30℃ ~ +50℃※ 85%RH以下 (但し、結露、凍結がない事) ※起動温度は-10℃~+50℃になります。寿命常温使用にて5年(モータ寿命)保存温湿度範囲-30℃ ~ +70℃ 85%RH以下(結露、凍結がない事)使用周囲照度(Lx)100000 以下※ ※太陽光など強い外乱光の直射時は検出が保障できません。西日などが入らないよう配慮願います。表示灯【電源表示灯(青)】正常動作時点灯、起動時及び故障時点滅、【出力1表示灯(橙)】エリア内検出で点灯、【出力2表示灯(橙)】エリア内検出で点灯、【出力3表示灯(橙)】エリア内検出で点灯耐振動10~55Hz 複振幅1.5mm X.Y.Z方向 各2時間、 55~200Hz 98m/s2(10G) スイープ2分 X.Y.Z方向 各1時間起動時間(秒)10以内 (但し、起動条件(故障)によっては、超える場合があります。)耐衝撃196m/s2(20G) X.Y.Z方向 各10回測定分解能1mm単位
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    259,800税込285,780
    1個
    3日以内出荷
    距離15m、270°の範囲をデータ出力するレーザスキャナ(LiDAR)。小型、軽量で耐環境性も高く、屋外でも対応可能。AGV(無人搬送台車)やロボットなどの環境認識(SLAM)用途で工場や物流の効率化、稼働率の向上が可能。ROS対応。
    仕様【検出保証値】0.05m~15m(反射率90%白ケント紙)、0.05m~6m(反射率10%黒紙)、【最小検出物】105mm(6m)、260mm(15m)材質光学窓/ポリカーボネイト、本体/アルミ質量(g)130(ケーブル除く)保護構造IP67消費電力(W)3.6以下(定常時)出力故障出力・同期出力フォトカプラ・オープンコレクタ出力DC30V50mAMAX.角度(°)走査:270検出距離【最大検出距離】30m(出力限界値)精度(mm)測距:±40繰返し精度(mm)σ<20分解能0.25度/0.125度外形寸法(幅W×奥行D×高さH)(mm)50×50×70(本体のみ)電源電圧(V)DC12/DC24(動作電圧範囲10~30リップル10%以内)光源半導体レーザ(波長905nm)FDAレーザ安全クラス1時間走査:25ms(モータ回転数2400rpm)消費電流(mA)Typ.150以下(DC24V)但し、起動時に突入電流約450必要※電流容量に十分な余裕を持った電源をご使用ください。インターフェースEthernet100BASE-TX絶縁抵抗(MΩ)10DC500Vメガー使用温湿度範囲-30℃~+50℃※85%RH以下(但し、結露、凍結がない事)寿命常温使用にて5年(モータ寿命)保存温湿度範囲-30℃~+70℃85%RH以下(結露、凍結がない事)EMC規格(EMI)EN61326-1:2013、EN55011:2009+A1:2010(EMS)EN61326-1:2013、EN61000-4-2:2009、EN61000-4-3:2006+A1:2008+A2:2010、EN61000-4-4:2012、EN61000-4-6:2009、EN61000-4-8:2010使用周囲照度(Lx)100000以下表示灯【電源表示灯(青)】正常動作時点灯、起動時及び故障時点滅耐振動10~55Hz複振幅1.5mmX.Y.Z方向各2時間、55~200Hz98m/s2(10G)スイープ2分X.Y.Z方向各1時間起動時間(秒)10以内(但し、起動条件(故障)によっては超える場合があり)耐衝撃196m/s2(20G)X.Y.Z方向各10回測定分解能1mm単位
  • 測域センサ 北陽電機

    測域センサ

    北陽電機
    539,800税込593,780
    1個
    3日以内出荷
    距離40m、270°の範囲を計測する屋外用レーザスキャナ(LiDAR)。エリア設定タイプとデータ出力タイプを切替可能。マルチエコー対応で雨、霧などの分離又はフィルタが可能、光学窓の汚れ検知機能もあり屋外での環境認識(SLAM)、各種屋外計測、障害物検知がこれ一台で。ROS対応。
    仕様●検出距離及び検出体:【検出保証値】0.1~40m※1 (反射率90%白ケント紙 500mm×500mm)、0.1~18m※1(反射率10%黒紙 500mm×500mm) ※1 室内環境にて(蛍光灯 1,000lx以下)、【最大検出距離】60m、最小検出物 【通常モード】65mm(5m)、130mm(10m)、260mm(20m)【高分解能モード】33mm(5m)、65mm(10m)、130mm(20m)●角度分解能/走査時間:0.25゜/25ms (通常モード)、0.125゜/50ms (高分解能モード)●距離平均精度:反射率90%白ケント紙 / 0.1~30m:±20mm※1、30~40m:±30mm※1 ※1 室内環境にて(蛍光灯 1,000lx以下)●電流:定常時電流 DC12V時 700mA以下、起動時電流 DC12V時 1.3A(typ.)※電源容量に十分な余裕を持った電源をご使用ください。質量(g)約450(本体のみ)保護構造IP67消費電力(W)8.4以下(定常時)角度(°)走査:270材質(ケース)光学窓/ポリカーボネート 本体/アルミダイキャスト電源電圧(V)DC10~30光源半導体レーザー λ= 905nm 、レーザー安全クラス1応答時間出力:50ms以下(但し設定により変化します)インターフェースEthernet 100BASE-TX (Auto-negotiation)使用温湿度範囲-10~+50℃ 85%RH ※但し、結露、凍結が無いこと使用周囲照度(Lx)100000 ※外光の直射時は検出が保証できません(西日などが入らないよう配慮願います)。表示灯電源・動作表示灯(青)、エリア判定表示灯(橙)繰返し精度反射率90%白ケント紙/ 0.1~20m:σ<10mm※1、20~40m:σ<15mm※1 室内環境にて(蛍光灯 1,000lx以下)耐振動10~55Hz 複振幅1.5mm X、Y、Z方向 各2時間/55~200Hz 98m/s2(10G)スイープ2分 X、Y、Z方向 各1時間起動時間(秒)電源投入から15以内で動作。絶縁抵抗10MΩ耐衝撃196m/s2 (20G) X、Y、Z方向 各10回測定分解能1mm 単位
  • 3次元測域センサ 静音タイプ 北陽電機

    3次元測域センサ 静音タイプ

    北陽電機
    539,800税込593,780
    1個
    3日以内出荷
    3次元測域センサ(3D LiDAR)距離35m(最大)、水平210°、垂直40°の範囲を3次元計測するレーザスキャナ。独自の走査方法により縦方向の抜けが少なく、2590点(最大518000点)の豊富な点群データを出力。IMUやPPS入力など便利な機能も搭載。ロボットやAGV(無人搬送台車)の環境認識(SLAM)用途に。ROS対応。
    仕様●インターレース:【水平】最大 20 倍 【HDモード】水平 20 倍 × 垂直 10 倍●ジャイロ:加速度及び角速度(InvenSense MPU-6500)#1●データ点数(分解能):2590点以上 (インターレースなし、20fps)、518000点以上 (インターレースHDモード、0.1fps)●繰り返し精度(周囲25℃時):中央 白紙15m以下/σ< 20mm、 白紙15m~ /σ< 35mm●検出エコー数:最大4 echoes●垂直走査角度:40度 (-5度~35度) 精度±2°●垂直走査速度:1200Hz●水平走査角度:210度以上 ピッチ6度 精度±0.125°●水平走査速度:20Hz●測距精度(周囲25℃時):中央 白紙15m以下/±50mm、 白紙15m~/±100mm●大きさ(W×D×H):76mm×106mm×95mm(W×D×H)●発生音:前方向47dB(距離1m地点)周波数1200Hz 参考値質量(kg)約1電源DC12V/24V(動作電圧範囲10~30V) 【消費電流(DC12V)】起動時1.5A/通常時0.8A構造IP67(無通電) 水中使用不可検出距離水平走査 -45°<θ<45° 0.3-35m(白紙) 0.3-11m(黒紙 反射率10%) -75°<θ≦-45°,45°≦θ<75° 0.3-20m(白紙) 0.3- 6m (黒紙 反射率10%) θ≦-75°,75°≦θ 0.3-10m(白紙) 0.3-3m (黒紙 反射率10%) ※上記は垂直走査の上向き15°(垂直走査中心)での値、 上向き35°、下向き-5°では上記の70%に減衰する。光源半導体レーザ 波長=905nm、この製品はレーザー安全クラス1製品です。(Class 1 Laser Product)インターフェースEthernet(TCP/IP) 100BASE-TX(Auto-negotiation)使用温湿度範囲-10~50℃ 85%以下(結露をしないこと)使用周囲照度(Lx)100000 (直接太陽光方向は除く)振動【印加周波数/加速度】10~57.5Hz /複振幅1.5mmp-p 57.5Hz~150Hz /98m/s2 (10G) 【掃引速度】 1 octave / min (3.9sec / sweep) 【耐久時間】上下/前後/左右 各2H(動作、耐久共に)入出力PPS入力 1点(フォトカプラ入力 Active High 2mA以上)、 同期出力 1点(フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX)プロトコル通信:VSSP 2.1
  • 3次元測域センサ 北陽電機

    3次元測域センサ

    北陽電機
    499,800税込549,780
    1個
    3日以内出荷
    3次元測域センサ(3D LiDAR)距離35m(最大)、水平210°、垂直40°の範囲を3次元計測するレーザスキャナ。独自の走査方法により縦方向の抜けが少なく、2590点(最大518000点)の豊富な点群データを出力。IMUやPPS入力など便利な機能も搭載。ロボットやAGV(無人搬送台車)の環境認識(SLAM)用途に。ROS対応。
    仕様●インターレース:【水平】最大 20 倍 【HDモード】水平 20 倍 × 垂直 10 倍●ジャイロ:加速度及び角速度(InvenSense MPU-6500)#1●データ点数(分解能):2590点以上 (インターレースなし、20fps)、518000点以上 (インターレースHDモード、0.1fps)●繰り返し精度(周囲25℃時):中央 白紙15m以下/σ< 20mm、 白紙15m~ /σ< 35mm●検出エコー数:最大4 echoes●垂直走査角度:40度 (-5度~35度) 精度±2°●垂直走査速度:1200Hz●水平走査角度:210度以上 ピッチ6度 精度±0.125°●水平走査速度:20Hz●測距精度(周囲25℃時):中央 白紙15m以下/±50mm、 白紙15m~ /±100mm●発生音:前方向53dB(距離1m地点)周波数1200Hz 参考値質量(g)約650電源DC12V/24V(動作電圧範囲10~30V) 【消費電流(DC12V)】起動時1.5A/通常時0.8A構造IP67(無通電) 水中使用不可検出距離水平走査 -45°<θ<45° 0.3-35m(白紙) 0.3-11m(黒紙 反射率10%) -75°<θ≦-45°,45°≦θ<75° 0.3-20m(白紙) 0.3- 6m (黒紙 反射率10%) θ≦-75°,75°≦θ 0.3-10m(白紙) 0.3-3m (黒紙 反射率10%) ※上記は垂直走査の上向き15°(垂直走査中心)での値、 上向き35°、下向き-5°では上記の70%に減衰する。寸法(幅W×奥行D×高さH)(mm)70×106×95光源半導体レーザ 波長=905nm、この製品はレーザー安全クラス1製品です。(Class 1 Laser Product)インターフェースEthernet(TCP/IP) 100BASE-TX(Auto-negotiation)使用温湿度範囲-10~50℃ 85%以下(結露をしないこと)使用周囲照度(Lx)100000 (直接太陽光方向は除く)振動【印加周波数/加速度】10~57.5Hz /複振幅1.5mmp-p 57.5Hz~150Hz /98m/s2 (10G) 【掃引速度】 1 octave / min (3.9sec / sweep) 【耐久時間】上下/前後/左右 各2H(動作、耐久共に)入出力PPS入力 1点(フォトカプラ入力 Active High 2mA以上)、 同期出力 1点(フォトカプラ・オープンコレクタ出力 DC30V 50mA MAX)プロトコル通信:VSSP 2.1
  • 3Dスキャニングカメラ 4DKanKan Mega (16K高画質撮影・点群撮影可能) 専用三脚・三脚用キャスター標準付属 タジマツール(TJMデザイン)

    3Dスキャニングカメラ 4DKanKan Mega (16K高画質撮影・点群撮影可能) 専用三脚・三脚用キャスター標準付属

    タジマツール(TJMデザイン)
    3,998,000税込4,397,800
    1台
    翌々日出荷
    16K 高画質撮影とセンチメートルレベルの点群撮影を同時にこなすハイスペックモデル。現場撮影用3Dスキャニングカメラ。高画質16K・360°ウォークスルー画像+点群データを一人で撮影できる。16Kウルトラハイビジョン画質を実現する高性能レンズを搭載。360°自動回転によりシームレスな画像を生成。905nm LIDAR の超高精度スキャニングは、 1つのポイントスキャンで最大260m。Autodesk シリーズ、CloudCompare、PCL などをサポート。スマートフォンで簡単に操作できる ※専用アプリ「4DKanKan®; Minion/4DKanKan®; Mega」のインストールが必要です。現場全体を平面プラン&3Dジオラマフォトに自動合成します。「4DKanKan®;クラウド」による多彩な編集機能。タイトル設定/スポットロゴ/スタート画面位置/ビデオ追加/ホットスポット/モザイク処理他。撮影したデータはダウンロード(無制限)してオフラインでも見ることができます。専用三脚、三脚用キャスター標準付属
    用途16K 高画質撮影とセンチメートルレベルの点群撮影仕様スキャンスピード:30万点/秒質量(g)6750(バッテリー含む)寸法(高さH×幅W×奥行D)(mm)312×305×147精度3D座標:10mm@/20m対応OS通信/アプリ:Wi-Fi/Android10以上・iOS11.0以上連続使用時間(時間)撮影可能時間/連続作業時:最長約4(撮影モード、撮影環境により異なります。 暗い場所や、撮影対象が近い場合、撮影時間が長くなったり、ウォークスルー画像が撮影できない場合があります)バッテリーリチウムイオン充電池解像度静止画 5472 × 3648(約2000万画素)、スティッチング(処理)後 16384 × 8192(約13420万画素/16K)バッテリー電圧(V)14.4使用環境温度(℃)0~+40撮影距離(m)約1.5~2バッテリー容量(mAh)9700レーザークラスLIDARクラス1/波長:905nm保管温度範囲(℃)-10~+50ポイント数撮影可能:低密度200ポイント、高密度100ポイントストレージ内蔵メモリー 128GB
  • 5300Pa強力吸引 2in1ロボット掃除機&自動ゴミ収集機 TP-LINK

    5300Pa強力吸引 2in1ロボット掃除機&自動ゴミ収集機

    TP-LINK
    76,980税込84,678
    1台
    4日以内出荷
    5300Paの超強力吸引:フローリングの溝のゴミからカーペットについたペットの毛まで、パワフルにしっかり吸い取ります。自動ゴミ収集機+大容量3L紙パック:掃除機にたまったゴミは収集機が自動で回収。約2か月間ゴミ捨ての手間から解放されます。LiDAR&IMUデュアルナビシステム:お家の中を短時間で正確にマッピングして、無駄なく効率的に清掃します。暗い場所でも問題なく働いてくれます。部屋のすみずみまで清掃:Mesh Grid(TM)技術により、空間に合わせた最適なルートで徹底した清掃を行います。カーペット回避:水拭きモード時では、カーペットが濡れないよう回避することが可能です。Tapo IQ+ Smart Cleaning(TM):ロボット掃除機の頭脳として「Tapo IQ+ Smart Cleaning(TM)」を搭載。複数のセンサーと高度なアルゴリズムがあるので、清掃のことならこの1台に安心してお任せできます。お掃除をカスタマイズ:清掃エリアや清掃スケジュールを設定したり、各部屋に合わせた清掃モードをカスタマイズできます。複数のマッピングを保存可能:階ごとにマッピングし保存しておけば、いつでもスピーディーかつ正確にお掃除することができます。自動充電:バッテリー残量が少なくなると自動でドックに戻り、充電が完了すると清掃を中断した場所からお掃除を再開します。音声&リモート操作:Amazon AlexaやGoogleアシスタントと連携させれば、音声で掃除機を手軽に操作できます。
    セット内容ロボット掃除機×1 (高性能フィルター×1、サイドブラシ×1を含む)、自動ゴミ収集機×1 (ゴミ収集用3L紙パック×1、クリーニングブラシ×1を含む)、モップ取り付け用パーツ×1、電源コード×1、取扱説明書 (ユーザーガイド)寸法(mm)ロボット掃除機:330×330×100、自動ゴミ収集機:228×164×330タイプモップ自動水流制御容量(L)紙パック:3対応Amazon Alexa/Google Homeフィルター高性能フィルターH11機能マッピング・ルート:LiDAR + IMUデュアルナビシステム/段差乗り越え22mm/カーペットブースト/ダストボックス検知/チャイルド&ペットロック/水拭き/自動ゴミ収集/落下防止/障害物回避 LiDAR/高精度マップ最大消費電力(W)(充電時)10 (DC20V 500mA)/(動作時)ロボット掃除機: 45、自動ゴミ収集機: 650吸引能力吸引力(自動ゴミ収集機)17000Pa/吸引力調整5段階/最大吸引力5300Paバッテリー容量(mAh)2600(継ぎ足し充電 対応)水圧3段階調整無線規格IEEE 802.11 b/g/n、 2.4GHzのみ、Bluetooth 4.2 (設定用)アプリケーションリアルタイムトラッキング:対応、マルチフロアマッピング:対応、スケジュール設定:対応、バーチャルウォール:対応、立ち入り禁止ゾーン:対応、ゾーン清掃:対応水タンク容量(mL)300入力電圧100V-120V AC、50/60Hz標準ノイズ(dB)52 (静音モード)、55 (デフォルト/標準)ダストボックス容量(mL)300
  • ロボット掃除機 DEEBOT T50 PRO OMNI エコバックスジャパン

    ロボット掃除機 DEEBOT T50 PRO OMNI

    エコバックスジャパン
    149,800税込164,780
    1台
    6日以内出荷
    【81mmの超薄型デザイン】。完全内蔵型dToF LiDARモジュールによる高さ81mmの超薄型デザインを採用し、低い家具の下や手の届きにくい場所もスムーズに清掃し、清掃範囲と清掃効率を向上させます。3D構造化ライトとAI駆動のRGBカメラを組み合わせることで、薄暗い場所や狭いスペースでも徹底的に掃除し、隠れた汚れを取り除き、常に家を清潔に保ちます。【TruEdge 2.0 アダプティブエッジクリーニング】。TruEdge 2.0は、奥まったコーナーにまで届く伸縮性ある革新的なサイドブラシと、エッジとの距離を1mm以内に維持する連続可変型モッププレートを組み合わせ、驚くほどの清掃カバー率を実現します。多次元センサー、完全内蔵型dToF LiDAR、3D構造化ライトとRGBカメラによりサポートされたこのTruEdge 2.0 アダプティブエッジクリーニングテクノロジーは、あらゆる表面を徹底的にクリーニングします。【AIVI 3D 3.0 OMNI-Approachテクノロジー】。大規模視覚言語モデル(Vision-Language Model, VLM)を搭載したAIVI 3D 3.0 OMNI アプローチテクノロジーを採用しています。この先進技術により、あらゆる障害物をリアルタイムで認識・識別し、その障害物の輪郭に沿ってエッジクリーニングの境界マーカーとして無駄なく清掃します。視覚モジュールと構造化ライトモジュールが連携することで、認識した障害物の境界を継続的にモニタリングし、障害物を避けることなく、障害物に沿って隅々まで清掃することが可能です。【ZeroTangle 2.0テクノロジー】。トリプルV字構造を採用したZeroTangle 2.0テクノロジーを搭載。45°のV字型絡まり防止ブラシで髪の毛を持ち上げ、V字型スパイラルブラシで髪を中央に集め、V字型のコームアレイで髪の毛の絡まりをほぐします。この3種のV字型の組み合わせにより、髪の毛の絡まりを最小限に抑え、メンテナンスを簡単にしながら、毎回の清掃で最高のパフォーマンスを実現します。【15,000Paの強力な吸引力】。速モーターと直通ダクト設計により、15,000Paの強力な吸引力を実現。カーペットや床の奥深くに入り込んだホコリや汚れを効率的に除去し、徹底的に隅々まで行き届いた清掃を実現します。【OZMO Turbo 2.0】。OZMO Turbo 2.0は、回転する2つのモップと5段階の清掃技術を採用し、醤油やコーヒーなどの頑固な汚れを効果的に分解します。強力な汚れ除去性能と継続的な水補給により、床を隅々までピカピカに保ちます。【OMNIステーション】。アップグレードされたオールインワンOMNIステーションは、比類のない利便性と清掃の自動化を提供します。自動ゴミ収集、45℃の自動温風乾燥、自動洗剤補充、インテリジェントなオフピーク充電機能を搭載。さらに、双方向スクレーパーと70℃の温水モップ洗浄機能により、モップとモップベースを自動セルフクリーニングするため、メンテナンスの手間を省きます。【自動セルフクリーニング】。OMNIステーションの底部は、高温水流を利用した回転式スクレーパーによって効果的に清掃されるため、手動でのメンテナンスが不要です。【モップ自動リフトアップとカーペットクリーニング】。カーペット認識センサーと高度な清掃アルゴリズムを搭載したDEEBOT T50シリーズは、カーペットの位置やサイズを自動的に検出し、モップを最大9mm持ち上げてカーペットを濡らしません。【YIKO-GPT AI音声アシスタント】。ECOVACSは、日常の清掃ルーティーンに直感的な技術を融合させた、画期的なYIKO-GPT AI音声アシスタントを導入しました。ECOVACS Homeアプリを通じて音声メッセージやテキストで希望の清掃モードを送信するか、ハンズフリーの音声コマンドを使用することで、DEEBOTを自在にコントロールできます。
    付属品ロボット掃除機本体、充電台/ステーション、メインブラシ(装着済み)、電源ケーブル×2、クリーニングモップ×2、モッププレート×2、抗菌機能付きゴミパック(装着済み)定格電圧(V)100-120 50Hz/60Hz(充電台/アダプタ)寸法(幅W×奥行D×高さH)(mm)ステーション/350×477×533本体寸法(幅W×奥行D×高さH)(mm)352.7×351.6×81充電時間(時間)3.7電源供給方式6400mAh作動音(dB)清掃/63水タンク容量(mL)55稼働時間(分)最大255(静音モード)ダストボックス容量(mL)本体:260
  • DJI Mini 5 Pro Fly Moreコンボ Plus(DJI RC 2付属、高度伝送) DJI

    DJI Mini 5 Pro Fly Moreコンボ Plus(DJI RC 2付属、高度伝送)

    DJI
    143,800税込158,180
    1台
    当日出荷
    仕様●ジンバル:225°回転可能なジンバル、55°の上向き撮影に対応●フォーカシングとトラッキング:被写体フォーカス。フォーカストラック:ActiveTrack 360°(標準モードとサイクリングモード追加)、スポットライト、ポイントオブインタレスト(POI)●障害物検知:1ルクスの夜景撮影時でも全方向障害物検知。(上下/左右/前後)、前向きLiDAR搭載質量(g)249.9最大解像度動画:4K/60fps HDRまたは4K/120fps飛行時間(分)インテリジェント フライトバッテリー使用時:最大36、インテリジェント フライトバッテリーPlus使用時:最大52イメージセンサー1インチCMOS、有効画素数50 MP
  • DJI Mini 5 Pro DJI

    DJI Mini 5 Pro

    DJI
    97,000税込106,700
    1台
    当日出荷
    仕様●ジンバル:225°回転可能なジンバル、55°の上向き撮影に対応●フォーカシングとトラッキング:被写体フォーカス。フォーカストラック:ActiveTrack 360°(標準モードとサイクリングモード追加)、スポットライト、ポイントオブインタレスト(POI)●障害物検知:1ルクスの夜景撮影時でも全方向障害物検知。(上下/左右/前後)、前向きLiDAR搭載質量(g)249.9最大解像度動画:4K/60fps HDRまたは4K/120fps伝送距離最大:20km(FCC)、10km (CE/SRRC/MIC(日本))飛行時間(分)インテリジェント フライトバッテリー使用時:最大36、インテリジェント フライトバッテリーPlus使用時:最大52イメージセンサー1インチCMOS、有効画素数50 MP
  • プレフィルター(グラスファイバー AP40) Merck(メルクミリポア)

    プレフィルター(グラスファイバー AP40)

    Merck(メルクミリポア)
    9,598税込10,558
    1ケース(100枚)ほか
    当日出荷から7日以内出荷
    Standard Methods Total Suspended Solids 2540Dに推奨されます。 TCLP分析のUSEPA method 1311に推奨されます。 サンプルろ過後550℃で灰化したときの重量損失が無く、構造が保持されます。 排水、工業用放出水における揮発性懸濁物の汚染分析およびエアロゾルモニタリングにお勧めします。(JIS KO102)工場排水試験法のうち、14懸濁物質の測定にお勧めします。接着剤未使用タイプです。フィルターは接着剤を含んでいないので、ろ過後500 ℃で灰化したときの重量損失が無く、構造が保持されます。そのため、重量分析や高温ガスのろ過にも使用できます。
    厚さ(μm)475材質ボロシリケートファイバーグラス流量(mL/min)6/cm2最高使用温度(℃)550空隙率(%)90穴径(Φμm)0.7
  • Raspberry Pi Zero Case SPARKFUN

    Raspberry Pi Zero Case

    SPARKFUN
    2,298税込2,528
    1個
    当日出荷
    Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
    アズワン品番67-0425-31
  • SATA 2ポート増設  PCI Expressインターフェースカード/6Gbps/ロープロファイル & フルサイズPCI対応/PCIe SATA コントローラ/RAIDなし ASM1061チップ搭載/SATA PCIe 拡張ボード StarTech.com

    SATA 2ポート増設 PCI Expressインターフェースカード/6Gbps/ロープロファイル & フルサイズPCI対応/PCIe SATA コントローラ/RAIDなし ASM1061チップ搭載/SATA PCIe 拡張ボード

    StarTech.com
    6,698税込7,368
    1個
    当日出荷
    高性能:PCIe x1 スロット1基に2口のSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。2台のSATAドライブ接続に対応(SATAケーブル別売)。ASM1061コントローラ:シングルチップ設計により、2口のSATA 6Gbpsポートを単一のx1 PCI Expressスロットに追加、合計で4Gbpsの帯域を提供。ポートマルチプライヤとNCQ(Native Command Queue)をサポート。互換性:PCIe 2.0、SATA 3.2、AHCI 1.4 仕様に準拠、下位性能で旧バージョンとも互換。Windows 7以降、macOS 10.6.8以降、Linux 2.6.32以降に対応。 ビルトインRAIDがない設計でマザーボード互換性を改善。ATA & ATAPI(HDD、SSD、光学ディスク)対応。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの優位性:30年以上に渡りITプロに選ばれる製品を展開。ライフタイム保証と無期限無料技術サポート(月-金)を提供。
    用途デスクトップPC/サーバーに2つの6Gbpsドライブを追加。ストレージソフトウエア管理システムでドライブを管理、RAIDを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)に対応インターフェースPCI Express長さ(mm)77幅(mm)18高さ(mm)121質量(g)33データ転送速度6GbpsコネクタサイズPCI Express x1搭載I/OSATAポート数2対応OSWindows XP/Vista 7/8/8.1/10/11、Windows Server 2012 R2/2016/2019、macOS 10.6.8 - 13.0、Linux 2.6.32以降(LTSバージョンのみ)保証期間ライフタイム動作温度範囲(℃)0~85保存温度範囲(℃)-25~85使用湿度(%RH)20~80レッド材質スチール
  • ハイスループット LTS 960A/10 LQS 200μL METTLER TOLEDO(メトラー・トレド)

    ハイスループット LTS 960A/10 LQS 200μL

    METTLER TOLEDO(メトラー・トレド)
    19,980税込21,978
    1箱(10セット×96本)
    翌々日出荷
    BenchSmart/Liquidator専用チップ。積み重ね型 。ハイスループット。LTSチップ(5段×2)。200μL
    容量(μL)200アズワン品番64-3929-15
  • ハイスループット LTS 960A/10 LQR 200μL S METTLER TOLEDO(メトラー・トレド)

    ハイスループット LTS 960A/10 LQR 200μL S

    METTLER TOLEDO(メトラー・トレド)
    19,980税込21,978
    1個(10ラック×96本)
    翌々日出荷
    BenchSmart/Liquidator専用チップ。ラック入り 。ハイスループット。LTSチップ。滅菌済960本(96本×10ラック)200μL
    容量(μL)200アズワン品番64-3929-11
  • SATA 4ポート増設  PCI Expressインターフェースカード/6Gbps/ロープロファイル & フルサイズPCI対応/SATAスタックコネクタ/RAIDなし ASM1164チップ搭載/SATA PCIe 拡張ボード StarTech.com

    SATA 4ポート増設 PCI Expressインターフェースカード/6Gbps/ロープロファイル & フルサイズPCI対応/SATAスタックコネクタ/RAIDなし ASM1164チップ搭載/SATA PCIe 拡張ボード

    StarTech.com
    8,998税込9,898
    1個
    翌々日出荷
    高性能:PCIe x2 スロット1基に4口のSATA 3.0 6Gbpsポートを増設し、SATAドライブ(HDD/SSD)をデスクトップパソコン/サーバーに接続。4台のSATAドライブ接続に対応(SATAケーブル別売)。ASM1164コントローラ:シングルチップ設計により、4口のSATA 6Gbpsポートを単一のx2 PCI Expressスロットに追加、合計で16Gbpsの帯域を提供。ポートマルチプライヤとNCQ(Native Command Queue)をサポート。互換性:PCIe 3.0、SATA 3.2、AHCI 1.4 仕様に準拠、下位互換で旧バージョンとも互換。Windows 7以降、macOS 10.10以降、Linux 2.6.32以降に対応。 ビルトインRAIDがない設計でマザーボード互換性を改善。ATA & ATAPI(HDD、SSD、光学ディスク)対応。簡単導入:プラグアンドプレイでセットアップが簡単なインターフェースカード。フルプロファイルおよびロープロファイル両方のPCIスロットで使用可能(フルプロファイルブラケット装着済み、ロープロファイルブラケット同梱)。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などストレージ管理システムをサポート。StarTech.comの優位性:30年以上に渡りITプロに選ばれる製品を展開。2年間メーカー保証と無期限無料技術サポート(月-金)を提供。
    用途デスクトップPCまたはサーバーに4つのSATA 6Gbpsドライブを追加。ストレージ管理システムでドライブを管理し、RAIDアレイを構成。記憶域スペース(マイクロソフト)、RAIDアシスタント(macOS)、mdraid/mdadm(Linux)などに対応インターフェースPCI Express長さ(mm)70幅(mm)56高さ(mm)16質量(g)50データ転送速度6GbpsコネクタサイズPCI Express ×2搭載I/OSATAポート数4対応OSWindows 7/8/8.1/10/11、Windows Server 2012 R2/2016/2019、macOS 10.10 - 13、Linux 2.6.32以降(LTSバージョンのみ)保証期間2年間セット内容1-PCIeSATAカード、1-フルプロファイルブラケット(取り付け済み)、1-ロープロファイル対応ブラケット、1-クイックスタートガイドレッドRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • RPLiDAR A1M8-R6 360°レーザースキャナ(12m) Seeed Studio

    RPLiDAR A1M8-R6 360°レーザースキャナ(12m)

    Seeed Studio
    19,980税込21,978
    1個
    3日以内出荷
    2次元測距レーザースキャナー RPLiDAR A1は、半径6m内で2次元平面で360°全方向の測距スキャンができるレーザースキャナーです。RPLiDAR A1は、基本的にレーザー三角測量システムです。スキャン周波数は、360ポイントをサンプリングするときに5.5Hzで、最大10Hzまで設定できます。生成された2Dポイントクラウドデータを用いて、マッピングやローカリゼーション、オブジェクト/環境モデリングなどに使用できます。 ・毎秒8000回以上で距離データを測定 ・360°全方向レーザー測距スキャン ・スキャンレートは2~10Hzに設定可能 ・プラグ&プレイ対応
    その他【距離範囲】白い物体:0.15~6m寸法(mm)98.5×70×60質量(g)170角度(°)0~360分解能【距離】<0.5mm、【角度】<1°バッテリーなしサンプリング【頻度】2000~2010HzRoHS指令(10物質対応)対応スキャンレート1~10Hz、5.5Hz(typ)サンプリング周期(ms)0.5
  • RPLiDAR S2 360°レーザースキャナ(30m) Seeed Studio

    RPLiDAR S2 360°レーザースキャナ(30m)

    Seeed Studio
    83,980税込92,378
    1個
    3日以内出荷
    2次元測距レーザースキャナー RPLiDAR S2は、半径30m内の2次元平面で360°全方向の測距スキャンができるレーザースキャナーです。地図測量や測位、ナビゲーションなどの実用的なアプリケーションに使用できます。 ・毎秒32,000回の高速レーザー測距サンプリング能力 ・2次元平面上で半径30mのカバーエリア ・360°全方位レーザー測距スキャン ・屋内外の環境で長期間にわたり安定に稼働 ・複雑な電源システムを用意する必要がないため低コスト ・放出されるレーザー出力は、IEC-60825クラス1の人間の目に安全レベルに準拠
    その他【スキャン頻度】10Hz電圧(V)【通信インターフェースの入出力】3.3測定精度±5cm分解能【角度】0.12°周波数【サンプリング】32kHz測定距離白い物体:30m、黒い物体:10m供給電流(mA)40(5V電源、スリープ時)、400(5V電源動作時)通信速度1MRoHS指令(10物質対応)対応リップル【供給電圧】20mV~50mV起動電流(mA)1500供給電圧(V)5通信インターフェースTTL UART
  • RPLiDAR A3M1 360°レーザースキャナ(25m) Seeed Studio

    RPLiDAR A3M1 360°レーザースキャナ(25m)

    Seeed Studio
    119,800税込131,780
    1個
    3日以内出荷
    遠距離での物体検出が可能な2次元測距レーザースキャナー RPLiDAR A3M1は、半径25m内で2次元平面で360°全方向の測距スキャンができるレーザースキャナーです。スキャン周波数の代表値は10Hz(600rpm)で、条件に応じて5~20Hzの範囲内で設定できます。10Hzのスキャン周波数におけるサンプリングレートは毎秒16,000回、角度分解能は0.225°です。特許を取得したOPTMAG技術により、安定した動作を長時間維持することができ、生成された2Dポイントクラウドデータを用いて、マッピングやローカリゼーション、オブジェクト/環境モデリングなどに使用できます。 RPLiDAR A3M1には、エンハンスドモードと屋外モードの2つのモードがあります。エンハンスドモードでは最大の検出半径とサンプリングレートにより、屋内での理想的なマッピング性能が得られます。屋外では、屋外環境で日光による干渉を防ぐ屋外モードで動作します。 ・360度全方位を毎秒16000回スキャン ・測定範囲は半径25m ・屋内と屋外での可用性 ・厚さが4cmと超薄型 ・低騒音、新型非接触駆動のブラシレスモーターを採用 ・放出されるレーザー出力は、IEC-60825クラス1の人間の目に安全レベルに準拠
    その他【距離範囲】白い物体:25m、黒い物体:10m寸法(mm)76×76×41質量(g)190分解能【角度】0.225°バッテリーなしサンプリング【サンプリングレート】16kHz互換性旧SDKをサポート通信速度256000bpsRoHS指令(10物質対応)対応スキャンレート標準値:15Hz(5Hz~20Hzの間で調整可能)通信インターフェースTTL UART
  • ハイスループット LTS 960A/10 LQR 20μL S METTLER TOLEDO(メトラー・トレド)

    ハイスループット LTS 960A/10 LQR 20μL S

    METTLER TOLEDO(メトラー・トレド)
    19,980税込21,978
    1個(10ラック×96本)
    3日以内出荷
    BenchSmart/Liquidator専用チップ。ラック入り 。ハイスループット。LTSチップ。滅菌済960本(96本×10ラック)20μL
    容量(μL)20アズワン品番64-3929-08
  • Elgato Solid Arm CORSAIR

    Elgato Solid Arm

    CORSAIR
    4,298税込4,728
    1個
    4日以内出荷
    カメラ、照明装置、その他のギア対応の追加ギア用補助アームSolidArmは、MasterMountに水平に取り付けられるスチール製のクランプ式ポール(1本)です。 カメラ、照明装置、または1/4インチネジ山のあるあらゆるデバイスをマウントするための補助ポイントを提供します。
    用途撮影用器具セット内容SolidArm(約26cm/10.24in)×1、1/4インチネジ付きボールヘッド×1材質スチール質量(g)460高さ(cm)4.4横(cm)41.2奥行き(cm)9.2