CKD12日以内出荷から37日以内出荷
空気圧ラインの油分やオイルミストを効果的に除去するフィルタです。ボディにアルミ材、カバーに樹脂を採用し、軽量タイプで強度も兼ね備えています。オプションで、差圧スイッチ付・差圧インジケータ付の選択が可能で、フィルタの交換時期を段階的に知ることができ、保全管理が可能です。差圧オプションは、差圧インジケータのみ、差圧インジケータ+スイッチ1ヶ、差圧インジケータ+スイッチ2ヶ付を使用シーンに合わせて選択可能です。エレメント交換のタイミングを見逃したために”加工精度の低下”、”油の混入”、”二次側機器の故障・寿命低下”などになる前に、定期的なフィルタエレメントの交換をおすすめしています。標準でノンパープル仕様(P6)です。
用途圧縮空気ラインの油分除去に。計測・計装等、油を嫌う回路に。種類【マントル】Mタイプ(公称0.01μm:残留油分0.01mg/m3)使用流体圧縮空気耐圧力(MPa)1.5周囲温度および使用流体温度(℃)5~60ろ過度(μm)0.01(公称値)RoHS指令(10物質対応)対応二次側油分濃度(mg/m3)0.01以下(油飽和後は0.1以下)マントル(エレメント)交換1年(6000時間)または圧力降下0.1MPa