仕様●器具光束:2275lm●電圧:100~242V●消費電力:19.7W●消費効率:115.4lm/W●【反射板(上部)】プラスチック(ホワイト)●【反射板(下部)】鋼板(ブラックつや消し仕上)●【枠】鋼板(ブラックつや消し仕上)●制御方式:無線通信920MHz帯(WiLIA)●天井埋込型、埋込穴Φ75、ビーム角80度・拡散タイプ・光源遮光角15度●Ra85【専用コントローラ(別売)】設定操作用タブレットExNQ51181U【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113【適合リニューアルプレート(別売)】埋込穴Φ100用NNN28023K●埋込型●拡散タイプ●天井面取付専用●調光範囲(約5%~100%)●入力電流(100V時):0.199A●入力電流(200V時):0.101A●入力電流(242V時):0.086A●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)直下近接限度30cm●注)断熱施工仕様ではありません。●注)施工時、埋込高さは185mm以上必要となります。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●埋込穴径:Φ75mm●埋込高:96mm●質量:0.8kg●LED(電球色)●色温度:3000K●光束維持時間40000時間(光束維持率85%)光色電球色RoHS指令(10物質対応)対応グリーン購入法適合調光の可否調光