信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。テープは帯電防止加工を施し、手にまとわりつきにくくしています。食品衛生法規格基準適合商品です。
RoHS指令(10物質対応)対応
こんなお得な商品も!

OPP袋 テープ無し
モノタロウ
¥189~
税込¥208~
海外製フィルムを使用したエコノミータイプのOPP袋です。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。
RoHS指令(10物質対応)対応
こんなお得な商品も!

OPP袋 テープ付き
モノタロウ
¥209~
税込¥230~
海外製フィルムを使用したエコノミータイプのOPP袋です。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。はく離紙は帯電防止処理を施しているため、作業中に静電気で指にまとわり付く煩わしさがありません。食品衛生法規格基準適合商品です。
RoHS指令(10物質対応)対応
信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。
信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。厚口タイプ。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。
RoHS指令(10物質対応)対応
業務用でお買い得パックのOPP袋です。テープ付でワンタッチで封ができます。テープ糊部分は再はく離タイプではありませんが、はく離紙は帯電防止加工ではがした際に手にまとわり付かず、作業性に優れています。100枚帯留め・1000枚クラフト包装です。
適合規格食品衛生法規格基準
RoHS指令(10物質対応)対応
信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。Tシリーズボディタイプはテープがベロ側ではなく、袋本体側に付いており、開封して中の物を取り出す際に糊が付着するトラブルを防ぎます。テープは帯電防止加工を施し、手にまとわりつきにくくしています。食品衛生法規格基準適合商品です。
テープ部分(mm)40
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,398
税込¥2,638
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥3,098
税込¥3,408
7日以内出荷
関連キーワード