セイシング(9件のレビュー)当日出荷
スタートキューブは世界最小のエンジンスターター/ポータブルバッテリーです。小型軽量なのでしまう場所を選ばず、長寿命バッテリー搭載でバッテリーあがりにいつでも対処できます。オートセーフティ機能を備えているのでショート事故やエンジンスタート時の許容量を超えた負荷に対して自動的に回路を遮断し保護します。ヒューズ交換は不要。遮断後は数分で復帰します(特許出願中)。従来のスターターでは不可能だった車両のオルターネーターからの急速充電が可能!1回の始動に必要な電力は3~5分でカバーします!。マイナス40℃でエンジン始動が可能!極寒地での使用に最適な超低温性能!
用途いざという時のバッテリーあがりのエンジン始動に。アウトドア用の12V電機機器・電動工具などの12Vを使う大型電機製品の電源に。寒冷地用のマルチ電源や釣りの電動リールやGPSの電源、電動モーターを使用する、バス釣り用の緊急補助電源などに。適合バッテリー80Ah出力電圧(V)12内蔵電池純鉛シールドバッテリー(5Ah)ケーブル長(m)0.3(クリップケーブル)ケース寸法(幅×奥行×高さ)(mm)165×165×95質量(kg)2.5仕様5秒クランキング/190Aオートセーフティ機能付定格電圧(V)DC12最大電流(A)570