GENTOS4日以内出荷
充電池(付属)/単3×1本(別売り)使用可のハイブリッドヘッドライトがジェントスより登場♪。~最大130ルーメンの明るさ~。単3×1本が入るサイズの小型ボディながら130ルーメンを実現。現場作業・夜間点検・アウトドアなど、幅広いシーンで頼れる明るさです。充電池の容量が無くなっても単3電池が1本あれば使用が可能です。メイン使用はもちろん、いざという時の備え用に最適。
用途1m落下耐久とIPX4(準拠)のボディであらゆる環境にも対応付属品すべり止め付きヘッドバンド(20mm幅)専用充電池(SNM-03SB)充電用USB Type-Cケーブル(50cm)質量(g)93スイッチOn > Off寸法(幅W×高さH×奥行D)(mm)63×49.9×51.8対応機種【別売り】NB-220(ヘッドバンド20mm)、SB-220(シリコン塗布ヘッドバンド20mm)、SS020(シリコンバンド20mm9、RV0020(ヘルメットホルダー)、RH0016(ラバーバンド・フロントバッテリー)、AD-029FV(5V1A ACアダプター)保護等級IPX4使用電池専用リチウムイオン充電池 1.5V 2700mAh 4.05Wh(付属) or アルカリ単3乾電池×1個(別売り)LED高輝度チップタイプ白色LED×1個色(本体)ブルー&ピンク&ブラック光度(cd)充電池使用時:3218、乾電池使用時:3036光束(Lm)130明るさ(Lm)130、充電池使用時:On: 130、乾電池使用時:On: 120照射距離(m)充電池使用時:113、乾電池使用時:110インジケータ【チャージングインジケータ】充電中:赤点灯、充電完了:緑点灯点灯時間(時間)充電池使用時:On: 16、乾電池使用時:On: 13落下耐久(m)1エコロジー商品省エネ