1個
¥2,798
税込¥3,078
31日以内出荷
トラスコ品番816-6491
種別紙、PPバンド用シール
材質ブリキ
長さ(mm)27
質量(kg)2.3
タイプクローズタイプ
1箱(1000個)
¥5,898
税込¥6,488
3日以内出荷
PPバンドの引締めからカットまで一連でできる優れものです。あまり力を掛けなくてもよいので、女性でも簡単に作業できます。
用途PPバンドの引き締め作業に
適合バンドPPバンド
適合バンド幅(mm)13~19
種別PPバンド用引締機
幅(mm)80
全長(mm)410-320
材質(本体)鉄
質量(g)1255
取扱説明書(0.4MB)
1個
¥10,980
税込¥12,078
当日出荷
重梱包バンド用シール金具です。
バンド厚さ(mm)0.4~0.7
RoHS指令(10物質対応)対応
こんなお得な商品も!

ステープル J線
モノタロウ
¥329~
税込¥362~
ステープル幅(mm)10
線材(幅×厚さ)(mm)1.2×0.6
こんなお得な商品も!

ホッチキス針 10号針
モノタロウ
¥29~
税込¥32~
適合SL-M13、M14、MF23、M63N、M73N、MF83、F-WBB101、WBB106
材質軟鋼線材
幅(mm)8.4
サイズ10号針
針長(mm)5
ステープル幅(mm)12
線材(幅×厚さ)(mm)0.7×0.5
種別紙、PPバンド用シール
材質ブリキ
長さ(mm)27
質量(kg)2.7
タイプクローズタイプ
手動式の段ボール用封函機です。各社の針に対応します。
ステープル幅35mm、長さ15mm&18mm対応(切り替え式)です。
針長さ調整でシングル段ボール、ダブル段ボール用に使えます。
女性でも簡単に封函作業が行えます。
用途段ボール封函用
材質アルミ合金
寸法(長さL×幅W×高さH)(mm)460×102×310
ステープル装填数100本(別売)
関連資料よくある商品Q&A(0.2MB)
取扱説明書(1.1MB)
1台
¥20,980
税込¥23,078
当日出荷
用途電気配線
材質(本体)鉄(めっき)ユニクロめっき(絶縁)ポリ塩化ビニル
色グレー
寸法G(mm)0.5以上
布、紙、網へ楽に打込めます。
用途パネル、キャンバス貼りに。ポスター貼りに。網貼りに。
適合パワータッカー(PT-128)
RoHS指令(10物質対応)対応
2000本入り
用途ホビーホッチキスの替え針です。
ステープル幅(mm)12
ステープル足長さ(mm)8
適合ホビーホッチキス TG-H、ガンタッカ TG-A(N)
1箱(2000本)
¥399
税込¥439
当日出荷
用途建築用ラス張り、断熱材・外壁シート打ち。
ステープル幅(mm)10
ステープル足長さ(mm)6~14
付属品ステープルL型(10×8mm)100本、ステープルR型(6.2×12mm)100本、ステープルT型100本
質量(g)646
適合ステープル(Rapid)#140
関連資料仕様について
1個
¥1,998
税込¥2,198
当日出荷
材質:
・釘部 鉄、三価クロメートメッキ
・コーティング部 塩化ビニール(鉛フリー)
内寸:10.5mm
適合配線:VVF 1.6mm×2心、VVF 2.0mm×2心
入数:35
カラー:グレー
用途仮設工事・補修工作などで壁面・床面などに仮固定を必要とする場合に便利です。
寸法A(mm)20.0
寸法B(mm)10.5
コードレスタッカーUT118H専用ステープルです。針の長さ14mmで厚みのある物にも作業が出来ます。
用途内装材の仕上げ打ちや、断熱材止め、防水シート止めなど、薄い素材を打ち付け。
適合機種コードレスタッカーUT118H
セット内容1000本入
幅(mm)11.4
高さ(mm)14
質量(g)100
RoHS指令(10物質対応)対応
1箱(1000本)
¥799
税込¥879
3日以内出荷
MA47 heat shrinkable tubing in 4 sizes packed in a handy transportation tube。Insulation and protection of low voltage cable joints and terminations above and below ground.Re-usable transportation tube in adjustable length 4 sizes of MA47 for different applications in 1 kit Medium wall tubing with robust insulation characteristics Shrink tubing for above and underground cable applications Protects against humidity and other environmental impacts after shrinking
仕様●スリーブ径:12 mm, 19 mm, 30 mm, 40mm●シュリンク径:3 mm, 6 mm, 8 mm, 12mm●色:黒●スリーブタイプ:熱収縮チューブ●接着面:あり●収縮率:4:1●スリーブ長さ:1m●材質:架橋ポリオレフィン●ハロゲン含有:あり●コード番号:188-9440
アズワン品番65-7474-80
1個
¥31,980
税込¥35,178
欠品中
Strictly speaking、Booster-B24V2A5 is a dual H-bridge power driver、which integrates 24 N-Channel MOSFETs(with low Drain-Source On-Resistance、RDS(ON)<3mΩ)and various protections(reliable and flexible). It can be used for controlling the brushed DC motor、high-power LED and so on. In addition、it integrates RS485 and I2C into one connector、and they share the same user register、so it can be used via any one of the two interfaces at any time. All functions can be performed by reading or writing the user register、except for a few special operations(please refer to the corresponding communication protocols for details)、which is similar to the MCU operation.。Features:It integrates various protections(Under-Voltage、Over-Voltage、Over-Temperature、Over-Current、Out-Of-Control and Power-Reverse). The response-time of the Over-Current protection can be flexibly set and performed by hardware(comparator)、which makes the protection more timely and reliable.。There are 18 control modes for different applications(see below).。It integrates a stable and high-efficiency RS485、and the baud rate can be detected automatically. There is no instruction packet loss when the baud rate is not higher than 28800bps、otherwise the first instruction packet will be discarded. Furthermore、it is recommended to send the sync bytes(0xff 0xff 0xff 0xff)first when the baud rate is higher than 28800bps.。It integrates a stable and high-efficiency I2C.。Specification:Supply Voltage:DC 6 ~ 24V。Continuous Current:2 5A / 1 10A(Just limited by D-Sub connector、210A / 115A for mosfets and sampling resistors.)。Baudrate Range:1200 ~ 115200bps。I2C Speed:100KHz。Size:54.5mm 50mm 30.5mm(LWH)。We have adapters for this controller:GDA-HLB1,GDA-HLU1 and GDD-FAN.
仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:コントローラ
アズワン品番67-0462-20
1個
¥9,298
税込¥10,228
33日以内出荷
Description。The LilyPad ProtoSnap Plus is a sewable electronics prototyping board that you can use to explore circuits and programming, then break apart to make an interactive fabric or wearable project. Programming the ProtoSnap Plus is easy with the free Arduino software you'll need to program the ATmega32U4 on LilyPad USB Plus at the heart of the board. Once you've installed the software, you'll be able to write and upload your own programs to the board, making it do almost anything you want.。At the center of the ProtoSnap Plus is the LilyPad USB Plus microcontroller, pre-wired to a LilyPad board including a LilyPad Light Sensor, LilyPad Buzzer, LilyPad Button Board, four pairs of colored LilyPad LEDs and a LilyPad Slide Switch. Because these components are connected together on the ProtoSnap board, you can test out your project ideas before you sew. The ProtoSnap Plus also includes expansion ports that let you sew your wearables together or use alligator cables to easily connect external sensors and components. After testing out your coding ideas using the attached LilyPad pieces, you can break apart the prototyping board and sew them into your project!。Please be aware that the Lilypad ProtoSnap Plus is。NOT supported on Windows 7/8。due to a lack of support drivers for those specific OS's.。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Get Started with the LilyPad ProtoSnap Plus Guide
アズワン品番67-0422-45
1個
¥10,980
税込¥12,078
33日以内出荷
。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097
アズワン品番65-7942-61
1個
¥249,800
税込¥274,780
欠品中
関連キーワード