カテゴリ

  • 学童・教育用品(13)
  • 測定用品(6)
  • 卓上消耗品(4)
  • 制御機器(2)
  • オフィス家具(2)
  • 保管用品(1)
  • 電気材料(1)

「stackable」の検索結果

関連キーワード
29件中 129
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Teensy Stackable Header Kit Extended SPARKFUNTeensy Stackable Header Kit ExtendedSPARKFUN
619税込681
1個
5日以内出荷
DescriptionThese headers are made to work with the Teensy 4.1, Teensy 3.6, and Teensy 3.5 development boards. Each set of headers allows for your Teensy to be easily incorporated into a breadboard circuit or attach a shield on top of the board. This kit includes three headers(two 24-pin, and one 5-pin), enough to connect your chosen Teensy in any configuration you need!
アズワン品番67-0425-96
4mm Stackable retracatble plug MULTI-CONTACT4mm Stackable retracatble plugMULTI-CONTACT
1,998税込2,198
1個
7日以内出荷
RoHS指令(10物質対応)対応
STACKABLE DRAWER HORIZONTAL(スタッカブルドロワーホリゾンタル) ダルトンSTACKABLE DRAWER HORIZONTAL(スタッカブルドロワーホリゾンタル)ダルトン
6,000税込6,600
1個
8日以内出荷
どっしりとした重量感のあるスチール製卓上ドロワー。引き出しの落下を防ぐストッパー、スタッキング時の安定を保つ凹凸や背面の固定用フックなど、使う際に起こり得るストレスを軽減。ごくシンプルな構造ゆえに、背面のエンボスロゴや取手のカードホルダーなど、細部へのこだわりが惹き立ちます。A4サイズの書類などを収納できます。
用途机の小物や書類の整理整頓に寸法(mm)73×320×240タイプ※本製品は製造工程上、鋭利な箇所がございます。指を滑らせたりしますとケガをする恐れがあります。ご注意ください。※引き出しの開閉時、隙間に指や手を挟んだり、本製品の角でケガをしないよう、取り扱いにはご注意ください。※移動の際は本体をしっかりと持ち上げて移動させてください。引きずったりしますと設置面にキズが付く恐れがあります。※小さなお子様がご使用になる際は、必ず大人が同伴のもとでおこなってください。※本製品には防水加工、防錆加工は施しておりません。屋外での使用はできません。湿気のある場所に設置しますと錆びる恐れがあります。※平らな安定した場所に設置してください。※汚れを落とす際は、薄めた中性洗剤に浸した布をしぼり、軽く拭き取ってください。タワシや磨き粉は使用しないでください。※ご使用前には必ず各部分の破損、損傷がないことをご確認ください。※直射日光の当たる場所で使用しますと、色あせ・変色等の原因となります。※本製品を単独で設置の際は、付属の脚ゴムパーツを使用してください。※本製品を積み重ねる際は上段になる方の脚ゴムパーツは付けずに、上段背面にあるフックが下段に掛かっている事を確認して重ねて下さい。(タイプ)内寸(mm)65×305×230
STACKABLE DRAWER VERTICAL(スタッカブルドロワーバーティカル) ダルトンSTACKABLE DRAWER VERTICAL(スタッカブルドロワーバーティカル)ダルトン
6,000税込6,600
1個
8日以内出荷
どっしりとした重量感のあるスチール製卓上ドロワー。引き出しの落下を防ぐストッパー、スタッキング時の安定を保つ凹凸や背面の固定用フックなど、使う際に起こり得るストレスを軽減。ごくシンプルな構造ゆえに、背面のエンボスロゴや取手のカードホルダーなど、細部へのこだわりが惹き立ちます。A4サイズの書類などを収納できます。
用途机の小物や書類の整理整頓に寸法(mm)73×240×320タイプ※本製品は製造工程上、鋭利な箇所がございます。指を滑らせたりしますとケガをする恐れがあります。ご注意ください。※引き出しの開閉時、隙間に指や手を挟んだり、本製品の角でケガをしないよう、取り扱いにはご注意ください。※移動の際は本体をしっかりと持ち上げて移動させてください。引きずったりしますと設置面にキズが付く恐れがあります。※小さなお子様がご使用になる際は、必ず大人が同伴のもとでおこなってください。※本製品には防水加工、防錆加工は施しておりません。屋外での使用はできません。湿気のある場所に設置しますと錆びる恐れがあります。※平らな安定した場所に設置してください。※汚れを落とす際は、薄めた中性洗剤に浸した布をしぼり、軽く拭き取ってください。タワシや磨き粉は使用しないでください。※ご使用前には必ず各部分の破損、損傷がないことをご確認ください。※直射日光の当たる場所で使用しますと、色あせ・変色等の原因となります。※本製品を単独で設置の際は、付属の脚ゴムパーツを使用してください。※本製品を積み重ねる際は上段になる方の脚ゴムパーツは付けずに、上段背面にあるフックが下段に掛かっている事を確認して重ねて下さい。(タイプ)内寸(mm)65×230×305
2mm safety stackable plug,CAT III Hirschmann Test & Measurement2mm safety stackable plug,CAT IIIHirschmann Test & Measurement
339税込373
1個
7日以内出荷
RoHS指令(10物質対応)対応
Arduino Stackable Header Kit SPARKFUNArduino Stackable Header KitSPARKFUN
839税込923
1個
欠品中
アズワン品番64-5660-06
Feather Stackable Header Kit SPARKFUNFeather Stackable Header KitSPARKFUN
759税込835
1個
欠品中
DescriptionThese stackable headers are made to work with the SparkFun ESP32 Thing Plus to connect to shield with a Feather footprint. This set includes one 12-pin and one 16-pin header; the pins are spaced by 0.1".Each set of headers allows you to
アズワン品番67-0425-62
Arduino Nano Stackable Header Kit SPARKFUNArduino Nano Stackable Header KitSPARKFUN
849税込934
1個
欠品中
DescriptionThese stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.Note:Soldering is required for functionality and physical attachment to a shield or board.
アズワン品番67-0425-81
Photon Stackable Header - 12 Pin SPARKFUNPhoton Stackable Header - 12 PinSPARKFUN
289税込318
1個
33日以内出荷
DescriptionThese stackable headers are made to work with the Particle Photon and Photon ProtoShield boards. Each header adds a great deal of connectivity to your next Photon project. Each order includes one 1x12 stackable header with pins spaced at 0.1".If you don't have a Particle Photon, that's fine! These headers will work in any other situation when you need a 12-pin header solution!
アズワン品番67-0425-37
Arduino Stackable Header - 8 Pin SPARKFUNArduino Stackable Header - 8 PinSPARKFUN
329税込362
1個
33日以内出荷
仕様●シリーズ名:サードパーティー●種別:専用コネクターアズワン品番67-0454-42
Stackable Header - 3 Pin Female, 0.1" SPARKFUNStackable Header - 3 Pin Female, 0.1"SPARKFUN
349税込384
1個
33日以内出荷
DescriptionThis is a simple 3 pin female PTH header. This header is in a configuration that makes it ideal to be used with the MyoWare Muscle Sensor line. Each pin has a spacing of 0.1" in between each other.
アズワン品番67-0425-26
Arduino Stackable Header - 10 Pin SPARKFUNArduino Stackable Header - 10 PinSPARKFUN
419税込461
1個
欠品中
仕様●シリーズ名:サードパーティー●種別:専用コネクターアズワン品番67-0454-69
Arduino Stackable Header Kit - R3 SPARKFUNArduino Stackable Header Kit - R3SPARKFUN
929税込1,022
1個
欠品中
仕様●シリーズ名:サードパーティー●種別:専用コネクターアズワン品番67-0454-70
ESP32 Thing Stackable Header Set SPARKFUNESP32 Thing Stackable Header SetSPARKFUN
779税込857
1個
欠品中
DescriptionThese headers are made to work with the SparkFun ESP32 Thing to connect to ESP32 Shield boards. Each set of headers makes your ESP32 Thing easily stackable with the Power Control, Environmental, or Motion Shields as well as other applications. This set includes two 1x20 headers, enough to connect your ESP32 to anything you want!
アズワン品番67-0425-34
Stackable Header - 2x23 Pin Female SPARKFUNStackable Header - 2x23 Pin FemaleSPARKFUN
1,098税込1,208
1個
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンソケットアズワン品番67-0454-90
L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー RS PROL 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレーRS PRO
8,598税込9,458
1個
7日以内出荷
蓋タイプ = 蓋なし高さ = 320mm奥行 = 400mm深さ = 600mm容量 = 60L色 = グレーボックスサイズ = Lロック可能 = N材質 = PP通気 = なしスタッキング可能 = ありRS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
Molex コネクタハウジング 日本モレックス(molex)Molex コネクタハウジング日本モレックス(molex)(1件のレビュー)
539税込593特価
1袋(10個)ほか
当日出荷から7日以内出荷
リビー スタックジブラルタル ビバレッジ リビーリビー スタックジブラルタル ビバレッジリビー
3,998税込4,398
1箱(6個)
翌々日出荷
リビータンブラー&バーウェアデュラタフプレス成形の商品に施されるLibbey独自の口部強化熱処理加工です。加熱急冷によりグラスの耐久性を高めると共にガラスへの負荷を除去し強化加工にも係らず万一破損の際通常ガラス同様飛散しません。STACKABLEGIBRALTARスタックジブラルタルシリーズスタッキングOK
容量(mL)355直径(Φmm)79口径×高さH(mm)79×127品名・タイプショットグラスTKG品番9-2227-2701TKG品番(2017)6-2013-2801食器の種類洋食器
マルチコンタクト テストリード線, 青, 30cm MULTI-CONTACTマルチコンタクト テストリード線, 青, 30cmMULTI-CONTACT
799税込879
1個
翌々日出荷
仕様許容電流値 = 10A定格電圧 = 30 V ac, 60 V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコンタクト材質 = 金めっき色 = 青リード長 = 30cmコネクタ A 向き = 直線コネクタ A スタッカブル = ありコネクタ B 向き = 直線コネクタ B スタッカブル = あり絶縁体 = PVC安全カテゴリレベル = CAT IIStackable Standard Lead. Stackable leads with Lantern-style plugs. Leads have a PVC outer sheath and a polyamide body. Available in a variety of colours and lengths.RoHS指令(10物質対応)対応
マルチコンタクト テストリード線, 黄, 30cm MULTI-CONTACTマルチコンタクト テストリード線, 黄, 30cmMULTI-CONTACT
1,298税込1,428
1個
翌々日出荷
仕様許容電流値 = 10A定格電圧 = 30 V ac, 60 V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコンタクト材質 = 金めっき色 = 黄リード長 = 30cmコネクタ A 向き = 直線コネクタ A スタッカブル = ありコネクタ B 向き = 直線コネクタ B スタッカブル = あり絶縁体 = PVC安全カテゴリ = CAT IIStackable Standard Lead. Stackable leads with Lantern-style plugs. Leads have a PVC outer sheath and a polyamide body. Available in a variety of colours and lengths.RoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ 真鍮 21mm 赤 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナプラグ 真鍮 21mm 赤Hirschmann Test & Measurement
899税込989
1個
翌々日出荷
仕様●色:赤●オス/メス:メス●端子方法:はんだ●定格電圧:60V dc●許容電流値:16A●コンタクトめっき:錫●ばね接点:あり●長さ:21mm●コンタクト材質:真鍮●絶縁体:ポリカーボネイト(PC)●IEC1010. PCB Socket. Used to measure and test printed circuit boards during operation. These sockets have shrouded centre contacts and are side stackable. They may be screwed also to the PCB with self tapping screw from below. Insulation resistance: 5MΩRoHS指令(10物質対応)対応
リビー スタックジブラルタル クーラー リビーリビー スタックジブラルタル クーラーリビー
4,998税込5,498
1箱(6個)
3日以内出荷
リビータンブラー&バーウェアデュラタフプレス成形の商品に施されるLibbey独自の口部強化熱処理加工です。加熱急冷によりグラスの耐久性を高めると共にガラスへの負荷を除去し強化加工にも係らず万一破損の際通常ガラス同様飛散しません。STACKABLEGIBRALTARスタックジブラルタルシリーズスタッキングOK
容量(mL)473直径(Φmm)83口径×高さH(mm)83×168品名・タイプショットグラスTKG品番9-2227-2801TKG品番(2017)6-2013-2901食器の種類洋食器
リビー スタックジブラルタル ロック リビーリビー スタックジブラルタル ロックリビー
4,898税込5,388
1箱(6個)
3日以内出荷
リビータンブラー&バーウェアデュラタフプレス成形の商品に施されるLibbey独自の口部強化熱処理加工です。加熱急冷によりグラスの耐久性を高めると共にガラスへの負荷を除去し強化加工にも係らず万一破損の際通常ガラス同様飛散しません。STACKABLEGIBRALTARスタックジブラルタルシリーズスタッキングOK
品名・タイプショットグラス
リビー スタックジブラルタル ハイボール リビーリビー スタックジブラルタル ハイボールリビー
3,398税込3,738
1箱(6個)
3日以内出荷
リビータンブラー&バーウェアデュラタフプレス成形の商品に施されるLibbey独自の口部強化熱処理加工です。加熱急冷によりグラスの耐久性を高めると共にガラスへの負荷を除去し強化加工にも係らず万一破損の際通常ガラス同様飛散しません。STACKABLEGIBRALTARスタックジブラルタルシリーズスタッキングOK
容量(mL)266直径(Φmm)76口径×高さH(mm)76×117品名・タイプショットグラスTKG品番9-2227-2601TKG品番(2017)6-2013-2701食器の種類洋食器
PMA ケーブルグランドロックナット PMAPMA ケーブルグランドロックナットPMA
559税込615
1袋(4個)ほか
7日以内出荷
RoHS指令(10物質対応)対応
Multi Contact 28.0026-030-22 1 mmコネクタテストリード MULTI-CONTACTMulti Contact 28.0026-030-22 1 mmコネクタテストリードMULTI-CONTACT
1,698税込1,868
1個
7日以内出荷
仕様許容電流値 = 3A定格電圧 = 30 V ac, 60 V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコンタクト材質 = 銅合金色 = 赤リード長 = 30cmコネクタ A 向き = 直線コネクタ A スタッカブル = ありコネクタ B 向き = 直線コネクタ B スタッカブル = あり絶縁体 = PVC動作温度 Max = +70℃Stackable Test Lead. PVC test leads that are ideal for circuit testing and connection in restricted areas. Plug at each endRoHS指令(10物質対応)対応
SparkFun MP3 Player Shield SPARKFUNSparkFun MP3 Player ShieldSPARKFUN
11,980税込13,178
1個
欠品中
DescriptionThe SparkFun MP3 Player Shield is an awesome MP3 decoder with the capabilities of storing music files onto a run-of-the-mill microSD card, thus giving you the ability toadd music or sound effects to any project. With this board you can pull MP3 files from an microSD card and play them using only one shield, effectively turning any Arduino into a fully functional stand-alone MP3 player! The MP3 Shield utilizes the VS1053B MP3 audio decoder IC to decode audio files. The VS1053 is also capable of decoding Ogg Vorbis/MP3/AAC/WMA/MIDI audio and encoding IMA ADPCM and user-loadable Ogg Vorbis.The VS1053 receives its input bitstream through a serial input bus(SPI). After the stream has been decoded by the IC, the audio is sent out to both a 3.5mm stereo headphone jack, as well as a 2-pin 0.1" pitch header.This shield comes populated with all components as shown in the images and schematic; but it does not come with headers installed. We recommend the Arduino R3 Stackable Header Kit.Features3.5mm audio out jack0.1" spaced header for speaker outmicroSD card slot
アズワン品番67-0422-08
SparkFun Qwiic pHAT v2.0 for Raspberry Pi SPARKFUNSparkFun Qwiic pHAT v2.0 for Raspberry PiSPARKFUN
2,598税込2,858
1個
33日以内出荷
DescriptionThe SparkFun Qwiic pHAT V2.0 for Raspberry Pi provides you with the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic pHAT connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy-chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!The Qwiic pHAT V2.0 has four Qwiic connect ports(two on its side and two vertical), all on the same I2C bus. We've also made sure to add a simple 5V screw terminal to power boards that may need more than 3.3V and a general-purpose button(with the option to shut down the Pi with a script). Also updated, the mounting holes found on the board are now spaced to accommodate the typical Qwiic board dimension of 1.0"×1.0". This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header as well as the NVIDIA Jetson Nano and Google Coral.NoteWhen placing a Raspberry Pi and the pHAT in an enclosure(like the Pi Tin), we noticed that the pHAT was not fully inserted in Pi's header pins. For a secure connection, you'll need to add a pair of 1x20 stackable headers to extend the pins to your cart.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic pHAT GuideFeatures4x Qwiic Connection Ports1x 5V Tolerant Screw Terminal1x General Purpose ButtonHAT-compatible 40-pin Female Header
アズワン品番67-0422-97
Alchitry Cu FPGA Development Board Lattice iCE40 HX SPARKFUNAlchitry Cu FPGA Development Board Lattice iCE40 HXSPARKFUN
15,980税込17,578
1個
33日以内出荷
DescriptionIf you are not needing a lot of power to start your FPGA adventure, or are looking for a more economical option, the Alchitry Cu FPGA Development Board might be the perfect option for you! The Alchitry Cu is a "lighter" FPGA version than the Alchitry Au but still offers something completely unique. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Cu truly exemplifies the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!The Alchitry Cu uses the Lattice iCE40 HX FPGA with 7680 logic cells and is supported by the open source tool chain Project IceStorm. The Cu possesses 79 IO pins with eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer.By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Cu is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with our Learning FPGA TutorialsFeaturesLattice iCE40-HX8K FPGA - 7680 logic elements79 IO pins(3.3V logic level)USB-C to configure and power the boardEight general purpose LEDsOne button(typically used as a reset)100MHz on-board clock(can be multiplied internally by the FPGA)Powered with 5V through USB-C port, 0.1" holes, or headersUSB to serial interface for data transfer(up to 12Mbaud)Qwiic ConnectorDimensions of 65mm×45mmExamplesFirst FPGA Project - Getting Fancy with PWMExternal IO and Metastability
アズワン品番67-0423-08