カテゴリ
- 制御機器(66)
- メカニカル部品(4)
- 自動車補修部品(4)
- 切削工具(3)
- 研磨材(3)
- コンプレッサー・空圧機器・ホース(3)
- ねじ・ボルト・釘(1)
- 梱包用品(1)
- テープ(1)
- スプレー・オイル・グリス(1)
- 接着剤・補修材(1)
- 機構部品(1)
- 清掃用品(1)
- 建築金物(1)
- 整備工具・収納(1)
- 学童・教育用品(1)
絞り込み
ブランド
- モノタロウ(2)
- KEMET(51)
- RS PRO(11)
- 三陽工業(6)
- DELTRON(5)
- 旭精工(3)
- ミニター(2)
- SMC(1)
- SKF(日本エスケイエフ)(1)
- CKD(1)
- ヘラマンタイトン(旧:タイトン)(1)
- BOSCH(ボッシュ)(1)
- ミヤコ自動車(1)
- MKカシヤマ(1)
- HOBUT(1)
- SPARKFUN(1)
- Festo(1)
- 三陽工業(テープ)(1)
- シュナイダーエレクトリック(1)
- 大阪魂(1)
エコロジープロダクト
RoHS10物質対応(15)
「suntes」の検索結果

エアー式キャリパーブレーキ
旭精工¥19,980~税込¥21,978~1個当日出荷から3日以内出荷空気圧力を変えることで保持力・制動力を調整可能です。ディスク径(Φmm)150/250最高使用頻度(回/min)60
エアー式キャリパーブレーキ(スプリング制動式)
旭精工¥46,980~税込¥51,678~1個翌々日出荷ノーマルクローズタイプ。(圧縮空気で解放) 解放圧力を選べます。(0.4MPa/0.6MPa) ばねの力で500N(0.4MPa)~1120N(0.6MPa)の保持力が発生します。 摩擦板摩耗時にピストンの受けを調整することで、制動ばねの力を100%活用できます。ディスク径(Φmm)150/250
サン・メチバライビット
三陽工業(1件のレビュー)¥2,798税込¥3,0781本当日出荷木縁などの目地を削る刃物です。 ガイドベアリングがしっかりと精度良く固定されているため、高精度な加工ができます。用途トリーマ用刃径(Φmm)10シャンク径(Φmm)6刃長(mm)20刃数2刃先角度(°)20
ブレーキパッド NAO材
(1139件のレビュー)¥979~税込¥1,077~1箱(4枚)ほか当日出荷国産車メーカーに純正品採用されている国内メーカー製造の高品質商品です。 材質はノンアスベスト材で国産車に最も適したNAO材を使用しています。 ※但し注文コード:01080275のみ材質がNAO材ではなくロースチールになります。用途国産車用ブレーキパッドの交換用として販売区分業務用
ディスクパッド
MKカシヤマ(526件のレビュー)¥899~税込¥989~1セット(4枚)ほか当日出荷から61日以内出荷多種類の原材料を、長年の蓄積した情報と品質工学などを使い、適切な割合で配合し、車種・用途・市場状況などの要求に合わせ、効き・寿命・鳴き・振動・相手材の攻撃性等の性能を追求した摩擦材の開発を行っています。また、摩擦材に使用する原材料は、ELV、REACHなどの環境規制に対応した、環境負荷の少ないものを選定しています。
エアブースタ/エアタンク
CKD¥59,980税込¥65,9781個6日以内出荷電気を使わずに一次圧の2倍相当までの高圧(最高1.0MPa)に増圧します。 ブースターに直結できるタンクを用意し二次圧の安定化を図れます。用途エアシリンダのコンパクト化。 駆動機器の出力不足への対応。接続口径Rc1/2ねじの種類Rc
ブレーキディスクローター
BOSCH(ボッシュ)(54件のレビュー)¥3,298~税込¥3,628~1枚3日以内出荷から7日以内出荷ブレーキディスクの本体の品質を維持するため、防腐剤をディスク表面に塗布しています。
サンヨーガムテープ(水テープ)
三陽工業(テープ)(1件のレビュー)¥4,398~税込¥4,838~1セット(5巻)ほか当日出荷から7日以内出荷無断開封防止に効果的 重ね貼りが可能 印刷・捺印・筆記が可能 荷崩れやスリップ防止効果が高い リサイクルが可能でCO2削減に貢献 低コストで経済的 温度変化や経年劣化に強い(接着力が強固)用途段ボールの梱包用RoHS指令(10物質対応)対応
研削用ゴム砥石 WA ミディアム#80 Φ4
ミニター¥2,898税込¥3,1881袋(10本)当日出荷研磨作業に適したゴム砥石です。 。弾性効果により、スクラッチが入りにくく、均一な研削面が得られます。用途セラミックス、ガラス、工具鋼、合金鋼、一般鋼、ステンレス、アルミニウム、銅に。仕様最高使用回転数(rpm):30000トラスコ品番852-6873軸径(Φmm)3.0幅(mm)13粒度(#)80 WAミディアム全長(mm)43.5外径(mm)4
六角ボルト 全ねじ(ステンレス)ウィットねじ(小箱)
大阪魂¥5,998~税込¥6,598~1箱(100個)ほか当日出荷から4日以内出荷六角の頭部形状のボルトです。ねじ部はウィット(インチ)ねじになっています。アメリカ製の機械や、日本では建築に使用されることが多いねじです。サビに強いステンレス製です。材質ステンレス種別全ねじ頭部形状六角ねじ山種類ウィット
サン・ボンド(アクリル用)
三陽工業(49件のレビュー)¥1,798税込¥1,9781缶(1L)6日以内出荷アクリル用の接着剤です。用途プラスチック板の接着。主な用途アクリル成分ジクロロメタン+エタノール危険物の類別非危険物特性飲み込むと有害、皮膚刺激、強い目刺激、眠気またはめまいのおそれ、発がんのおそれ、生殖機能または胎児への悪影響のおそれ、中枢神経系、呼吸器の障害、長期にわたる、又は反復ばく露による臓器の障害 (肝臓、雄性生殖器、中枢神経系)、水生生物に毒性
サン・プラスチックチップソー
三陽工業(1件のレビュー)¥17,980~税込¥19,778~1枚当日出荷から9日以内出荷プラスチック板の切れ味を重視した、プラスチック専用チップソーです。 硬質チップを使用しており、鋭い切れ味が長く保てます。穴径(Φmm)25.4適合材アクリル、PP、ABS、塩ビ、PET
ディスクブレーキピストンスプレッダー ラチェットレンチ対応
(198件のレビュー)¥2,698税込¥2,9681個当日出荷本体のハンドルの他に12.7mm(1/2)のソケットハンドルや21mmのレンチを使用して作業もできるので大変便利です。用途ブレーキパッドの交換時にブレーキキャリパーのピストンを傷つけずに押し広げる(戻す)作業に使用します。材質(本体)炭素鋼差込角(mm[inch])12.7[1/2]プレート寸法(mm)50×60×6二面幅(mm)21作業範囲14~85mm販売区分業務用
増圧弁 VBAシリーズ
SMC¥29,980~税込¥32,978~1個当日出荷から11日以内出荷・工場エアを最大2倍に増圧、電源不要。 工場ラインからエアをつなぐだけで最大2倍の圧力が得られます。 (VBA11Aは最大4倍) エアタンクと増圧弁が直結でき省スペース。ボディサイズ1/4基準・ハンドル操作形、増圧比2~4倍使用流体圧縮空気増圧比2倍~4倍圧力調整機構リリーフ機能付ハンドル操作タイプ最大流量(L/min)(ANR)70設定圧力範囲(MPa)0.2~2.0供給圧力範囲(MPa)0.1~1.0保証耐圧力(MPa)3圧力計接続口径1/8周囲温度および使用流体温度(℃)2~50(凍結しないこと)取付姿勢水平潤滑油グリース(無給油)質量(g)0.89
ミニモ 研削用ゴム砥石セット WA ミディアム
ミニター¥35,980税込¥39,5781組(30本)6日以内出荷研削用ゴム砥石セットWAミディアムです。適合材一般鋼、ステンレス鋼、合金工具鋼、アルミニウム軸径(Φmm)3.0トラスコ品番852-7174セット内容DB2021~DB2026、DB2031~DB2036、DB2041~DB2046、DB2051~DB2056、DB2061~DB2066(各2本)質量(kg)1ケースTX07
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
リードスイッチ
KEMET¥1,398税込¥1,5381個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0806アズワン品番65-7810-80
リードスイッチ
KEMET¥1,298税込¥1,4281個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
リードスイッチ 1セット 100個入
KEMET¥99,980~税込¥109,978~1セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
リードスイッチ 1セット 100個入
KEMET¥109,800税込¥120,7801セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0496アズワン品番65-7841-18
リードスイッチ 1セット 100個入
KEMET¥109,800税込¥120,7801セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0487アズワン品番65-7812-26
リードスイッチ 1セット 60個入
KEMET¥52,980税込¥58,2781セット(60個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0446アズワン品番65-7811-37
リードスイッチ 1セット 100個入
KEMET¥99,980税込¥109,9781セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0483アズワン品番65-7841-50
リードスイッチ 1セット 100個入
KEMET¥99,980税込¥109,9781セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0481アズワン品番65-7812-65
リードスイッチ
KEMET¥1,398税込¥1,5381個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0985アズワン品番65-7841-81
リードスイッチ
KEMET¥1,198税込¥1,3181個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0767アズワン品番65-7812-05
リードスイッチ
KEMET¥1,198税込¥1,3181個欠品中The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
リードスイッチ
KEMET¥999税込¥1,0991個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-1086アズワン品番65-7811-66
リードスイッチ 1セット 100個入
KEMET¥109,800税込¥120,7801セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0524アズワン品番65-7812-93
リードスイッチ
KEMET¥1,198税込¥1,3181個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0843アズワン品番65-7812-49
リードスイッチ
KEMET¥1,098税込¥1,2081個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-1084アズワン品番65-7812-18
リードスイッチ
KEMET¥1,398税込¥1,5381個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0849アズワン品番65-7811-75
リードスイッチ
KEMET¥999~税込¥1,099~1個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
リードスイッチ 1セット 60個入
KEMET¥53,980税込¥59,3781セット(60個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0449アズワン品番65-7809-08
ガイド付シリンダ ボールベアリング DGST. DGSTシリーズ G 1/8
Festo¥189,800税込¥208,7801個7日以内出荷Festo Double-Acting Pneumatic Guided Cylinder, 20 mm Bore, 50 mm Stroke - DGST Series - DGST-20-50-PA This actuator from Festo uses a slide mechanism to create linear movement with ease。With its compact size and symmetrical mounting interfaces for sup仕様●メーカーシリーズ:DGST. ( DGST●動作:ダブル●ベアリングタイプ:ボールベアリング●ストローク:50mm●空圧接続:G 1/8●クッションタイプ:エラスティック●モデル番号(P):8085143●重さ:1.3kg●動作温度 Max:+60℃●動作温度 Min:-10℃●コード番号:202-2140アズワン品番65-8025-21