カテゴリ

  • コンプレッサー・空圧機器・ホース(28)
  • 切削工具(14)
  • バイク部品(13)
  • パソコン/周辺機器(11)
  • 自動車純正部品(10)
  • 科学研究・開発用品(8)
  • 制御機器(5)
  • 研磨材(5)
  • 作業工具(5)
  • 自動車補修部品(4)
  • 配管・水廻り設備部材(4)
  • 建材・エクステリア(2)
  • ポンプ・送風機・電熱機器(2)
  • フォークリフト・産機・建機用品(2)
  • バイク純正部品(1)
  • 厨房用品(1)
  • メカニカル部品(1)
  • 測定用品(1)
  • 知ってるようで、知らない。グラインダー研磨の最適な選び方(ビード除去~仕上げ)(1)
  • 建築金物(1)
  • 介護用品(1)
  • 家電(1)

「tz8」の検索結果

関連キーワード
120件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
カトレアブラリ TZ-8 シロクマカトレアブラリ TZ-8シロクマ
309税込340
1個
4日以内出荷
材質亜鉛合金GBサイズ【付属ビス】ISO4×25寸法L(mm)61寸法H(mm)8寸法D(Φmm)22寸法W(mm)19容量(GB)GB
ASUS ProArt Z890-CREATOR WIFI マザーボード ASUS(エイスース)ASUS ProArt Z890-CREATOR WIFI マザーボードASUS(エイスース)
77,980税込85,778
1台
22日以内出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
バイク用バッテリー GOLD Motorcycle Battery AQUA DREAM(アクアドリーム)バイク用バッテリー GOLD Motorcycle BatteryAQUA DREAM(アクアドリーム)
5,198税込5,718
1個
翌々日出荷から3日以内出荷
安心・安全の高性能・長寿命 ライダー・環境にやさしい高性能バッテリーAQUA DREAM バイク用バッテリーの新シリーズ「GOLD BATTERY」シリーズは、ライダーの快適なバイクライフをサポートするため、優れたパフォーマンスと長寿命を兼ね備えています。求められる高い信頼・安全性を実現し、あらゆるライディングシーンで高品質な性能を提供します。優れたパフォーマンスエンジン始動時に瞬時に安定した電力を供給します。エンジン始動の際の不安を解消し、バイクのパフォーマンスを最大限に引き出します。自己放電が少ない設計はスムーズな使用が可能で、バッテリーの長寿命化につながっています。メンテナンスフリー設計高密閉のハウジング設計により、電解液漏れや腐食といった問題を防ぎ、常に安心して使用できます。電解液を密閉しているため、メンテナンスを一切必要とせず、手間なく長期間利用できます。多忙な方で、ライディングが趣味な方には最適な選択肢となり、手間のかかる定期的なメンテナンス作業から解放されます。高品質のバックボーン提携する信頼性の高い製造工場はバイク・電動自転車・UPSバッテリーに特化し、年間1200万個もの製造能力を誇ります。鉛蓄電池の製造における長い歴史と成熟した技術に基づいています。数々の国際資格認証を取得・品質管理のもとで高品質な鉛蓄電池を使用して製造されるバッテリーは、耐久性や安定性に優れ、長期にわたって高いパフォーマンスを維持します。長寿命設計により、頻繁なバッテリー交換を避けることができ、コストパフォーマンスにも優れています。高い安全性バッテリーのボディに高強度プラスチック容器を用いて、耐衝撃性・耐高温難燃性を備えた設計です。さらに、内部構造がしっかりと密閉されているため、衝撃や振動にも強く、バイクに取り付けている間も安心して使用できます。加えて、高導電性の素材を使用しており、エネルギーのロスが少なく効率的に電力が供給されます。これにより、電気系統への負担を軽減し、バイクの寿命を延ばすことにも寄与します。コストパフォーマンス高品質でありながら、メンテナンスフリーや長寿命の特性により、ランニングコストを大幅に削減できます。長期間使用可能な設計のため、バッテリーの交換頻度が少なく、結果的にコストパフォーマンスが非常に高い製品です。環境への配慮もされているため、ライダーにとっても地球にとっても優れた選択肢です。
用途2輪車の始動電圧(V)12
超硬エンドミル プロトティップ超硬エンドミルプロトティップ
13,980税込15,378
1個
9日以内出荷
RoHS指令(10物質対応)対応
超硬肩削り 溝削りエンドミル プロトティップ超硬肩削り 溝削りエンドミルプロトティップ
18,980税込20,878
1個
9日以内出荷
RoHS指令(10物質対応)対応
液晶保護フィルム Panasonic LUMIX TX2 / TX1 / TZ90 / TZ85 / FZ85 / LX100ブルーライトカット(反射防止) メディアカバーマーケット液晶保護フィルム Panasonic LUMIX TX2 / TX1 / TZ90 / TZ85 / FZ85 / LX100ブルーライトカット(反射防止)メディアカバーマーケット
1,398税込1,538
1枚
4日以内出荷
日本製ブルーライトカット液晶保護フィルムです。液晶画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工により、指紋がつきにくくなっています。硬度 3-4Hでキズが入りにくく、液晶画面をしっかり保護します。
付属品クリーニングクロス×1、ヘラ×1適合機種Panasonic LUMIX TX2 / TX1 / TZ90 / TZ85 / FZ85 / LX100取付方式シリコン吸着特性ブルーライトカット/反射防止
液晶保護フィルム Panasonic LUMIX TX2 / TX1 / TZ90 / TZ85 / FZ85 / LX100 高硬度9H メディアカバーマーケット液晶保護フィルム Panasonic LUMIX TX2 / TX1 / TZ90 / TZ85 / FZ85 / LX100 高硬度9Hメディアカバーマーケット
1,398税込1,538
1枚
4日以内出荷
ガラスと同じ高い表面硬度(9H)で非常にキズがつきにくいフィルムです。高硬度ながら、薄く柔軟性もありガラスのように飛散することもありません。91%の高い透過率で、光をキレイに映し出しクリアな画面です。タッチパネル仕様のモニターにも対応。タッチペンもご使用いただけます。
付属品クリーニングクロス×1、ヘラ×1適合機種Panasonic LUMIX TX2 / TX1 / TZ90 / TZ85 / FZ85 / LX100取付方式シリコン吸着特性高硬度9H
バッテリー 12V/7Ah 液注入済 WTZ8VIS LONGバッテリー 12V/7Ah 液注入済 WTZ8VISLONG(1件のレビュー)
5,598税込6,158
1個
10日以内出荷
メーカー名:ロングバッテリーメーカー品番:WTZ8VISロングバッテリーは台湾株式に上場する鉛電池業界では最大手のメーカーで、現在ベトナムホンダではアイドリングストップ機種に純正バッテリーとして採用されております。販売備考:互換 YTX7L-BS YTZ8V GTZ8V 相当 *アイドリングストップ車対応 サイズ(約):113x70x129mm 液入り充電済 ※ご注意:車両によっては車体側ハーネス端子の加工が必要な場合があります。適合情報:ホンダ[HONDA] PCX125 [ピーシーエックス125] 14-19ホンダ[HONDA] LEAD/EX 110 [リード110/EX] JF19ホンダ[HONDA] CBR250R [MC41] ホンダ[HONDA] PCX150 [ピーシーエックス150] 14-19ヤマハ[YAMAHA] YZF-R25 -19ヤマハ[YAMAHA] YZF-R3 -19ヤマハ[YAMAHA] MT-25 -19ヤマハ[YAMAHA] MT-03 -19ホンダ[HONDA] Rebel250 [レブル250 2BK-MC49] -19ホンダ[HONDA] PCX160[ピーシーエックス160 2BK-KF47] 21タイプ:アイドリングストップ車対応 液入り充電済重量[キログラム]:約2.6電圧[ボルト]:12備考:【GTZ8V、FTZ8V、YTX7L-BS、GTX7A-BS、FTX7L-BS 互換】特記事項:液入り充電済バッテリーの商品特性上、ご使用の際には必ず補充電を行ってからご使用下さい。バッテリーを満充電しないで使用すると、本来の性能が完全に発揮できないことになります。使用上の注意:・火気を近づけないでください。バッテリーから水素ガスが発生するので、引火爆発の原因となります。・金属工具などで(+)端子と(-)端子を接触(ショート)させないでください。スパークにより引火爆発や火災の原因となります。・二輪自動車のエンジン始動以外に使用しないでください。液漏れや焼損、引火爆発の原因となります。・取扱い方法や危険性を充分に理解していない者(子供など)に触れさせないでください。電解液(希硫酸)により失明や火傷の原因となります。・充電器の使用は正しく行ってください。取扱いを誤ると引火爆発や火災、車両機器の損傷の原因となります。充電器の取扱説明書に従い正しく充電してください。・電解液(希硫酸)の取扱いにご注意ください。体に付着すると失明や、火傷などの原因となります。衣服や機器に付くと損傷する恐れがあります。・取扱い時は保護メガネを着用してください。電解液(希硫酸)により失明や火傷の原因となります。・取扱い時はゴム手袋などの保護手袋を着用してください。電解液(希硫酸)により失明や火傷の原因となります。・充電器は、電源がON(入)の状態でバッテリーに接続しないでください。スパークにより引火爆発や火災の原因となります。・ゴミや埃など排気口が詰まった状態で注液、充電、車両への取付を行わないでください。・充電は風通しの良い所で行い、火気を近づけないでください。引火爆発や火災の原因となります。
質量(kg)約2.6備考【GTZ8V、FTZ8V、YTX7L-BS、GTX7A-BS、FTX7L-BS互換】タイプアイドリングストップ車対応液入り充電済電圧(V)12バッテリー容量(Ah)7特性液入り充電済バッテリーの商品特性上、ご使用の際には必ず補充電を行ってからご使用下さい。バッテリーを満充電しないで使用すると、本来の性能が完全に発揮できないことになります。
スタビライザー COMP F4590 ZETAスタビライザー COMP F4590ZETA
5,698税込6,268
1個
6日以内出荷
メーカー名:ジータメーカー品番:F4590適合情報:カワサキ[KAWASAKI] KX100 96-18カワサキ[KAWASAKI] KX85/2 96-18カワサキ[KAWASAKI] KX80 96-18カワサキ[KAWASAKI] KX65 94-18カワサキ[KAWASAKI] KX60 94-18ヤマハ[YAMAHA] XT250 SEROW250 [セロー250] 05-17ヤマハ[YAMAHA] XG250 TRICKER [トリッカー] 04-17ヤマハ[YAMAHA] XT250X 06-17ヤマハ[YAMAHA] YZ80 93-14ヤマハ[YAMAHA] XTZ125 03-17タイプ:COMP色[カラー]:スタビライザー COMPサイズ:幅(W):85mm材質[素材]:アルミ合金削り出しアルマイト処理内容量[数量]:1ハンドル径:STDバー:22.2mm
用途【旧品番】ZE33-2085適合主な適合車両:SEROW225WE/250/XT225 93-12/TRICKER 04-10/XT250X 06-08/YZ80/85 93-13/TTR125 00-04/KX60/65/80/85材質アルミ合金削り出しアルマイト処理幅(mm)85スタビライザー COMPタイプCOMPハンドル径(Φmm)STDバー:22.2入数1
タピス モノクロームツイード TZ08シリーズ 田島ルーフィングタピス モノクロームツイード TZ08シリーズ田島ルーフィング
35,980税込39,578
1ケース(16枚)
5日以内出荷から7日以内出荷
異素材との相性がいい、飽きのこない柔らかなツイード柄
仕様●材質区分:カーペットタイル(テクスチャードループパイル)●素材:パイル/原着ナイロンF100% バッキング/特殊PVC+ガラス不織布●寸法:8.5(厚さ)×500×500mm●パイル長:High5.5/Middle4.0/Low2.5mm●パイル密度 1/10ゲージ×13.0ステッチ
セリエオロ ブレーキディスク セミフローティング 78B408A2 bremboセリエオロ ブレーキディスク セミフローティング 78B408A2brembo
26,980税込29,678
1個
32日以内出荷
メーカー名:ブレンボ セリエオロメーカー品番:78B408A2販売備考:セリエオロ 受注発注商品です。キャンセル不可となります。適合情報:ヤマハ[YAMAHA] FJ1200 88-95ハーレー[HARLEY] XL883C [883カスタム] 92-99ヤマハ[YAMAHA] TRX850 95-99ヤマハ[YAMAHA] FZR600 89-95ヤマハ[YAMAHA] FZR600R 94-95ヤマハ[YAMAHA] FZ400 [4YR] 97-99ヤマハ[YAMAHA] FZR400RR 90-94ヤマハ[YAMAHA] XJR400/R/S 93-08ヤマハ[YAMAHA] TZ250 96-13ドゥカティ[DUCATI] 906PASO [906パゾ] 89材質[素材]:ステンレス
材質ステンレス
金属TOPディスク 180 ヤナセ(柳瀬)金属TOPディスク 180ヤナセ(柳瀬)
1,898税込2,088
1個
翌々日出荷
大外径180mmです。ジルコニア砥粒で高研削力があり、大きなワークや作業効率があがります。
用途鉄、ステンレス、アルミの表面研磨やビート除去、サビ取り。砥材Z穴径(Φmm)22最高使用回転数(min-1[r.p.m])8000外径(Φmm)180
光トランスミッタ Broadcom BROADCOM光トランスミッタ BroadcomBROADCOM
4,298税込4,728
1個
5日以内出荷
HFBR-0400TZシリーズ 小型リンクコンポーネント. Avago TechnologiesのHFBR-x4xxTZシリーズは、ねじ式STポートオプションがある、小型リンクコンポーネントです。ポートには5.1 mm (0.2インチ)の3/8-32 UNEF-2Aねじが付属しています。 ねじ式STポートを備えたこの部品は、基本部品同様の高い電気的、光学的、機械的性能を有しています。HFBR-x4xxTZデバイスは、キットに含まれているナットとワッシャを使用場合、最大厚さ2.8 mm(0.11 インチ)のシャーシ壁へのパネル取り付けに適しています。. HFBR-x4xxTZ シリーズの特長: - ねじにより、STポートタイプの部品をパネル取り付け可能 - 現行のSTマルチモードコネクタに対応
仕様最大データレート = 160MBdコネクター形状 = 正方形標準上昇時間 = 4ns標準降下時間 = 4nsピーク波長 = 865nm実装タイプ = スルーホール実装ピン数 = 8寸法 = 27.2 x 12.7 x 10.2mmコネクタータイプ = ST高さ = 10.2mm長さ = 27.2mm幅 = 12.7mmRoHS指令(10物質対応)対応
光トランスミッタ Broadcom BROADCOM光トランスミッタ BroadcomBROADCOM
189,800税込208,780
1セット(60個)
7日以内出荷
HFBR-0400TZシリーズ 小型リンクコンポーネント. Avago TechnologiesのHFBR-x4xxTZシリーズは、ねじ式STポートオプションがある、小型リンクコンポーネントです。ポートには5.1 mm (0.2インチ)の3/8-32 UNEF-2Aねじが付属しています。 ねじ式STポートを備えたこの部品は、基本部品同様の高い電気的、光学的、機械的性能を有しています。HFBR-x4xxTZデバイスは、キットに含まれているナットとワッシャを使用場合、最大厚さ2.8 mm(0.11 インチ)のシャーシ壁へのパネル取り付けに適しています。. HFBR-x4xxTZ シリーズの特長: - ねじにより、STポートタイプの部品をパネル取り付け可能 - 現行のSTマルチモードコネクタに対応
仕様最大データレート = 160Mbit/s標準上昇時間 = 4ns標準降下時間 = 4nsピーク波長 = 865nm実装タイプ = パネルマウントピン数 = 8寸法 = 27.2 x 12.7 x 10.2mmコネクタータイプ = ST高さ = 10.2mm長さ = 27.2mm幅 = 12.7mmシリーズ = HFBRRoHS指令(10物質対応)対応
USB 2.0 ケーブル A-Bタイプ 1.8m IODATA BRD-3DU8  対応 互換品 通信ケーブル プリンター メディアカバーマーケットUSB 2.0 ケーブル A-Bタイプ 1.8m IODATA BRD-3DU8 対応 互換品 通信ケーブル プリンターメディアカバーマーケット
799税込879
1本
4日以内出荷
USB2.0対応のUSBケーブル(A to Bタイプ)特徴【幅広い互換性】USB(Aタイプ)端子を持つパソコンとUSB2.0(Bタイプ)端子を持つプリンター、スキャナ、複合機、外付けハードディスクドライブ、デジカメなどの周辺機器の接続に使用できます。USB 1.1(12 Mbps)およびUSB 1.0(1.5 Mbps)と下位互換性があります。すべてのUSB Bデバイスと互換性があり、標準のType-Aオスコネクタをコンピュータに接続し、Type-Bコネクタを他のデバイスに接続するだけで、初心者でも簡単に使いこなせるようになっています。【高速データ転送】USB2.0規格に対応し、最大480Mbpsのスピードでデータ転送が可能です。サビや信号劣化の心配がない金メッキピンを使用しています。プリンター等の無線接続(Wi-Fi)が繋がらない時や不安定な場合は、有線(USBケーブル)を接続することで安定した通信が可能です。【対応機種】【IODATA アイ・オー・データ】★液晶ディスプレイIWB-651EB/PC1IWB-651EB-AGIWB-652EBIWB-652EB-AGIWB-752EB-AGLCD-AD171EBLCD-AD172SEB/SLCD-AD222EBLCD-ADF15RLCD-DX251EPBLCD-GCQ271HALCD-MD241D/SLCD-MD241DLCD-MD241D-AGLCD-MF222FBR-TLCD-MF223FB2-TLCD-MF223FBR-TLCD-MF224FDB-TLCD-MF224FDB-T2LCD-MF224FDB-T2-AGLCD-MF224FDB-T-AGLCD-MF241FVB-TLCD-MF241FVB-T-ALCD-MF241FVB-T-AGLCD-MF241XBRLCD-MF241XWRLCD-SAX151DB-T★電子黒板・タッチ化ユニットらくらくボードIWB-2EBシリーズIWB-752EBIWB-651EB★TVキャプチャーBOXGV-MC/TZGV-MC7/HZ3GV-MVP/HZ3GV-MVP/RZGV-MVP/RZ2GV-MVP/RZ3GV-MVP/RZ3SGV-MVP/SZGV-MVP/TZ★ブルーレイディスクドライブBRD-3DU8BRD-U8DMBRD-U8EBRD-U8SBRD-UH08LE/KNBRD-UH8BRD-UH8LEBRD-UH8SBRD-UM2BRD-UM2S★DVDドライブDVD-iU16ADVD-iUH16DVDRW-iU4.7PDVDRW-iU4.7P2DVDRW-iU4.7P3DVR-iUH2DVR-iUM4DVR-iUM8DVR-iUN16WDVR-iUN4DVR-iUN4SDVR-iUN8DVR-iUN8WDVR-iUN8WRDVR-iUP4DVR-iUP4-ADVR-U20EDVR-U24DMDVR-U24EDVR-U24EVDVR-U24EZDVR-U4120LEDVR-UA24EZDVR-UA24EZ2DVR-UA24EZ2ADVR-UEH12WDVR-UEH16ADVR-UEH16GDVR-UEH16WDVR-UEH4DVR-UEH4SDVR-UEH8DVR-UEM16CDVR-UEM16CRDVR-UEM16GDVR-UEN16RDVR-UEN18GLDVR-UEN18GLVDVR-UEP4DDVR-UEP8DVR-UEP8/MDVR-UH16ADVR-UH16DDVR-UH16GDVR-UH18GDVR-UH18GTDVR-UH8CDBDVR-UM16ADVR-UM16CDVR-UM16CRDVR-UM16CVDVR-UM16GDVR-UM16RDVR-UM16SDVR-UM8CDBDVR-UN16ADVR-UN16DDVR-UN16FDVR-UN16FADVR-UN16LDVR-UN16RDVR-UN16R/SDVR-UN16RLDVR-UN16SDVR-UN18EDVR-UN18GLDVR-UN18GLVDVR-UN18GSDVR-UN20EDVR-UN20GLDVR-UN24GEDVR-UN24GSDVR-UP16ADVR-UT24EZDVR-UW8DPDVR-UW8DP2DVS-iUR4P★ビデオキャプチャBOXGV-MDVD2GV-MDVD3★チューナーHVT-BT200HVT-T100★CD-RWドライブCDRW-iU48SCDRW-iU52SCDRW-U40BSTCDRW-U48CDRW-U5232CDRW-U5232LCDRW-U5232VCRWD-iU32SCRWD-iU48SCRWD-iU52S★ハードディスクプレーヤーIV-P100★USBオーディオ入出力ステーションD2VOXDAVOXDAVOXLDDVOX★EPGレシーバーBOXSR-SPTV/USBなどすべてのメーカーと対応機種を記載できておりません。
ブラックケーブル長(m)1.8コネクタ形状USB(A)オス - USB(B)オスプラグ金メッキ転送速度(Mbps)最大480USBタイプUSB2.0対応 USBケーブル(A-Bタイプ)変換タイプオス-オス
SONICWALL TZ470 WIRELESS-AC JPN WITH 8X5 SUPPORT 1YR ソニックウォールSONICWALL TZ470 WIRELESS-AC JPN WITH 8X5 SUPPORT 1YRソニックウォール
289,800税込318,780
1台
8日以内出荷
エンジンポンプ(土砂水用) トラッシュポンプシリーズ 工進エンジンポンプ(土砂水用) トラッシュポンプシリーズ工進
169,800税込186,780
1台
翌々日出荷
土砂水や泥水での使用に耐えるエンジンポンプ。
用途土砂水の排水に。種類エンジンポンプ吸入揚程(m)8プラグF6RTC(NGK:BPR6ES)使用液土砂水
ロング12ポイントケット(差込角6.35mm) ハゼットロング12ポイントケット(差込角6.35mm)ハゼット
5,598税込6,158
1個
6日以内出荷
トラスコ品番828-8500
シルバーヂスク(ジルコニア) レヂトンシルバーヂスク(ジルコニア)レヂトン
10,980税込12,078
1箱(5枚)
3日以内出荷から6日以内出荷
耐久性・研磨性抜群! センターカットのペーバー配列で外縁も内縁も均等の厚みのフラット仕様。
用途ステンレス作業タンク、威房、エクステリア、プレス関係など 一般金属作業車体、サッシ、造船、橋梁、板金関係など 非鉄金属作業FRP、木工、建設関係など最高使用回転数(min-1[r.p.m])6800内径(Φmm)22外径(Φmm)180砥粒Z適合材ステンレス/一般金属/非金属
エンジンポンプ KTZ-80X-AAA-0 部品 工進エンジンポンプ KTZ-80X-AAA-0 部品工進
319税込351
1個
4日以内出荷
エンジンポンプ KTZ-80X-AAA-0 部品
用途部品の交換に関連資料(0.23MB)
ハイトップ ジルコニア タックスハイトップ ジルコニアタックス
7,898税込8,688
1箱(10枚)
4日以内出荷から5日以内出荷
鉄・ステンレス・アルミなどの各種金属の研削、研磨用のディスクペーパーです。粒度のバリエーションも数多く取り揃えております。
用途一般金属研削適合電動工具ディスクグラインダー最高回転数(min-1[r.p.m])13000
タピス モノクロムツイード タジマ(田島ルーフィング)タピス モノクロムツイードタジマ(田島ルーフィング)
26,980税込29,678
1箱(16枚)
3日以内出荷
異素材との相性がいい、飽きのこない柔らかなツイード柄。 変わりつつあるオフィスでのコミュニケーションを豊かにするために生まれたカーペットタイルです。 飽きのこない柔らかなツイード柄は、置敷きビニル床タイルなどの異素材との相性も良好です。
材質パイル/原着ナイロンF100%、バッキング/特殊PVC+ガラス不織布(軽量化バッキング)厚さ(mm)8.5寸法(mm)500×500機能制電・原着糸・防汚加工・軽量化・防炎・工場内リサイクル・VOC対策品パイル長(mm)High5.5/Middle4.0/Low2.5適応下地モルタル/コンクリート/二重床パイル密度ステッチ数値:13.0ステッチ、ゲージ値: 1/10ゲージグリーン購入法適合
12V高品質シールド・バイク用バッテリー(液入タイプ) 台湾YUASA(タイワンユアサ/TAIWAN YUASA)12V高品質シールド・バイク用バッテリー(液入タイプ)台湾YUASA(タイワンユアサ/TAIWAN YUASA)(1件のレビュー)
8,898税込9,788
1個
7日以内出荷
安心と信頼のYUASAバッテリー TAIWAN-YUASA(台湾ユアサ)12V高品質シールド・オートバイ用バッテリー。優れたコストパフォーマンス。バイク王国の台湾では、多くの一流メーカーに純正採用された、信頼性と品質の高いブランドです。こちらの商品は電解液注入済みタイプになっております。(液入り充電済みの為、商品到着後、すぐに車両への取付が可能です。)
用途バイク用バッテリー定格電圧(V)12
テールパイプ YSK(山脇産業)テールパイプYSK(山脇産業)
37,980税込41,778
1本
6日以内出荷
TZスパイラルタップ(ステンレス用) TZTZスパイラルタップ(ステンレス用)TZ
2,398税込2,638
1本
3日以内出荷から5日以内出荷
低速~中速領域でずば抜けた安定性と長寿命を実現コーティングタップを凌駕する安定性と圧倒的な長寿命加工硬化しやすいステンレス加工でも、切れ味が長く持続ステンレス加工に最適な刃先・溝形状により、切りくず排出性を向上溶着による切りくずの噛み込みや折損に対し、バラつきの 少ない安定した加工を実現
ねじの種類M(メートルねじ)
TZスパイラルタップ TZTZスパイラルタップTZ
2,298税込2,528
1本
3日以内出荷から6日以内出荷
低速~中速領域でずば抜けた安定性と長寿命を実現コーティングタップを凌駕する安定性と圧倒的な長寿命
ねじの種類M(メートルねじ)
TZ-ZポイントタップforSUS TZTZ-ZポイントタップforSUSTZ
2,198税込2,418
1本
3日以内出荷
低速~中速領域でずば抜けた安定性と長寿命を実現コーティングタップを凌駕する安定性と圧倒的な長寿命加工硬化しやすいステンレス加工でも、切れ味が長く持続ステンレス加工に最適な刃先・溝形状により、切りくず排出性を向上溶着による切りくずの噛み込みや折損に対し、バラつきの 少ない安定した加工を実現
食付5材質ハイス溝数3ねじの種類M(メートルねじ)
TZ-Zポイントタップ TZTZ-ZポイントタップTZ
2,198税込2,418
1本
3日以内出荷
低速~中速領域でずば抜けた安定性と長寿命を実現コーティングタップを凌駕する安定性と圧倒的な長寿命
食付5材質ハイス溝数3ねじの種類M(メートルねじ)
TZ-レギュラドリル TZTZ-レギュラドリルTZ
3,698税込4,068
1本
3日以内出荷
刃先は2レーキ+X型シンニング!ハイスドリル最高峰の長寿命! 安定・高精度加工!幅広い被削材材に安定加工を実現!
材質高級粉末ハイス表面処理SGコーディングシャンク形状エンドミルシャンク
TZ-ショートドリル TZTZ-ショートドリルTZ
2,998税込3,298
1本
3日以内出荷
刃先は2レーキ+X型シンニング!ハイスドリル最高峰の長寿命! 安定・高精度加工!幅広い被削材材に安定加工を実現!
材質高級粉末ハイス表面処理SGコーディングシャンク形状エンドミルシャンク
VNC - 外部パイロット電磁形 / クーラントバルブ SMCVNC - 外部パイロット電磁形 / クーラントバルブSMC
14,980税込16,478
1個
14日以内出荷から15日以内出荷
TZミル 4枚刃 TZTZミル 4枚刃TZ
3,998税込4,398
1本
3日以内出荷
新GSコートは、下記の2つの効果により革新的な性能を発揮出来る新膜である。(1)耐熱性を高めることで従来比20%以上の効率アップが可能。(熱疲労に強い)(2)表面の平滑化処理により、切り屑離れが良く溶着しにくい。(刃先に熱を伝えない)
材質超硬合金刃数4枚表面処理チタンアルミナ系コーティング適合被削材種鉄・ステン・アルミ・耐熱鋼・高硬度鋼(~HRC55)
TZミル 2枚刃 TZTZミル 2枚刃TZ
3,598税込3,958
1本
3日以内出荷
新GSコートは、下記の2つの効果により革新的な性能を発揮出来る新膜である。(1)耐熱性を高めることで従来比20%以上の効率アップが可能。(熱疲労に強い)(2)表面の平滑化処理により、切り屑離れが良く溶着しにくい。(刃先に熱を伝えない)
材質超硬合金刃数2枚表面処理チタンアルミナ系コーティング適合被削材種鉄・ステン・アルミ・耐熱鋼・高硬度鋼(~HRC55)
muffler clamp AKRAPOVIC (アクラポビッチ)muffler clampAKRAPOVIC (アクラポビッチ)
10,980税込12,078
1個
63日以内出荷から92日以内出荷
Schutzinger バナナプラグ -ジャック, 4mm プラグ, 黒 KURZ 8454 / 11-4 IG MB / Ni / SW SchutzingerSchutzinger バナナプラグ -ジャック, 4mm プラグ, 黒 KURZ 8454 / 11-4 IG MB / Ni / SWSchutzinger
1,298税込1,428
1個
7日以内出荷
仕様色 = 黒プラグサイズ = 4mmコンタクトめっき = ニッケル許容電流値 = 32A定格電圧 = 30 V ac, 60 V dcオス/メス = オスRoHS指令(10物質対応)対応
2輪用液別シールド型 MF(PLATINUM)バッテリー(電解液注入済タイプ) AQUA DREAM(アクアドリーム)2輪用液別シールド型 MF(PLATINUM)バッテリー(電解液注入済タイプ)AQUA DREAM(アクアドリーム)(14件のレビュー)
5,098税込5,608
1個
当日出荷から翌々日出荷
アクアドリーム(AQUA DREAM)が販売するバイク用バッテリーは、日本大手企業に、高く評価され、現行モデルバイクにも純正採用されています。 また、同生産工場が製造している、UPS(無停電電源装置)も、大手企業に、高い評価採用を成され、世界的に名前が通っております。 (品質強化を、徹底されているメーカー工場での生産商品となります) 液入充電済で安心の、メンテナンスフリーバッテリーです。 より長くお使い頂くため、長寿命と低自己放電率を考慮した設計となっています。 数多くの互換品番に対応しています。
用途バイク用バッテリー
ハイパフォーマンスバッテリーDYTZ8V DAYTONA(デイトナ)ハイパフォーマンスバッテリーDYTZ8VDAYTONA(デイトナ)
7,598税込8,358
1個
当日出荷
高性能で安全性も高いバイクに適したNonoGELバッテリー。DYTZ8Vは、アイドリングストップ装備車両に対応した、高耐久バッテリー。
仕様●本体質量:2.34kg●10時間率容量:12V7Ah●ケースサイズ:幅114×高さ130×奥行70mm ●液入り充電済み
ブレーキパッド(ECタイプ) DIXCEL(ディクセル)ブレーキパッド(ECタイプ)DIXCEL(ディクセル)(21件のレビュー)
7,198税込7,918
1セット(4枚)
4日以内出荷から8日以内出荷
Zユニオンシリーズ サービス・チーズ・ユニオン ウシオユーテックZユニオンシリーズ サービス・チーズ・ユニオンウシオユーテック
8,198税込9,018
1袋(10個)
7日以内出荷
PP型は耐薬品・耐腐食性に優れ、PA型は耐摩擦・耐摩耗性に優れています。
最高使用圧力(MPa[kgf/cm2])0.8[8]最高使用温度(℃)80
Zユニオンシリーズ チーズ・ユニオン ウシオユーテックZユニオンシリーズ チーズ・ユニオンウシオユーテック
11,980税込13,178
1袋(10個)
4日以内出荷から17日以内出荷
PP型は耐薬品・耐腐食性に優れ、POM型は耐摩擦・耐摩耗性に優れています。
最高使用圧力(MPa[kgf/cm2])0.8[8]最高使用温度(℃)80
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら