10件中 1~10件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
材質SCS13A ロストワックス 形状チーズ 種類ねじ込み継手 使用流体蒸気、空気、ガス、油、脈動水 最高許容圧力(MPa)1.0(300℃以下の蒸気、空気、ガス、油)、1.4(220℃以下の蒸気、空気、ガス、油、脈動水)、2.0(-29℃~+120℃) RoHS指令(10物質対応)対応
1個
839 税込923
当日出荷
バリエーション一覧へ (6種類の商品があります)

富士製砥(高速電機)研磨ディスク サンプラT(テーパータイプ)
エコ商品
内径(Φmm)15 外径(mm)100 RoHS指令(10物質対応)対応
1箱(5枚)
4,088 税込4,497
5日以内出荷
バリエーション一覧へ (10種類の商品があります)

ASUS(エイスース)ASUS ProArt Z890-CREATOR WIFI マザーボード
エコ商品
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later) オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications. USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled. 内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card. イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard 対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
86,980 税込95,678
22日以内出荷

渡辺電機工業絶縁変換器
ケース色黒色 絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互) 使用温湿度範囲-5℃~+50℃ 90%RH以下(非結露)
1個
25,980 税込28,578
当日出荷から13日以内出荷
バリエーション一覧へ (699種類の商品があります)

HFBR-0400TZシリーズ 小型リンクコンポーネント. Avago TechnologiesのHFBR-x4xxTZシリーズは、ねじ式STポートオプションがある、小型リンクコンポーネントです。ポートには5.1 mm (0.2インチ)の3/8-32 UNEF-2Aねじが付属しています。 ねじ式STポートを備えたこの部品は、基本部品同様の高い電気的、光学的、機械的性能を有しています。HFBR-x4xxTZデバイスは、キットに含まれているナットとワッシャを使用場合、最大厚さ2.8 mm(0.11 インチ)のシャーシ壁へのパネル取り付けに適しています。. HFBR-x4xxTZ シリーズの特長: - ねじにより、STポートタイプの部品をパネル取り付け可能 - 現行のSTマルチモードコネクタに対応
仕様最大データレート = 160Mbit/s標準上昇時間 = 4ns標準降下時間 = 4nsピーク波長 = 865nm実装タイプ = パネルマウントピン数 = 8寸法 = 27.2 x 12.7 x 10.2mmコネクタータイプ = ST高さ = 10.2mm長さ = 27.2mm幅 = 12.7mmシリーズ = HFBR RoHS指令(10物質対応)対応
1セット(60個)
199,800 税込219,780
7日以内出荷

HFBR-0400TZシリーズ 小型リンクコンポーネント. Avago TechnologiesのHFBR-x4xxTZシリーズは、ねじ式STポートオプションがある、小型リンクコンポーネントです。ポートには5.1 mm (0.2インチ)の3/8-32 UNEF-2Aねじが付属しています。 ねじ式STポートを備えたこの部品は、基本部品同様の高い電気的、光学的、機械的性能を有しています。HFBR-x4xxTZデバイスは、キットに含まれているナットとワッシャを使用場合、最大厚さ2.8 mm(0.11 インチ)のシャーシ壁へのパネル取り付けに適しています。. HFBR-x4xxTZ シリーズの特長: - ねじにより、STポートタイプの部品をパネル取り付け可能 - 現行のSTマルチモードコネクタに対応
仕様最大データレート = 160MBdコネクター形状 = 正方形標準上昇時間 = 4ns標準降下時間 = 4nsピーク波長 = 865nm実装タイプ = スルーホール実装ピン数 = 8寸法 = 27.2 x 12.7 x 10.2mmコネクタータイプ = ST高さ = 10.2mm長さ = 27.2mm幅 = 12.7mm RoHS指令(10物質対応)対応
1個
3,998 税込4,398
5日以内出荷

プロトティップ超硬エンドミル
エコ商品
RoHS指令(10物質対応)対応
1個
4,598 税込5,058
9日以内出荷
バリエーション一覧へ (568種類の商品があります)

1個
7,598 税込8,358
9日以内出荷
バリエーション一覧へ (168種類の商品があります)

仕様色 = 黒プラグサイズ = 4mmコンタクトめっき = ニッケル許容電流値 = 32A定格電圧 = 30 V ac, 60 V dcオス/メス = オス RoHS指令(10物質対応)対応
1個
1,198 税込1,318
7日以内出荷