「ul13-50」の検索結果

16件中 1~16件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
数字が読みやすい広巾スチールテープです。
テープ幅(mm)13 材質(テープ)スチール 仕様455mmピッチマーク付 テープ厚さ(mm)0.23 JIS規格1級 標準張力(N/℃)100/20
1個
7,998 税込8,798
当日出荷
バリエーション一覧へ (2種類の商品があります)

高精度:50m±1.0mm以内、KDS独自規格の特級品です。 社内検査証付です。 故障の少ない標準ハンドル仕様です。
用途社内校正用標準器に、精度を求める測定に テープ長さ(m)50 テープ幅(mm)13 トラスコ品番167-2499 材質テープ:スチール、ケース:ABS樹脂 質量(kg)1 表示ヨンゴーゴーピッチ表示 目盛仕様JIS1級メートル目盛 テープ厚さ(mm)0.23 アズワン品番64-8758-73 標準張力(N)100
1個
11,980 税込13,178
当日出荷

1個
2,198 税込2,418
3日以内出荷
バリエーション一覧へ (18種類の商品があります)

屋外でも明るい大型信号灯。点灯、点滅に加え、トリプルフラッシュとモータレス回転表示の4パターンを採用。防水、防塵を高めたIP69K
種別積層信号灯 材質PC ボディ色:オフホワイト 取付方式直付け 外径(Φmm)100 保存温度(℃)-30~+60 光源LED 取付場所屋内/屋外 (TYPE 4X は屋内のみ (UL50E)) グローブ種別カラーグローブ 引出し線長さ(mm)500 取付方向正方向・逆方向 公称断面積(mm2)電源線:AWG18、信号線:AWG24 取付板厚(mm)最大6 色(本体)オフホワイト 点滅数(回/分)点滅/減光点滅:60、トリプルフラッシュ:120 音圧感度(dB)92(at1m) 色(グローブ)カラー 保存湿度(%RH)90以下、結露なきこと
1個
特価
22,980 税込25,278
当日出荷から21日以内出荷
バリエーション一覧へ (34種類の商品があります)

発熱体(CPU等)と放熱体(ヒートシンク等)の間に挟んで使用。、細かな凹凸のすき間を埋め、効率よく熱を伝えることができます。、電気的に絶縁性を持った熱伝導材です。、柔軟性がありますので、凹凸面に密着し空気層を作りません。、RoHS指令対応。(2023年7月時点)、塗る作業ではなく、貼る作業ですので作業が簡単です。
1枚
629 税込692
6日以内出荷から8日以内出荷
バリエーション一覧へ (6種類の商品があります)

シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241 アズワン品番65-7804-71
1個
10,980 税込12,078
7日以内出荷

付属品平座金(M5)SUS×3、六角ナット(M5)SUS×3 種別積層信号灯 材質PC 取付方式直付け 適合規格UL508、 CSA-C22.2 No.14 (File No.E215660)、 EN61000-6-4、 EN61000-6-2、 EN IEC 63000、 KS C 9610-6-4、 KS C 9610-6-2、 FCC Part15 SubpartB ClassA、 ICES-003 Class A、 TR CU 020、 TR EAEU 037 定格電圧(V)DC24 動作種別点灯、点滅、回転、トリプルフラッシュ、減光点灯、減光点滅、ブザーなし 配線接続方法キャブタイヤコード 外径(Φmm)70 定格消費電力(W)2 保護等級IP6X、IPX6(IEC 60529)、IPX9K(ISO 20653)、TYPE 4X、13(NEMA、UL50E)/正方形取付 取付場所屋内 使用周囲温度(℃)-20~50 使用周囲湿度90%RH以下/結露なきこと 保存温度範囲(℃)-30~60 取付方向正方向 公称断面積(mm2)電源線:AWG18、信号線:AWG24 取付板厚(mm)最大7 色(本体)オフホワイト 点滅数(回/分)点滅/減光点滅:60、トリプルフラッシュ:120 待機電力(W)0.2 色(グローブ)カラー 使用周囲湿度(%RH)90以下、結露なきこと
1個
5,998 税込6,598
翌日出荷から8日以内出荷
バリエーション一覧へ (2種類の商品があります)


仕様定格電流 = 1A定格電圧 = 500V ac溶断速度 = Fヒューズサイズ = 6.3 x 32mm直径 = 6.35mm全長 = 32mm本体材質 = セラミック高ラプチャー容量 = あり遮断容量最大電圧 R = 20 kA @ 500 V dc、50 kA @ 500 V acインジケータ付 = Nサイズ指定 = MiniatureULクラス = UL248-13セラミックボディヒューズ、6.3 x 32 mm. 多種多様な用途の要件に最適のセラミックヒューズです。 種類管型ヒューズ 定格電圧(V)500AC 定格電流(A)1 遮断電流(A)(最大)20000(@500VDC)、50000(@500VAC) リード線 サイズ(mm)Φ6.3×32 RoHS指令(10物質対応)対応
1袋(10個)
2,298 税込2,528
当日出荷


付属品平座金(M5)SUS×3個、六角ナット(M5)SUS×3 適合機種LR10 材質PC オフホワイト タイプボディユニット 取付方式直付け 外径(Φmm)100 保護等級IP6X, IPX6(IEC 60529), IPX9K(ISO 20653), TYPE 4X,13(NEMA, UL50E)/正方形取付 取付場所屋内/屋外 (TYPE 4X は屋内のみ (UL50E)) 使用周囲温度(℃)-20~+50 取付方向正方向/逆方向 取付板厚(mm)最大6 使用周囲湿度(%RH)90以下、結露なきこと
1個
15,980 税込17,578
3日以内出荷から17日以内出荷
バリエーション一覧へ (3種類の商品があります)

工具不要で簡単に締め付けられます。特殊な折り目をつけたケーブルは、真円に近い形で締付けられるので漏れの心配が少ないです。樹脂製なので錆の心配がありません。一般産業、管材、自動車関連、理化学、港湾産業、通信機器関連のホースやパイプなどの締付け用。
1袋(100本)
35,980 税込39,578
5日以内出荷
バリエーション一覧へ (3種類の商品があります)

工具不要で簡単に締め付けられます。特殊な折り目をつけたケーブルは、真円に近い形で締付けられるので漏れの心配が少ないです。樹脂製なので錆の心配がありません。一般産業、管材、自動車関連、理化学、港湾産業、通信機器関連のホースやパイプなどの締付け用。
1袋(100本)
21,980 税込24,178
5日以内出荷
バリエーション一覧へ (2種類の商品があります)