7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
小型で軽量なため狭い場所などに活用できます。 取付ける物の形状や角度に合わせた種類と空気圧の調整により振動数と遠心力の可変が可能です。 ケーシングが樹脂構造のため耐蝕性が高く湿気の多い場所や錆の発生が気になる場所に適しています。 性能を持続するためにルブリケータ(オイラー)を設置してください。 雰囲気温度60℃以下でご使用ください。
1個
28,980 税込31,878
翌日出荷
バリエーション一覧へ (8種類の商品があります)

1個ほか
特価
209 税込230
当日出荷から7日以内出荷
バリエーション一覧へ (420種類の商品があります)

1個ほか
269 税込296
当日出荷から7日以内出荷
バリエーション一覧へ (66種類の商品があります)

現代総合金属ライムチタニア系溶接棒
RoHS
ライムチタニア系溶接棒で多量の鉄分が含まれた作業性と能率が優れた溶接棒です。 溶着速度が速く再アーク性が良好で作業性が優れています。 溶着金属の機械的性質も優れています。
用途車両、機械、建築、橋梁などの溶接。 仕様神鋼 ZERODE-44相当品 質量(kg)20 JIS規格Z3211 E4303 伸び(%)28.9 最大吸収エネルギー(J[kgf・m])98[10](0℃) 降伏点(N/mm2)436 引張強度(N/mm2)489 RoHS指令(10物質対応)対応
1箱(5kg×4個)
9,698 税込10,668
翌々日出荷
バリエーション一覧へ (2種類の商品があります)


Description。It's time to say hip hip array for this IR Breakout! The MLX90640 SparkFun IR Array Breakout is equipped with a 32x24 array of thermopile sensors creating, in essence, a low resolution thermal imaging camera. With this breakout you can detect surface temperatures from many feet away with an accuracy of ±1.5℃(best case). To make it even easier to get your low-resolution infrared image, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This specific IR Array Breakout features a 110°x75° field of view with a temperature measurement range of -40℃-300℃. The MLX90640 IR Array has pull up resistors attached to the I2C bus; both can be removed by cutting the traces on the corresponding jumpers on the back of the board. Please be aware that the MLX90640 requires complex calculations by the host platform so a regular Arduino Uno(or equivalent)doesn't have enough RAM or flash to complete the complex computations required to turn the raw pixel data into temperature data. You will need a microcontroller with 20,000 bytes or more of RAM. To achieve this, we recommend a Teensy 3.1 or above.。Note:The I2C address of the MLX90640 is 0x33 and is hardware defined. A multiplexer/Mux is required to communicate to multiple MLX90640 sensors on a single bus. If you need to use more than one MLX90640 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun IR Array Breakout Guide。Features。Operating Voltage:3V-3.6V。Current Consumption:~18mA。Field of View:110°x75°。Measurement Range:-40℃-300℃。Resolution:±1.5℃。Refresh Rate:0.5Hz-64Hz。I2C Address:0x33。2x Qwiic Connection Ports
アズワン品番67-0426-87
1個
19,980 税込21,978
33日以内出荷