仕様コンタクト数 = 1ジェンダー = オスボディ向き = ストレート高さ = 9.35mm定格電流 = 10Aハウジング材質 = ナイロン定格電圧 = 300 V ac/dcJST YLシリーズプラグハウジング. JST YLシリーズの電線対電線コネクタに属する多極プラグハウジングです。このプラグハウジングは、圧着ソケットコンタクト(RS ; 392-2521 392-2521 )との併用向けです。定格電圧と定格電流は、使用するワイヤのサイズによって異なります。. 特長 / 利点. 適切なワイヤサイズ: 26 → 20 AWG (0.13 → 0.5 mm2) 最大動作電圧: 300 V 最大定格電流: 10 A UL、CSA、TUV認定
RoHS指令(10物質対応)対応
1袋(10個)
¥249
税込¥274
当日出荷
ピン数 = 6。実装タイプ = 表面実装。パッケージタイプ = SC-70。寸法 = 2 x 1.25 x 0.9mm。動作温度 Max = +85 ℃。TinyLogic ULP-A、Fairchild Semiconductor
RoHS指令(10物質対応)対応
1セット(3000個)
¥53,980
税込¥59,378
5日以内出荷
ロジックタイプ = AND。実装タイプ = 表面実装。エレメント数 = 1。ゲートあたりの入力数 = 2。シュミットトリガ入力 = なし。パッケージタイプ = SC-70。ピン数 = 5。論理回路 = TinyLogic ULP-A。入力タイプ = CMOS。動作供給電圧 Max = 3.6 V。高レベル出力電流 Max = -24mA。最大伝播遅延時間 @ 最大 CL = 5.3 ns @ 30 pF。動作供給電圧 Min = 0.9 V。低レベル出力電流 Max = 24mA。寸法 = 2 x 1.25 x 0.9mm。TinyLogic ULP-A、Fairchild Semiconductor
RoHS指令(10物質対応)対応
1セット(50個)
¥1,998
税込¥2,198
5日以内出荷
ロジックタイプ = インバータ。1チップ当たりのエレメント数 = 1。シュミットトリガ入力 = なし。最大伝播遅延時間 @ 最大 CL = 5.2 ns @ 30 pF。高レベル出力電流 Max = -24mA。低レベル出力電流 Max = 24mA。実装タイプ = 表面実装。パッケージタイプ = S70。ピン数 = 5。論理回路 = LVCMOS。寸法 = 2 x 1.25 x 1mm。動作供給電圧 Max = 3.6 Vmm。幅 = 1.25mm。TinyLogic ULP-A、Fairchild Semiconductor
RoHS指令(10物質対応)対応
1セット(50個)
¥1,898
税込¥2,088
5日以内出荷
ロジックタイプ = インバータ。入力タイプ = シュミットトリガ。1チップ当たりのエレメント数 = 1。シュミットトリガ入力 = あり。最大伝播遅延時間 @ 最大 CL = 46.3 ns @ 30 pF。高レベル出力電流 Max = -2.6mA。低レベル出力電流 Max = 2.6mA。実装タイプ = 表面実装。パッケージタイプ = S70。ピン数 = 5。論理回路 = LVCMOS。寸法 = 2 x 1.25 x 0.9mm。高さ = 0.9mm。長さ = 2mm。TinyLogic ULP、Fairchild Semiconductor
RoHS指令(10物質対応)対応
1セット(50個)
¥2,498
税込¥2,748
5日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
関連キーワード