定格電圧(V)DC12/24レンズ色クリア付属品ネジM4×18(2本)フランジナットM4(2個)材質(本体)ABS・メッキ、(レンズ)アクリル厚さ(mm)11材質(本体)ABS質量(g)約29gタイプコードアース規格意匠登録:第1331031号電圧(V)DC12/24定格電圧DC12/24V外径×高さH(Φmm×mm)90×32コード長さ(m)各200(0.5sq)本体質量(g)約29g定格電圧 DC VDC12/24寸法(幅W×奥行D×高さH)(mm)90×32×27コード長さ(mm)約200(0.5sq)材質(レンズ)アクリル質量(g/個)約29g取付ピッチ(mm)80定格電流(mA)(DC14V時)約50(DC28V時)約30定格電圧変動範囲DC10~32V主材質(本体)ABS・メッキ、(レンズ)アクリルLED使用数(個)8内容量1個