| 49482816 | MFKH-100BA | ミラレックス100、つば付スリーブTS(W)-100-600 | 128 | 114 | 142 | 214 | 93 | | |
|
| 49482825 | MFKH-125BA | ミラレックス125、つば付スリーブTSW-125-600 | 178 | 140 | 211 | 380 | 115 | | |
|
| 49482834 | MFKH-36BA | ミラレックス36、つば付スリーブTS(W)-30-600 | 54 | 42 | 70 | 107.5 | 48.5 | | |
|
| 49482843 | MFKH-42BA | ミラレックス42、つば付スリーブTS(W)-40-600 | 61 | 48 | 77 | 187 | 65 | | |
|
| 49482852 | MFKH-54BA | ミラレックス54、つば付スリーブTS(W)-50-600 | 74 | 60 | 90 | 141.5 | 58.5 | | |
|
| 49482868 | MFKH-70BA | ミラレックス70、つば付スリーブTS(W)-65-600 | 91 | 76 | 107 | 253 | 81 | | |
|
| 49482877 | MFKH-82BA | ミラレックス82、つば付スリーブTS(W)-80-600 | 106 | 89 | 122 | 191.5 | 72.5 | | |
|