直径5cmダイクロハロゲン用スポット 直径5×L11.5cm
人気のダイクロハロゲンスポット!直径5cmのダイクロハロゲンランプ60W形(消費電力40W)までご使用いただけます。
口金E11
付属品直径5cmダイクロハロゲンランプ中角50W形×1個付き
寸法(cm)直径5×L11.5(ランプ含む)
首振角度(°)90
色温度3000K
照射角20°
適合ランプ61-386-1-1~2、61-386-2-1~8、61-386-3-1~6、61-386-4-1~3、61-386-5-1~4、61-386-6-1~4、61-387-1-1、61-394-5-1・3・5・7・9・11、61-394-6-1・3・5・7・9・11、61-394-7-1・3・5・7・9・11、61-394-8-1・3・5・7・9・11、61-394-9-1・3・5・7・9・11
回転角度(°)330
内容量1セット(10個)