| 29091948 | 27cm | 1.2 | 270×80 | | |
|
| 29091957 | 30cm | 1.2 | 300×80 | | |
|
| 29091966 | 33cm | 1.2 | 330×90 | | |
|
| 29091975 | 36cm | 1.2 | 360×100 | | |
|
| 29091984 | 39cm | 1.2 | 390×110 | | |
|
| 29091993 | 42cm | 1.2 | 420×120 | | |
|
| 29092009 | 45cm | 1.2 | 450×130 | | |
|
| 29092018 | 48cm | 1.6 | 480×140 | | |
|
| 29092027 | 51cm | 1.6 | 510×150 | | ¥19,100 | ¥15,980 | ¥17,578(税込) |
| |
|
| 29092036 | 54cm | 1.6 | 540×160 | | ¥22,400 | ¥18,980 | ¥20,878(税込) |
| |
|
| 29092045 | 57cm | 1.6 | 570×170 | | ¥26,700 | ¥19,980 | ¥21,978(税込) |
| |
|
| 29092054 | 60cm | 1.6 | 600×180 | | ¥31,000 | ¥24,980 | ¥27,478(税込) |
| |
|