| 33620266 | 9GA0812G4001 | 25 | DC12 | (PWM:25%)0.42/(PWM:100%)1.91 | (PWM:25%)17/(PWM:100%)45 | (PWM:25%)7.2/(PWM:100%)150 | | |
|
| 33620275 | 9GA0812G40011 | 25 | DC12 | (PWM:25%)0.42/(PWM:100%)1.91 | (PWM:25%)17/(PWM:100%)45 | (PWM:25%)7.2/(PWM:100%)150 | | |
|
| 33620284 | 9GA0812G4002 | 25 | DC12 | (PWM:25%)0.42/(PWM:100%)1.91 | (PWM:25%)17/(PWM:100%)45 | (PWM:25%)7.2/(PWM:100%)150 | | |
|
| 33620293 | 9GA0812G40021 | 25 | DC12 | (PWM:25%)0.42/(PWM:100%)1.91 | (PWM:25%)17/(PWM:100%)45 | (PWM:25%)7.2/(PWM:100%)150 | | |
|
| 33620309 | 9GA0812G6001 | 20 | DC12 | 1.72 | 45 | 110 | | |
|
| 33620318 | 9GA0812G6002 | 20 | DC12 | 1.72 | 45 | 110 | | |
|
| 33620345 | 9GA0812H162 | 38 | DC12 | (PWM:0%)0.64/(PWM:100%)2.25 | (PWM:0%)24/(PWM:100%)55 | (PWM:0%)45/(PWM:100%)380 | | |
|
| 33620363 | 9GA0812H4001 | 25 | DC12 | (PWM:25%)0.44/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)8.3/(PWM:100%)87.7 | | |
|
| 33620379 | 9GA0812H40011 | 25 | DC12 | (PWM:25%)0.44/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)8.3/(PWM:100%)87.7 | | |
|
| 33620388 | 9GA0812H4002 | 25 | DC12 | (PWM:25%)0.44/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)8.3/(PWM:100%)87.7 | | |
|
| 33620397 | 9GA0812H40021 | 25 | DC12 | (PWM:25%)0.44/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)8.3/(PWM:100%)87.7 | | |
|
| 33620406 | 9GA0812H7001 | 15 | DC12 | 0.89 | 29 | 32.6 | | |
|
| 33620415 | 9GA0812H7D001 | 15 | DC12 | 0.89 | 29 | 32.6 | | |
|
| 33620424 | 9GA0812J4001 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
|
| 33620433 | 9GA0812J40011 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
|
| 33620449 | 9GA0812J4002 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
|
| 33620458 | 9GA0812J40021 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
|
| 33620467 | 9GA0812J4D001 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
|
| 33620476 | 9GA0812M6001 | 20 | DC12 | 0.84 | 26.5 | 27 | | |
|
| 33620485 | 9GA0812M6002 | 20 | DC12 | 0.84 | 26.5 | 27 | | |
|
| 33620494 | 9GA0812P1G61 | 38 | DC12 | (PWM:0%)0.51/(PWM:100%)2.85 | (PWM:0%)21/(PWM:100%)60 | (PWM:0%)28.7/(PWM:100%)480 | | |
|
| 33620503 | 9GA0812P1G611 | 38 | DC12 | (PWM:0%)0.51/(PWM:100%)2.85 | (PWM:0%)21/(PWM:100%)60 | (PWM:0%)28.7/(PWM:100%)480 | | |
|
| 33620519 | 9GA0812P2M001 | 32 | DC12 | (PWM:0%)0.35/(PWM:100%)1.69 | (PWM:0%)10/(PWM:100%)47 | (PWM:0%)7.5/(PWM:100%)171 | | |
|
| 33620528 | 9GA0812P2M0011 | 32 | DC12 | (PWM:0%)0.35/(PWM:100%)1.69 | (PWM:0%)10/(PWM:100%)47 | (PWM:0%)7.5/(PWM:100%)171 | | |
|
| 33620537 | 9GA0812P4G001 | 25 | DC12 | (PWM:25%)0.42/(PWM:100%)1.91 | (PWM:25%)17/(PWM:100%)45 | (PWM:25%)7.2/(PWM:100%)150 | | |
|
| 33620546 | 9GA0812P4G0011 | 25 | DC12 | (PWM:25%)0.42/(PWM:100%)1.91 | (PWM:25%)17/(PWM:100%)45 | (PWM:25%)7.2/(PWM:100%)150 | | |
|
| 33620555 | 9GA0812P4H001 | 25 | DC12 | (PWM:25%)0.44/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)8.3/(PWM:100%)87.7 | | |
|
| 33620564 | 9GA0812P4H0011 | 25 | DC12 | (PWM:25%)0.44/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)8.3/(PWM:100%)87.7 | | |
|
| 33620573 | 9GA0812P4J001 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
出荷予定:2026年4月13日 |
| 33620589 | 9GA0812P4J0011 | 25 | DC12 | (PWM:25%)0.69(PWM:100%)2.07 | (PWM:25%)21/(PWM:100%)48 | (PWM:25%)20.2/(PWM:100%)177.6 | | |
|
| 33620598 | 9GA0812P6G001 | 20 | DC12 | 1.72 | 45 | 110 | | |
出荷予定:2026年5月中旬 |
| 33620607 | 9GA0812P6M001 | 20 | DC12 | 0.84 | 26.5 | 27 | | |
|
| 33620616 | 9GA0812P7G001 | 15 | DC12 | 1.44 | 41 | 84 | | |
出荷予定:2026年6月上旬 |
| 33620625 | 9GA0812P7S001 | 15 | DC12 | 1.18 | 37 | 56 | | |
|
| 33620677 | 9GA0812S1D61 | 38 | DC12 | (PWM:0%)0.74/(PWM:100%)2.6 | (PWM:0%)27/(PWM:100%)59 | (PWM:0%)60/(PWM:100%)380 | | |
|
| 33620686 | 9GA0812S2001 | 32 | DC12 | (PWM:0%)0.71/(PWM:100%)2.45 | (PWM:0%)24/(PWM:100%)57 | (PWM:0%)30/(PWM:100%)360 | | |
|
| 33620695 | 9GA0824G4001 | 25 | DC24 | (PWM:25%)0.58/(PWM:100%)1.91 | (PWM:25%)19/(PWM:100%)45 | (PWM:25%)14.3/(PWM:100%)150 | | |
|
| 33620704 | 9GA0824G40011 | 25 | DC24 | (PWM:25%)0.58/(PWM:100%)1.91 | (PWM:25%)19/(PWM:100%)45 | (PWM:25%)14.3/(PWM:100%)150 | | |
|
| 33620713 | 9GA0824G4002 | 25 | DC24 | (PWM:25%)0.58/(PWM:100%)1.91 | (PWM:25%)19/(PWM:100%)45 | (PWM:25%)14.3/(PWM:100%)150 | | |
|
| 33620729 | 9GA0824G40021 | 25 | DC24 | (PWM:25%)0.58/(PWM:100%)1.91 | (PWM:25%)19/(PWM:100%)45 | (PWM:25%)14.3/(PWM:100%)150 | | | |
| 33620738 | 9GA0824G6001 | 20 | DC24 | 1.72 | 45 | 110 | | |
|
| 33620747 | 9GA0824G6002 | 20 | DC24 | 1.72 | 45 | 110 | | |
|
| 33620756 | 9GA0824H161 | 38 | DC24 | (PWM:0%)0.64/(PWM:100%)2.25 | (PWM:0%)24/(PWM:100%)55 | (PWM:0%)45/(PWM:100%)380 | | |
|
| 33620774 | 9GA0824H162 | 38 | DC24 | (PWM:0%)0.64/(PWM:100%)2.25 | (PWM:0%)24/(PWM:100%)55 | (PWM:0%)45/(PWM:100%)380 | | |
|
| 33620799 | 9GA0824H4001 | 25 | DC24 | (PWM:25%)0.42/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)7.2/(PWM:100%)87.7 | | |
|
| 33620808 | 9GA0824H40011 | 25 | DC24 | (PWM:25%)0.42/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)7.2/(PWM:100%)87.7 | | |
|
| 33620817 | 9GA0824H4002 | 25 | DC24 | (PWM:25%)0.42/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)7.2/(PWM:100%)87.7 | | |
|
| 33620826 | 9GA0824H40021 | 25 | DC24 | (PWM:25%)0.42/(PWM:100%)1.46 | (PWM:25%)17/(PWM:100%)37 | (PWM:25%)7.2/(PWM:100%)87.7 | | |
|
| 33620835 | 9GA0824H7001 | 15 | DC24 | 0.89 | 29 | 32.6 | | |
|
| 33620844 | 9GA0824H7002 | 15 | DC24 | 0.89 | 29 | 32.6 | | |
出荷予定:2026年6月中旬 |