RS PRO 中継用端子台 6極
仕様
極数:6
定格電流:20A
端子方法:埋め込みネジ
ケーブルサイズ:22 → 12 AWG
素材:ナイロン
定格電圧:450 V
動作温度 Min:-5℃
動作温度 Max:+85℃
Multi-purpose Terminal Box. A multi-purpose terminal box that houses six poles. First three poles are marked E,L ; N for mains fixing and are screw and/or tab fixing. Output for these poles are 4tabs per pole. Three spare poles are also provided, each having three fixing tabs. Mains input is via a screw cable clamp and 3 cable grip ports are available for fitting up to three output cables. A spare cable grip port on the input is also provided. The cover snaps into position and can only be opened by levering snap points with a screwdriver. Box can be mounted via two fixing ears. Rated at 400V.10A the box is self extinguishing white polymide to UL94V-2 and IEC 695-2 to 850oC. Operating temperature is 125oC max.
RoHS指令(10物質対応)対応
内容量1個
定格電流:20A
端子方法:埋め込みネジ
ケーブルサイズ:22 → 12 AWG
素材:ナイロン
定格電圧:450 V
動作温度 Min:-5℃
動作温度 Max:+85℃
Multi-purpose Terminal Box. A multi-purpose terminal box that houses six poles. First three poles are marked E,L ; N for mains fixing and are screw and/or tab fixing. Output for these poles are 4tabs per pole. Three spare poles are also provided, each having three fixing tabs. Mains input is via a screw cable clamp and 3 cable grip ports are available for fitting up to three output cables. A spare cable grip port on the input is also provided. The cover snaps into position and can only be opened by levering snap points with a screwdriver. Box can be mounted via two fixing ears. Rated at 400V.10A the box is self extinguishing white polymide to UL94V-2 and IEC 695-2 to 850oC. Operating temperature is 125oC max.
機構部品(電子部品) の新着商品
はんだタブ端子、ソルダータブ端子 TE Connectivity 非絶縁 ストレート 4.8 x 0.5mm
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
税込¥1,868~
¥1,698~
カテゴリ
商品レビュー
よくあるご質問(FAQ)
- 質問:
- 製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
- 回答:
- お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。
https://help.monotaro.com/app/ask
書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31