Archer C3150
AC3150 Dual Band Wireless Gigabit Router、Broadcom 1.4GHz dual-core CPU、2167Mbps at 5GHz + 1000Mbps at 2.4GHz、802.11ac/a/b/g/n、1024QAM、Smart Connect、Beamforming、1 Gigabit WAN + 4 Gigabit LAN、Wireless On/Off、LED On/Off、1 USB 3.0 port、1 USB 2.0 port、4 detachable antennas
内容量1個
無線ルーター の新着商品