Metrix USBケーブル USBケーブル
仕様
アクセサリタイプ = USBケーブル
併用可能製品 = MTX 3281B、MTX 3282B、MTX 3283B
Standard version: 3 AA alkaline batteries, test lead set ; instructions -COM version optical RS232 cable; SX-DIMM software; 3 AA NiMH rechargeable battery, test lead set ; instructions, mains adaptor/charger -BT version Bluetooth wireless link: SX-DMM software; 3 AA NiMH rechargeable battery, test lead set ; instructions, mains adaptor/charger. For a suitable USB adaptor please see RS 450-3238. MTX 3000 Series, Graphical Multimeters. High performance all in one multimeter for laboratory or on-site use. Large (58x58mm) 160 x 160 dot matrix multi-directional LCD graphic screen with backlight. Depending on the function selected results are displayed in several ways: * 4 x 100,000 count digital displays for simultaneous display of associated measurements * Mixed display mode combines a stable digital readout with bargraph display of indicating rapid variations and a graphic recorder displaying measurement variation over time 3 input terminals with automatically selected measurements, Full autoranging current measurement utilising one current input terminal Simultaneous current ; voltage measurements can be made using 3 measurement leads 8-way keypad mimics a "virtual" measurement switch providing "one-hand one-touch" ergonomics Configuration menu ; on-line help Data acquisition up to 4 measurements at once - interval from 1s to 24h 4x150 measurements storage SPEC function displays the reading and measurement tolerances (min and max) for complete clarity of measurement uncertainties SURV function: Surveillance and storage of "MIN", "MAX", and "AVG" values with time stamp Manual hold of display (HOLD) or automatic hold on stable measurement (AUTOHOLD) Frequency measurements up to 2 MHz, duration, cyclical ratio, events metering 10nF to 10mF capacitance ranges Favourite measurement key assigned to any physical quantity (conversion ; unit) Dimensions and weight : 44 x 85 x 180 mm : 400 g. Complies with IEC 61010-1 CAT IV 600V; CAT III 1000V. MTX3282 additional features. 0.03% dcV basic accuracy; 100kHz bandwidth AUTOPEAK mode provides fast autoranging for error-free measurements without crest factor limitations MATH function applies a user defined mathematical scaling to a measured value for direct display. Temperature measurement from J, K type thermocouples and PT100 / PT1000 probes Pulse counting up to 99,999, minimum duration 5μs
内容量1個
併用可能製品 = MTX 3281B、MTX 3282B、MTX 3283B
Standard version: 3 AA alkaline batteries, test lead set ; instructions -COM version optical RS232 cable; SX-DIMM software; 3 AA NiMH rechargeable battery, test lead set ; instructions, mains adaptor/charger -BT version Bluetooth wireless link: SX-DMM software; 3 AA NiMH rechargeable battery, test lead set ; instructions, mains adaptor/charger. For a suitable USB adaptor please see RS 450-3238. MTX 3000 Series, Graphical Multimeters. High performance all in one multimeter for laboratory or on-site use. Large (58x58mm) 160 x 160 dot matrix multi-directional LCD graphic screen with backlight. Depending on the function selected results are displayed in several ways: * 4 x 100,000 count digital displays for simultaneous display of associated measurements * Mixed display mode combines a stable digital readout with bargraph display of indicating rapid variations and a graphic recorder displaying measurement variation over time 3 input terminals with automatically selected measurements, Full autoranging current measurement utilising one current input terminal Simultaneous current ; voltage measurements can be made using 3 measurement leads 8-way keypad mimics a "virtual" measurement switch providing "one-hand one-touch" ergonomics Configuration menu ; on-line help Data acquisition up to 4 measurements at once - interval from 1s to 24h 4x150 measurements storage SPEC function displays the reading and measurement tolerances (min and max) for complete clarity of measurement uncertainties SURV function: Surveillance and storage of "MIN", "MAX", and "AVG" values with time stamp Manual hold of display (HOLD) or automatic hold on stable measurement (AUTOHOLD) Frequency measurements up to 2 MHz, duration, cyclical ratio, events metering 10nF to 10mF capacitance ranges Favourite measurement key assigned to any physical quantity (conversion ; unit) Dimensions and weight : 44 x 85 x 180 mm : 400 g. Complies with IEC 61010-1 CAT IV 600V; CAT III 1000V. MTX3282 additional features. 0.03% dcV basic accuracy; 100kHz bandwidth AUTOPEAK mode provides fast autoranging for error-free measurements without crest factor limitations MATH function applies a user defined mathematical scaling to a measured value for direct display. Temperature measurement from J, K type thermocouples and PT100 / PT1000 probes Pulse counting up to 99,999, minimum duration 5μs