マザーボード Xeonスケーラブルプロセッサ対応 C621チップセット搭載 EEB WS C621E SAGE
[マザーボード]4枚のグラフィックスカードに対応し、12個のDDR4メモリスロットを搭載したIntel C621マザーボード。
仕様
【グラフィックス機能】
Integrated Graphics Processor
VGA port(Optional)
- Supports VGA with max. resolution 1920 x 1200 @ 60 Hz
Aspeed AST2500 with 64 MB VRAM
【マルチGPU対応】
Supports NVIDIA 4-Way SLI Technology
Supports AMD 4-Way CrossFireX Technology
【拡張スロット】
3 x PCIe 3.0 x16 (x16 mode)
2 x PCIe 3.0 x16 (Single at x16、 dual at x8/x8)
2 x PCIe 3.0 x16 (x8 mode)
【ストレージ機能】
Intel C621 Chipset :
8 x SATA 6Gb/s port(s)、
Support Raid 0、 1、 5、 10
ASMedia SATA 6Gb/s controller :
2 x SATA 6Gb/s port(s)、
4 x U.2 connector、
1 x M.2 Socket 3、 with M Key、 type 2242/2260/2280/22110 storage devices support (both SATA & PCIE mode)
【LAN機能】
Intel I210-AT、 1000BASE-T/100BASE-TX/10BASE-T×2
【オーディオ機能】
Realtek S1220A 7.1-Channel High Definition Audio CODEC
- Power pre-regulator reduces power input noise to ensure consistent performance
- Impedance sense for front and rear headphone outputs
- Supports : Jack-detection、 Multi-streaming、 Front Panel Jack-retasking
- High quality SNR stereo playback output and 113 dB SNR recording input (Line-in)
- Front panel audio connector (AAFP)
- Supports up to 32-Bit/192kHz playback
Audio Feature :
- DTS Connect
- DTS Headphone:X
- Optical S/PDIF out port(s) at back panel
- Premium Japanese audio capacitors: Provide warm、 natural and immersive sound with exceptional clarity and fidelity
- Unique de-pop circuit: Reduces start-up popping noise to audio outputs
【USB機能】
ASMedia USB 3.1 Gen 2 controller :
2 x USB port(s) (2 at back panel、 、 Type-A + USB Type-C)
Intel C621 Chipset :
8 x USB 3.1 Gen 1 port(s) (4 at back panel、 、 4 at mid-board)
Intel C621 Chipset :
4 x USB 2.0 port(s) (2 at back panel、 、 2 at mid-board)
Workstation Feature
ProCool Power Connector
USB BIOS Flashback
ASUS PIKE SAS upgrade kit
【背面インターフェース】
1 x PS/2 keyboard/mouse combo port(s)
2 x LAN (RJ45) port(s)
2 x USB 3.1 Gen 2
4 x USB 3.1 Gen 1
4 x USB 2.0
1 x Optical S/PDIF out
1 x USB BIOS Flashback Button(s)
1 x 8-channel Audio I/O
【基板上インターフェース】
2 x USB 3.1 Gen 1(up to 5Gbps) connector(s) support(s) additional 4 USB 3.1 Gen 1 port(s)
1 x USB 2.0 connector(s) support(s) additional 2 USB 2.0 port(s)
1 x M.2 Socket 3
1 x TPM header
1 x COM port(s) connector(s)
10 x SATA 6Gb/s connector(s)
1 x VROC_HW_Key
2 x CPU Fan connector(s) (2 x 4 -pin)
7 x Chassis Fan connector(s)
2 x 8-pin EATX 12 V Power connector
1 x 24-pin EATX Power connector(s)
1 x VGA connector(s)
1 x Front panel audio connector(s) (AAFP)
1 x AUX panel header(s)
1 x SMBus header(s)
1 x 6-pin EATX 12V_3 Power connector
1 x System panel connector
4 x U.2 Connector (support U.2 NVMe device)
※製品の外観や仕様は製品改善のために予告なく変更することがあります。
内容量1個
Integrated Graphics Processor
VGA port(Optional)
- Supports VGA with max. resolution 1920 x 1200 @ 60 Hz
Aspeed AST2500 with 64 MB VRAM
【マルチGPU対応】
Supports NVIDIA 4-Way SLI Technology
Supports AMD 4-Way CrossFireX Technology
【拡張スロット】
3 x PCIe 3.0 x16 (x16 mode)
2 x PCIe 3.0 x16 (Single at x16、 dual at x8/x8)
2 x PCIe 3.0 x16 (x8 mode)
【ストレージ機能】
Intel C621 Chipset :
8 x SATA 6Gb/s port(s)、
Support Raid 0、 1、 5、 10
ASMedia SATA 6Gb/s controller :
2 x SATA 6Gb/s port(s)、
4 x U.2 connector、
1 x M.2 Socket 3、 with M Key、 type 2242/2260/2280/22110 storage devices support (both SATA & PCIE mode)
【LAN機能】
Intel I210-AT、 1000BASE-T/100BASE-TX/10BASE-T×2
【オーディオ機能】
Realtek S1220A 7.1-Channel High Definition Audio CODEC
- Power pre-regulator reduces power input noise to ensure consistent performance
- Impedance sense for front and rear headphone outputs
- Supports : Jack-detection、 Multi-streaming、 Front Panel Jack-retasking
- High quality SNR stereo playback output and 113 dB SNR recording input (Line-in)
- Front panel audio connector (AAFP)
- Supports up to 32-Bit/192kHz playback
Audio Feature :
- DTS Connect
- DTS Headphone:X
- Optical S/PDIF out port(s) at back panel
- Premium Japanese audio capacitors: Provide warm、 natural and immersive sound with exceptional clarity and fidelity
- Unique de-pop circuit: Reduces start-up popping noise to audio outputs
【USB機能】
ASMedia USB 3.1 Gen 2 controller :
2 x USB port(s) (2 at back panel、 、 Type-A + USB Type-C)
Intel C621 Chipset :
8 x USB 3.1 Gen 1 port(s) (4 at back panel、 、 4 at mid-board)
Intel C621 Chipset :
4 x USB 2.0 port(s) (2 at back panel、 、 2 at mid-board)
Workstation Feature
ProCool Power Connector
USB BIOS Flashback
ASUS PIKE SAS upgrade kit
【背面インターフェース】
1 x PS/2 keyboard/mouse combo port(s)
2 x LAN (RJ45) port(s)
2 x USB 3.1 Gen 2
4 x USB 3.1 Gen 1
4 x USB 2.0
1 x Optical S/PDIF out
1 x USB BIOS Flashback Button(s)
1 x 8-channel Audio I/O
【基板上インターフェース】
2 x USB 3.1 Gen 1(up to 5Gbps) connector(s) support(s) additional 4 USB 3.1 Gen 1 port(s)
1 x USB 2.0 connector(s) support(s) additional 2 USB 2.0 port(s)
1 x M.2 Socket 3
1 x TPM header
1 x COM port(s) connector(s)
10 x SATA 6Gb/s connector(s)
1 x VROC_HW_Key
2 x CPU Fan connector(s) (2 x 4 -pin)
7 x Chassis Fan connector(s)
2 x 8-pin EATX 12 V Power connector
1 x 24-pin EATX Power connector(s)
1 x VGA connector(s)
1 x Front panel audio connector(s) (AAFP)
1 x AUX panel header(s)
1 x SMBus header(s)
1 x 6-pin EATX 12V_3 Power connector
1 x System panel connector
4 x U.2 Connector (support U.2 NVMe device)
※製品の外観や仕様は製品改善のために予告なく変更することがあります。
冷却パーツ/ファン の新着商品

カテゴリ
商品レビュー
よくあるご質問(FAQ)
- 質問:
- 製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
- 回答:
- お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。
https://help.monotaro.com/app/ask
書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-04-07