| 86802468 | SE-110ST03-5M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 211max. | 55 | 14.5(設計値) | 110.3±3.3 | | |
|
| 86802477 | SE-110ST05-M | 【最大適合イメージセンササイズ】2/3"(参考値:縦6.60mm、横8.80mm、対角11.00mm) | 128max. | 35 | 12.7(設計値) | 110.8±3.3 | | |
|
| 86802486 | SE-110ST08-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 103max. | 30 | 8.8(設計値) | 110.1±3.3 | | |
|
| 86802495 | SE-110ST10-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 105max. | 30 | 6.9(設計値) | 110.5±3.3 | | |
|
| 86802504 | SE-110ST15-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 108max. | 30 | 5.2(設計値) | 110.1±3.3 | | |
|
| 86802513 | SE-110ST20-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 113max. | 30 | 4.5(設計値) | 110.6±3.3 | | |
|
| 86802529 | SE-110ST30-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 160max. | 35 | 3.6(設計値) | 111.4±3.3 | | |
|
| 86802538 | SE-110ST40-M | 【最大適合イメージセンササイズ】2/3"(参考値:縦6.60mm、横8.80mm、対角11.00mm) | 120max. | 30 | 3.7(設計値) | 110.5±3.3 | | |
|
| 86802547 | SE-110VT03-5M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 212max. | 55 | 14.5(設計値) | 110.3±3.3 | | |
|
| 86802556 | SE-110VT05-M | 【最大適合イメージセンササイズ】2/3"(参考値:縦6.60mm、横8.80mm、対角11.00mm) | 131max. | 35 | 12.7(設計値) | 110.8±3.3 | | |
|
| 86802565 | SE-110VT08-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 106max. | 30 | 8.8(設計値) | 110.1±3.3 | | |
|
| 86802574 | SE-110VT10-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 108max. | 30 | 6.9(設計値) | 110.5±3.3 | | |
|
| 86802583 | SE-110VT15-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 110max. | 30 | 5.2(設計値) | 110.1±3.3 | | |
|
| 86802599 | SE-110VT20-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 115max. | 30 | 4.5(設計値) | 110.6±3.3 | | |
|
| 86802608 | SE-110VT30-M | 【最大適合イメージセンササイズ】2/3"L(参考値:縦5.98mm、横11.26mm、対角12.75mm) | 166max. | 35 | 3.6(設計値) | 111.4±3.3 | | |
|
| 86802617 | SE-110VT40-M | 【最大適合イメージセンササイズ】2/3"(参考値:縦6.60mm、横8.80mm、対角11.00mm) | 121max. | 30 | 3.7(設計値) | 110.5±3.3 | | |
|