High Bonding Gasket for 0.6 Watt Solar Panels
Description
With this high-strength, acrylic gasket, you will be able to attach the 0.6W panels to an enclosure or almost any other flat surface. The gasket creates a waterproof and secure connection between the panel and a wide variety of materials including plastic and aluminum.
For best results, clean both surfaces with isopropyl alcohol and apply with approximately 14PSI.
Features
3M VHB
Creates Waterproof and Secure Seal(when properly applied)
Dimensions:66×66×1.1mm
Compatible with 0.6W Panel(P123)
アズワン品番67-0426-28
内容量1個