Sensata Crydom リレーソケット, DRS1
Regardless of SSR rating, the DIN-rail socket limits the continuous current rating of the modular assembly to 8A. DIN Rail Mount - DRA1-CMX Series. 10mm single channel DIN rail mount SSR assembly DC ratings up to 200 Vdc and 8 A 3-10 and 20-28Vdc control SPST-NO function Cage style screw terminals for easy connection Fits standard 35mm DIN rail Includes LED Status indicator
RoHS指令(10物質対応)対応
内容量1個