| 17179639 | 10μm(ベリリウム銅) | 25×55 | | |
|
| 17179648 | 20μm(ベリリウム銅) | 25×55 | | |
|
| 17179657 | 30μm(ベリリウム銅) | 25×55 | | |
|
| 17179666 | 50μm(ベリリウム銅) | 25×55 | | |
|
| 17179675 | 100μm(ベリリウム銅) | 25×55 | | |
|
| 17179691 | 200μm(ベリリウム銅) | 25×55 | | |
|
| 17179700 | 300μm(ベリリウム銅) | 25×55 | | |
|
| 17179709 | 0.05mm(ベリリウム銅) | 25×55 | | |
|
| 17179718 | 0.1mm(ベリリウム銅) | 25×55 | | |
|
| 17179727 | 0.2mm(ベリリウム銅) | 25×55 | | |
|
| 17179736 | 0.3mm(ベリリウム銅) | 25×55 | | |
|
| 17179745 | 16μm(フィルム) | 25×55 | | |
|
| 17179761 | 23μm(フィルム) | 25×55 | | |
|
| 17179770 | 38μm(フィルム) | 25×55 | | |
|
| 17179779 | 50μm(25x55フィルム) | 25×55 | | |
|
| 17179788 | 75μm(フィルム) | 25×55 | | |
|
| 17179797 | 100μm(25x55フィルム) | 25×55 | | |
|
| 17179806 | 300μm(25x55フィルム) | 25×55 | | |
|
| 17179815 | 0.1mm(フィルム) | 25×55 | | |
|
| 17179831 | 0.3mm(フィルム) | 25×55 | | |
|
| 17179840 | 500μm(ベークライト) | 25×55 | | |
|
| 17179849 | 1000μm(ベークライト) | 25×55 | | |
|
| 17179858 | 1800μm(ベークライト) | 25×55 | | |
|
| 17179867 | 0.5mm(ベークライト) | 25×55 | | |
|
| 17179876 | 1mm(25x55ベークライト) | 25×55 | | |
|
| 17179937 | 2mm(ベークライト) | 25×55 | | |
|
| 17179946 | 3mm(ベークライト) | 25×55 | | |
|
| 17179955 | 5mm(ベークライト) | 25×55 | | |
|
| 17179971 | 10mm(ベークライト) | 25×55 | | |
|
| 17179980 | 50μm(SAMAC用)(フィルム) | 40×70 | | |
|
| 17179989 | 100μm(SAMAC用)(フィルム) | 40×70 | | |
|
| 17179998 | 300μm(SAMAC用)(フィルム) | 40×70 | | |
|
| 17180007 | 1mm(SAMAC用)(ベークライト) | 40×70 | | |
|
| 17180120 | 10μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180129 | 20μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180138 | 30μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180147 | 50μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180156 | 100μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180165 | 200μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180181 | 300μm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180190 | 0.05mm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180199 | 0.1mm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180208 | 0.2mm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180217 | 0.3mm(ベリリウム銅)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180226 | 16μm(フィルム)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180235 | 23μm(フィルム)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180251 | 38μm(フィルム)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180260 | 50μm(25x55フィルム)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180269 | 75μm(フィルム)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|
| 17180278 | 100μm(25x55フィルム)(メーカー実施校正書・トレサビリティ体系図付) | 25×55 | | |
|