ASUS PRIME B650M-A II-CSM AMD B650チップセット搭載 Micro-ATX マザーボード
・超高速接続: M.2 PCIe 5.0、2.5Gb Ethernet、USB 3.2 Gen 2 ポート、フロント USB 3.2 Gen 1 Type-C
・ASUS OptiMem II: トレースとビアの慎重な配線に加え、信号の整合性を維持するためのグランド層の最適化によりメモリのオーバークロックを向上
・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+
・Aura Sync RGB ライティング: オンボードのアドレッサブル Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます
・ASUS Control Center Express: データ保護を強化するためのリアルタイム IT 監視および管理ソフトウェア
オーディオ機能
Realtek 7.1 Surround Sound High Definition Audio CODEC
- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking
- Supports up to 24-Bit/192 kHz playback
Audio Features
- Audio Shielding
- Premium audio capacitors
- Dedicated audio PCB layers
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
USBタイプ
- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking
- Supports up to 24-Bit/192 kHz playback
Audio Features
- Audio Shielding
- Premium audio capacitors
- Dedicated audio PCB layers
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
Rear USB (Total 8 ports)
2 x USB 3.2 Gen 2 ports (2 x Type-A)
2 x USB 3.2 Gen 1 ports (2 x Type-A)
4 x USB 2.0 ports (4 x Type-A)
Front USB (Total 7 ports)
1 x USB 3.2 Gen 1 connector (supports USB Type-C)
1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports
2 x USB 2.0 headers support 4 additional USB 2.0 ports
ストレージ
2 x USB 3.2 Gen 2 ports (2 x Type-A)
2 x USB 3.2 Gen 1 ports (2 x Type-A)
4 x USB 2.0 ports (4 x Type-A)
Front USB (Total 7 ports)
1 x USB 3.2 Gen 1 connector (supports USB Type-C)
1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports
2 x USB 2.0 headers support 4 additional USB 2.0 ports
Total supports 2 x M.2 slots and 4 x SATA 6Gb/s ports
AMD Ryzen 7000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)
AMD Ryzen 8000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
AMD B650 Chipset
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
4 x SATA 6Gb/s ports
AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス
AMD Ryzen 7000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)
AMD Ryzen 8000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
AMD B650 Chipset
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
4 x SATA 6Gb/s ports
AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
1 x DisplayPort
1 x VGA port
1 x HDMI port
Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications.
Supports max. 8K@60Hz as specified in DisplayPort 1.4.
Supports 4K@60Hz as specified in HDMI 2.1.
OSWindows 11, Windows 10 64-bit
RoHS指令(10物質対応)対応
内容量1台
1 x VGA port
1 x HDMI port
Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications.
Supports max. 8K@60Hz as specified in DisplayPort 1.4.
Supports 4K@60Hz as specified in HDMI 2.1.