| 06223660 | NWP140-12 x 20000L 6013=6013 | | |
|
| 06226557 | NWP140-12 x 730L 6013=6013 | | |
|
| 06228438 | NWP140-12 x 340L 6013=6013 | | |
|
| 06230432 | NWP140-12 x 830L 6013=6013 | | |
|
| 06230861 | NWP140-12 x 890L 6013=6013 | | |
|
| 06233548 | NWP140-12 x 8000L 6013=6013 | | |
|
| 06243156 | NWP140-12 x 760L 6013=6013 | | |
|
| 06252457 | NWP140-12 x 3100L 6013=6013 | | |
|
| 06255117 | NWP140-12 x 3200L 6013=6013 | | |
|
| 06255449 | NWP140-12 x 490L 6013=6013 | | |
|
| 06258109 | NWP140-12 x 260L 6013=6013 | | |
|
| 06261381 | NWP140-12 x 4800L 6013=6013 | | |
|
| 06274708 | NWP140-12 x 280L 6013=6013 | | |
|
| 06286039 | NWP140-12 x 3300L 6013=6013 | | |
|
| 06295130 | NWP140-12 x 18000L 6013=6013 | | |
|
| 06295699 | NWP140-12 x 230L 6013=6013 | | |
|
| 06297038 | NWP140-12 x 920L 6013=6013 | | |
|
| 06301841 | NWP140-12 x 2900L 6013=6013 | | |
|
| 06302191 | NWP140-12 x 630L 6013=6013 | | |
|
| 06303198 | NWP140-12 x 1850L 6013=6013 | | |
|
| 06306452 | NWP140-12 x 290L 6013=6013 | | |
|
| 06310426 | NWP140-12 x 1050L 6013=6013 | | |
|
| 06312368 | NWP140-12 x 8500L 6013=6013 | | |
|
| 06312788 | NWP140-12 x 810L 6013=6013 | | |
|
| 06313366 | NWP140-12 x 580L 6013=6013 | | |
|
| 06315290 | NWP140-12 x 720L 6013=6013 | | |
|
| 06315552 | NWP140-12 x 4300L 6013=6013 | | |
|
| 06316227 | NWP140-12 x 1650L 6013=6013 | | |
|
| 06318047 | NWP140-12 x 1100L 6013=6013 | | |
|
| 06318562 | NWP140-12 x 800L 6013=6013 | | |
|
| 06323848 | NWP140-12 x 690L 6013=6013 | | |
|
| 06327086 | NWP140-12 x 410L 6013=6013 | | |
|
| 06334601 | NWP140-12 x 1600L 6013=6013 | | |
|
| 06339212 | NWP140-12 x 880L 6013=6013 | | |
|
| 06339336 | NWP140-12 x 420L 6013=6013 | | |
|
| 06345259 | NWP140-12 x 960L 6013=6013 | | |
|
| 06349906 | NWP140-12 x 510L 6013=6013 | | |
|
| 06350859 | NWP140-12 x 450L 6013=6013 | | |
|
| 06352731 | NWP140-12 x 4100L 6013=6013 | | |
|
| 06353160 | NWP140-12 x 16000L 6013=6013 | | |
|
| 06357527 | NWP140-12 x 770L 6013=6013 | | |
|
| 06359740 | NWP140-12 x 440L 6013=6013 | | |
|
| 06360711 | NWP140-12 x 780L 6013=6013 | | |
|
| 06363416 | NWP140-12 x 4400L 6013=6013 | | |
|
| 06367808 | NWP140-12 x 5000L 6013=6013 | | |
|
| 06369978 | NWP140-12 x 640L 6013=6013 | | |
|
| 06383716 | NWP140-12 x 2400L 6013=6013 | | |
|
| 06389298 | NWP140-12 x 1500L 6013=6013 | | |
|
| 06390637 | NWP140-12 x 2700L 6013=6013 | | |
|
| 06395169 | NWP140-12 x 1800L 6013=6013 | | |
|