| 06227808 | NWP140-19 x 310L 6013=6013 | | |
|
| 06230529 | NWP140-19 x 9500L 6013=6013 | | |
|
| 06231396 | NWP140-19 x 790L 6013=6013 | | |
|
| 06233907 | NWP140-19 x 3100L 6013=6013 | | |
|
| 06242542 | NWP140-19 x 670L 6013=6013 | | |
|
| 06249176 | NWP140-19 x 480L 6013=6013 | | |
|
| 06250190 | NWP140-19 x 860L 6013=6013 | | |
|
| 06256849 | NWP140-19 x 550L 6013=6013 | | |
|
| 06263560 | NWP140-19 x 1400L 6013=6013 | | |
|
| 06263770 | NWP140-19 x 1150L 6013=6013 | | |
|
| 06264400 | NWP140-19 x 9000L 6013=6013 | | |
|
| 06266421 | NWP140-19 x 4800L 6013=6013 | | |
|
| 06280290 | NWP140-19 x 5500L 6013=6013 | | |
|
| 06281708 | NWP140-19 x 880L 6013=6013 | | |
|
| 06284612 | NWP140-19 x 13000L 6013=6013 | | |
|
| 06292847 | NWP140-19 x 2800L 6013=6013 | | |
|
| 06300590 | NWP140-19 x 3000L 6013=6013 | | |
|
| 06302672 | NWP140-19 x 350L 6013=6013 | | |
|
| 06303706 | NWP140-19 x 3200L 6013=6013 | | |
|
| 06303758 | NWP140-19 x 1700L 6013=6013 | | |
|
| 06307547 | NWP140-19 x 780L 6013=6013 | | |
|
| 06321940 | NWP140-19 x 2200L 6013=6013 | | |
|
| 06321967 | NWP140-19 x 4900L 6013=6013 | | |
|
| 06336439 | NWP140-19 x 530L 6013=6013 | | |
|
| 06336658 | NWP140-19 x 940L 6013=6013 | | |
|
| 06338101 | NWP140-19 x 4500L 6013=6013 | | |
|
| 06343816 | NWP140-19 x 570L 6013=6013 | | |
|
| 06348716 | NWP140-19 x 810L 6013=6013 | | |
|
| 06354402 | NWP140-19 x 830L 6013=6013 | | |
|
| 06359557 | NWP140-19 x 300L 6013=6013 | | |
|
| 06361316 | NWP140-19 x 2300L 6013=6013 | | |
|
| 06365017 | NWP140-19 x 4300L 6013=6013 | | |
|
| 06367056 | NWP140-19 x 14000L 6013=6013 | | |
|
| 06367072 | NWP140-19 x 1250L 6013=6013 | | |
|
| 06371597 | NWP140-19 x 650L 6013=6013 | | |
|
| 06373198 | NWP140-19 x 510L 6013=6013 | | |
|
| 06374747 | NWP140-19 x 540L 6013=6013 | | |
|
| 06375009 | NWP140-19 x 460L 6013=6013 | | |
|
| 06376926 | NWP140-19 x 320L 6013=6013 | | |
|
| 06377870 | NWP140-19 x 390L 6013=6013 | | |
|
| 06381379 | NWP140-19 x 770L 6013=6013 | | |
|
| 06384599 | NWP140-19 x 560L 6013=6013 | | |
|
| 06393611 | NWP140-19 x 700L 6013=6013 | | |
|
| 06397847 | NWP140-19 x 1300L 6013=6013 | | |
|
| 06399342 | NWP140-19 x 2000L 6013=6013 | | |
|
| 06404637 | NWP140-19 x 3400L 6013=6013 | | |
|
| 06406387 | NWP140-19 x 430L 6013=6013 | | |
|
| 06407909 | NWP140-19 x 950L 6013=6013 | | |
|
| 06409002 | NWP140-19 x 900L 6013=6013 | | |
|
| 06417386 | NWP140-19 x 18000L 6013=6013 | | |
|