- 工具の通販モノタロウ
- オフィスサプライ
- 学童・教育用品
- 理科/技術/科学工作
- MSEPのおすすめ人気ランキング
MSEPのおすすめ人気ランキング
2026/03/24更新9件の「MSEP」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「PSEL」、「dac 基板」、「リチウム バッテリー充電器」などの商品も取り扱っております。
最大20.48kWhの電力拡張に対応。最大4つのバッテリーを直列接続、または最大8つのバッテリーを並列接続することができます。ニーズに応じて、4直列4並列の構成にも対応可能で、あらゆる冒険に必要な電力を確保します。スマート自己発熱。圧倒的な加熱速度、極限のパフォーマンス。Renogy DuoHeat技術があらゆる天候で安定した電力を供給し、特に寒冷地での使用においてバッテリーの性能を最大限に引き出します。省エネ設計。冬でも頼れる効率設計。DuoHeat技術はバッテリーの自己加熱機能を備え、5℃で自動作動して低温による負担を軽減し、10℃で停止してエネルギーを無駄なく活用します。冬のキャンプやオフグリッド環境でも安心して使用できます。デュアルヒーティングパッド。最先端の加熱設計が実現する安全性と信頼性。Renogy独自のデュアルヒーティングパッドがバッテリーセル全体に安定した暖かさを提供します。内蔵の酸素ボードが加熱フィルムを各セルに密着させ、均一な熱分布を実現しながら外側の温度を抑制します。安定出力。最大限の性能を発揮。精密な温度管理でバッテリーを保護し、充電中の損傷を防ぎます。必要なときに信頼できる電力を提供し、強化された放電保護があらゆる状況で安定したパフォーマンスを保証します。Renogyがあなたの冒険に安心の電力をお届けします。コンパクトながらパワフル。45%小型化された設計で、優れたパフォーマンスを実感できます。Renogy 12V 100Ah CoreシリーズLiFePO4バッテリーは、軽量設計でありながら強力なパワーを提供し、従来品のバッテリーより11%軽量です。冒険には広いスペース、旅には十分なパワーを提供します。徹底した品質管理と厳格なテストで安心の性能。Renogy 12V 100Ah LiFePO4バッテリーは、MSDS、UN38.3、FCC、CE、PSE、IC、RoHS、UKCAなどの安全認証を取得しています。各ユニットは、信頼できるパフォーマンスを保証するために徹底的にテストされています。
用途RVライフに欠かせない信頼の電力。厳冬の釣りでも安心の電力。ひろがる力、広がる可能性。住宅・RV・防災・ソーラーヨット・アウトドア??多様なシーンに対応する拡張型電力システム
寸法(mm)
229×138×213
質量(kg)
9.7
接続方法
直列と並列接続 (4S4P)
公称電圧(V)
12.8
寿命
(0.5C、25° C)5000 / サイクル(80%DOD)
充電電圧(V)
14.6
充電電流(A)
【推奨】50【最大連続】100
最大放電電流(A)
100 / 【ピーク】300@10s
取扱説明書
(5.94MB)
公称容量(Ah)
(0.5C、25℃)100
定格電圧範囲(V)
10 ~ 14.6
1個
¥34,980
税込¥38,478
当日出荷
SureSealPEPierceableSealingFilms,Sterile。簡単に突き刺しが可能な厚さ70μmのポリエチレンを使用。シングル、マルチピペッターまたはロボットでも直接サンプルを回収できます。優れた薬品耐性。滅菌済
仕様
●DNase, RNase Free●寸法(WxD):82.6x142.9mm●シール厚:70μm●材質:ポリエチレン●温度耐性:-40℃~90℃
アズワン品番
65-3811-03
1セット(4個×50枚)
¥49,980
税込¥54,978
18日以内出荷
Description。The LilyMini ProtoSnap is a great way to get started learning about creating interactive e-textile circuits before you start sewing. Like other LilyPad ProtoSnap boards, the LilyMini ProtoSnap has all of its pieces wired together out of the box, enabling you to test the circuit's function before you sew. At the center of the board is a pre-programmed LilyMini microcontroller connected to a LilyPad Light Sensor, LilyPad Button and two pairs of LilyPad LEDs.。The LilyMini ProtoSnap ships with pre-loaded code that uses all the LilyPad pieces connected to it. This sample code has three modes, which can be selected by pressing the LilyPad Button on the bottom-left side of the ProtoSnap. The built-in RGB LED on the LilyMini will change color to indicate which mode has been selected:。White:。All LEDs on.。Magenta:。LEDs fade in and out in a breathing pattern. When the light sensor is covered, LEDs fade faster.。Cyan:。LEDs off. When the light sensor is covered, LEDs will twinkle.。The LilyMini board, at the center of the ProtoSnap, has a built-in battery holder for a CR2032 battery(included). On the opposite side of the LilyMini you will find the SAMD11 brain, which controls the ProtoSnap.。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Note:。The LilyPad LilyMini ProtoSnap does NOT include sewing needles or conductive thread. These items will need to purchased separately.。Warning:You cannot reprogram this product and any attempt at programming is at your own risk!。Get Started with the LilyMini ProtoSnap Guide
アズワン品番
67-0422-40
1個
¥5,998
税込¥6,598
33日以内出荷
Description。The Elektor MIT App Inventor Bundle is a kit built to help learn about developing apps for Android compatible mobile devices using the MIT App Inventor online development environment. MIT App Inventor projects can be in either standalone mode or use an external processor. In standalone mode, the developed application runs only on the mobile device(e.g. Android). In external processor-based applications, the mobile device communicates with an external microcontroller-based processor, such as Raspberry Pi, Arduino, ESP8266, ESP32, etc.。The kit comes with a book and a selection of parts that correspond with a number of projects. Check out the features and Includes tab for more information.。Features。Projects Include:Using the text-to-speech component。Intonating a received SMS message。Sending SMS messages。Making telephone calls using a contacts list。Using the GPS and Pin-pointing our location on a map。Speech recognition and speech translation to another language。Controlling multiple relays by speech commands。Projects for the Raspberry Pi, ESP32 and Arduino using Bluetooth and Wi-Fi。MIT APP Inventor and Node-RED projects for the Raspberry Pi
アズワン品番
67-0424-73
1個
¥25,980
税込¥28,578
33日以内出荷
Description。This MI:pro Protector Case for the BBC micro:bit has been designed to work with both the original micro:bit V1 and the micro:bit V2. These cases feature a four-layer construction style with ability to mount a 2xAAA battery pack to the back of the case while still providing access to all buttons and ports on the micro:bit. Though these cases do protect the micro:bit astoundingly well, the biggest benefit of using the MI:pro is to not accidentally short out the pads on the back of the micro:bit.。Construction is simple, requiring only a small flathead screwdriver(at most), and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro Protector case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.。Note:The MI:pro Protector case only includes the parts found in the Includes Tab. This case does。NOT。include a micro:bit, power source or mounting screws. These items will need to be purchased separately.。Features。Dimensions:Length:65mm.。Width:37mm.。Depth(without screws):12mm.。Depth(with screws):18.5mm.。Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.。Full access to the A and B buttons on the BBC micro:bit.。Attach a battery cage to the rear of the case with the supplied sticky fixer.。Full access to pins and connections including the micro USB connector.。Clear case material shows the on-board LEDs in perfect clarity.。The case is compatible with versions 1 and 2 of the micro:bit.。When used in conjunction with a battery holder, micro:bit projects can be fully mobile.
アズワン品番
67-0426-13
1個
¥2,398
税込¥2,638
33日以内出荷
Description。The Mountable MI:pro is a simple and compact protective case for the micro:bit. This case has been specifically designed with portability and expansion in mind and is compatible with both the original micro:bit V1 and the micro:bit V2. These cases feature a three-layer construction style with ability to wall-mount the whole assembly onto any surface you want while still providing access to all buttons and ports on the micro:bit. Though these cases do feature wall-mountable tabs, the biggest benefit of using a case is to not accidentally short out the pads on the back of the micro:bit.。Construction is simple, requiring only a small flathead screwdriver, and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.。Note:The MI:pro case only includes the parts found in the Includes Tab. This case does NOT include a micro:bit, power source or mounting screws. These items will need to be purchased separately.。Features。Dimensions:Length(minus the mounting brackets on the side):65mm.。Length(with the mounting brackets on the side):91mm.。Width:37mm.。Depth(without screws):9mm.。Depth(with screws):14mm.。Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.。Full access to the A and B buttons on the BBC micro:bit.。The mounting points allow you to fix the micro:bit to a surface for sturdy and more permanent installations.。Full access to pins and connections including the micro USB connector.。Clear case material shows the on-board LEDs in perfect clarity.。The case is compatible with versions 1 and 2 of the micro:bit.
アズワン品番
67-0426-14
1個
¥1,998
税込¥2,198
33日以内出荷
Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番
67-0423-95
1個
¥129,800
税込¥142,780
33日以内出荷
Description。The new PureThermal Mini Pro JST-SR with Thermal by FLIR is a hackable thermal camera for the FLIR Lepton thermal imaging camera core. Just like its PureThermal 2 predecessor, it ships pre-configured to operate as a plug-and-play UVC 1.0 USB thermal webcam that will work with standard webcam and video apps on all major platforms using a JST-SR to USB Cable, or your own custom cable. For developers, its reference firmware and viewer software are open source.。It has multiple connection options such as solder straight to the board or a custom cable using the JST-SR port. The PTMini Pro also features four mounting holes, less complex circuitry, and perhaps best of all, USB DFU. This is a development kit ready to be embedded into a production system.。Each board comes with a FLIR Lepton 3.5.。The FLIR Lepton(R)is a radiometric-capable LWIR camera solution that is smaller than a dime, fits inside a smartphone, and is one tenth the cost of traditional IR cameras. Using focal plane arrays of either 160x120 or 80x60 active pixels, Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal imager. The radiometric Lepton captures accurate, calibrated, and noncontact temperature data in every pixel of each image.。Features。PureThermal:Compatible with all production FLIR Leptons, including radiometric 2.5 and 3.5 cores。9 Hz color video over usb using the USB UVC class。STM32F412 ARM microprocessor - execute on-board image processing without need for an external system。Open source reference firmware:GroupGets PureThermal Github。Works with GetThermal - our custom open source thermal video display software for macOS and Linux with radiometric support。DFU over USB using a JST-SR port to USB cable, or a modified USB cable and the through holes.。Four mounting holes。Compact form-factor ready to be embedded into production systems。FLIR Lepton 3.5:Thermal sensitivity:< 50 mK(0.050℃)。Spectral Range:8 - 14 microns(nominal)Long Wave Infrared(LWIR)。Resolution:160h×120v pixels。Radiometric Accuracy - High Gain Mode:Greater of +/- 5℃ or 5%(typical); Low Gain Mode:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range - High Gain Mode:-10° to +140℃; Low Gain Mode:-10° to +400℃(at room temperature), -10° to +450℃(typical)。Pixel Size:12 micrometers。Frame Rate:8.7 Hz(effective)。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Horizontal Field of View(HFOV):57°。Lens Type:f/1.1。Size(w×l×h):10.50×12.70×7.14 mm。Weight:0.9 grams。Power Consumption:150 mW typical, 650 mW during shutter event, 5mW standby。Optimum Operating Temperature Range:-10℃ to + 80℃
アズワン品番
67-0423-44
1個
¥129,800
税込¥142,780
38日以内出荷
仕様
●レギュレータタイプ : チャージポンプ●実装タイプ : スルーホール●パッケージタイプ : PDIP●ピン数 : 8●寸法 : 9.81 x 6.35 x 4.57mm●動作温度 Min : 0 ℃mm●長さ : 9.81mm●反転チャージポンプコンバータ●Texas Instruments
RoHS指令(10物質対応)
対応
1袋(5個)
¥2,998
税込¥3,298
7日以内出荷
仕様
●静電容量 : 1000μF●電圧 : 10V dc●実装タイプ : 表面実装●テクノロジー : アルミ電解●寸法 : 10 (Dia.) x 10mm●高さ : 10mm●動作温度 Min : -55℃●直径 : 10mm●動作温度 Max : +105℃●リード間隔 : 4.5mm●リップル電流 : 670mA●UD シリーズ
RoHS指令(10物質対応)
対応
1セット(500個)
¥24,980
税込¥27,478
5日以内出荷
仕様
●抵抗 : 39Ω●定格電力 : 7W●許容差 : ±5%●テクノロジー : 巻線●シリーズ : W20●温度係数 : ±200ppm/℃●動作温度 Min : -55℃
RoHS指令(10物質対応)
対応
1袋(5個)
¥2,298
税込¥2,528
7日以内出荷