Three Snowのおすすめ人気ランキング

2025/12/26更新
141件の「Three Snow」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「金 ザル」、「トング」、「茶こし深型」などの商品も取り扱っております。
自立出来て置き場に困りません。
材質 18-8ステンレス 寸法(直径Φ×高さH)(mm) 網部:65×65 柄長さ(mm) 50 メッシュ 30
1個
879 税込967
当日出荷

Description。Get with the times, already! This SparkFun Real Time Clock(RTC)Module is a Qwiic-enabled breakout board for the RV-1805 chipset. The RTC is ultra-low power(running at only about 22nA in its lowest power setting)so it can use a supercapacitor for backup power instead of a normal battery. This means you get plenty of charge and discharge cycles without any degradation to the "battery." To make it even easier to get your readings, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This RTC module's built in RV-1805 has not one, but two internal oscillators:a 32.768kHz tuning fork crystal and a low power RC based oscillator and can automatically switch between the two using the more precise crystal to correct the RC oscillator every few minutes. This feature allows the module to maintain a very accurate date and time with the worst case being +/- about three minutes over a year. The RV-1805 also has a built in trickle charger so as soon as the RTC is connected to power the it will be fully charged in under 10 minutes and has the ability to switch power to other systems allowing it to directly turn on or off a power hungry device such as a microcontroller or RF engine.。There is also the option to add a battery to the board if the supercapacitor just isn't going keep your project powered long enough(keep in mind, the supercap can hypothetically make the board keep time for around 35 days), you can solder on an external battery. That means you can let board sit with no power or connection to the outside world and the current hour/minute/second/date will be maintained.。Note:。The I2C address of the RV-1805 is 0x69 and is hardware defined. A multiplexer/Mux is required to communicate to multiple RV-1805 sensors on a single bus. If you need to use more than one RV-1805 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the RV-1805 Real Time Clock Module Guide。Features。Operating Voltage(Startup):1.6V - 3.6V。Operating Voltage(Timekeeping):1.5V - 3.6V。Operating Temperature:-40℃ - 85℃。Time Accuracy:±2.0 ppm。Current Consumption:22nA(Typ.)。I2C Address:0xD2。Supercapacitor for Backup Power。2x Internal Oscillators。2x Qwiic Connectors
アズワン品番 67-0420-02
1個
4,698 税込5,168
33日以内出荷

1個
899 税込989
当日出荷から5日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
2,498 税込2,748
5日以内出荷から10日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
799 税込879
6日以内出荷

新越ワークス(Three Snow)ミューファン 抗菌 銀の麺すのこ
純銀のパウダー「ミューファン・パウダー」が練り込まれ、優れた抗菌機能を発揮します。
食器の種類 和食器 材質 材質:ポリプロピレン(ミューファン・パウダー配合) 耐熱温度(℃) ‐20℃~+120℃
1袋(5枚)
特価
719 税込791
当日出荷から4日以内出荷
バリエーション一覧へ (7種類の商品があります)

1個
1,698 税込1,868
当日出荷
バリエーション一覧へ (3種類の商品があります)

新越ワークス(Three Snow)抗菌銀の麺すのこ
純銀のパウダー 「ミューファン(R)・パウダー」配合で、優れた抗菌機能を発揮します 「純銀の輝き」機能の源が目に見えます。 表面に見える銀色の粒が「ミューファン(R)・パウダー」純銀のパワーで細菌の繁殖を抑えます。
材質 ポリプロピレン(ミューファン(R)・パウダー配合)
1個(1枚)
489 税込538
4日以内出荷
バリエーション一覧へ (2種類の商品があります)

金網ならではの水切れ性はそのままに、太線仕様の金網の採用により頑丈!。金網一体成型の脚だから外れることがありません。
メッシュ 16 材質 ステンレス鋼
1個
899 税込989
当日出荷
バリエーション一覧へ (6種類の商品があります)

新越ワークス(Three Snow)抗菌銀の麺すのこ
純銀のパウダー 「ミューファン(R)・パウダー」配合で、優れた抗菌機能を発揮します 「純銀の輝き」機能の源が目に見えます。 表面に見える銀色の粒が「ミューファン(R)・パウダー」純銀のパワーで細菌の繁殖を抑えます。
材質 ポリプロピレン(ミューファン(R)・パウダー配合)
1個(1枚)
469 税込516
3日以内出荷から4日以内出荷
バリエーション一覧へ (2種類の商品があります)


新越ワークス(Three Snow)TS まどろむ酒器~桜~
銅:熱伝導に優れ、お酒の冷たさを指と唇で感じられます。 触覚でもお酒の美味しさを味わえます。 錫:イオン効果が高く、お酒がまろやかにおいしくなります。 冷たいお酒(液体)を注ぐと、器の表面にある桜の色が変化します(変化温度帯:約16℃以下)
材質 銅×錫メッキ 容量(mL) 150
1個
6,498 税込7,148
4日以内出荷

新越ワークス(Three Snow)スリースノー ガラ揚げ
超強力なワイヤー線材を使用、ガラ揚げに特化した究極のすくい網
用途すくい上げる動作で最も負荷のかかる枠部と柄の接続部に特殊鋼を使用。18-8ステンレスと比較しても格段に高い耐久性を誇り、同等規格の線材で比較すると約2倍の強度があります。この特殊鋼をラーメン屋さんのパワー作業であるガラ揚げの専用すくい網の最も負荷がかかる場所に採用しました。繰り返しのユーザーテストを繰り返してたどり着いたハンドルの形状と軽さです。ザルの形状もガラ揚げのシーンに特化して設計しています。 材質 網・柄/18-8ステンレス、枠・柄接続部/NSSC2120材 寸法(mm) 幅245×奥行270×深さ90×柄長350 質量(g) 450 耐熱温度(℃) 150 網目 (メッシュ)2
1個
6,998 税込7,698
翌々日出荷

安全性、耐久性に優れた溶接金網を使用。 接点が溶接されている為ほつれません。
材質 本体:ステンレス鋼/柄:天然木
1個
4,998 税込5,498
当日出荷
バリエーション一覧へ (2種類の商品があります)

居酒屋、カラオケ、ファーストフード店等、様々な飲食店で大人気! 見た目のインパクト大のオニオンリングタワー! イカリングにも使用できます。
直径(Φmm) 4 間口W×奥行D×高さH(mm) 114×127×300 支柱(mm) 270 TKG品番 9-1699-0101
1個
1,998 税込2,198
5日以内出荷

とんかつ・天ぷら等の揚げ物料理の盛り付けに演出効果抜群です。 アミを皿に置き、その上にとんかつ(フライなど)をのせます。そうすることにより、キャベツなど野菜類の水分が染み込まずいつまでもカリカリなとんかつがおいしく頂けます。
1個
999 税込1,099
5日以内出荷から6日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
1,398 税込1,538
当日出荷から5日以内出荷
バリエーション一覧へ (3種類の商品があります)

新越ワークス(Three Snow)抗菌銀の麺すのこ
純銀のパウダー 「ミューファン(R)・パウダー」配合で、優れた抗菌機能を発揮します 「純銀の輝き」機能の源が目に見えます。 表面に見える銀色の粒が「ミューファン(R)・パウダー」純銀のパワーで細菌の繁殖を抑えます。
材質 ポリプロピレン(ミューファン(R)・パウダー配合)
1個(1枚)
479 税込527
4日以内出荷
バリエーション一覧へ (2種類の商品があります)

新越ワークス(Three Snow)18-8木柄深型茶こし2(シングル)
直径(Φmm) 83 全長(mm) 202 直径×高さ(mm) 83×80 TKG品番 9-0872-1101 TKG品番(2017) 6-0779-1001
1個
1,698 税込1,868
7日以内出荷

新越ワークス(Three Snow)TS 木柄茶こし浅型Ⅱ
外径(Φmm) 83 材質 アミ:18-8ステンレス、取手:天然木 深さ(mm) 42 柄長さ(mm) 118
1個
1,298 税込1,428
5日以内出荷