- 工具の通販モノタロウ
- 制御機器/はんだ・静電気対策用品
- 制御機器
- 電子部品(オンボード)
- VITREXのおすすめ人気ランキング
VITREXのおすすめ人気ランキング
2025/12/24更新125件の「VITREX」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「毛細管」、「タイル目地材」、「ジグソー サイディング」などの商品も取り扱っております。
用途古くなった目地や色あせた目地を取り除く時に使用して下さい。
材質
刃先:タングステンカーバイト粒子
1個
¥999
税込¥1,099
当日出荷
凹凸部は、接着剤を均等に塗る時に使用します
ヘラ部は、目地材を埋める時に使用します
サイズ(mm)
ヘラ部:凹凸部/120mm
1個
¥759
税込¥835
当日出荷
広い面積の目地塗り作業が素早くできます。
サイズ(mm)
ヘラ部:190
1個
¥799
税込¥879
当日出荷
手前から奥へ、割り線(キズ)をいれる。
1丁2役
割り線引き・タイル割り
材質
刃先:タングステンカーバイト
材質(刃)
タングステンカーバイト
刃径(mm)
10
1個
¥1,298
税込¥1,428
当日出荷
うわ薬付きのセラミックタイルにも使用できます。
材質
刃先:タングステンカーバイトチップ
材質(刃)
タングステンカーバイトチップ
1個
¥999
税込¥1,099
当日出荷
1個
¥1,798
税込¥1,978
当日出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0870
アズワン品番
65-7813-57
1個
¥1,198
税込¥1,318
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様
長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mm
RoHS指令(10物質対応)
対応
1袋(100個)
¥429
税込¥472
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0551
アズワン品番
65-7842-30
1セット(50個)
¥259,800
税込¥285,780
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0555
アズワン品番
65-7813-01
1セット(50個)
¥249,800
税込¥274,780
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0976
アズワン品番
65-7809-30
1個
¥2,598
税込¥2,858
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0993
アズワン品番
65-7809-10
1個
¥3,198
税込¥3,518
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1059
アズワン品番
65-7811-80
1個
¥4,598
税込¥5,058
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0541
アズワン品番
65-7812-19
1セット(50個)
¥249,800
税込¥274,780
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様
●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0927
アズワン品番
65-7807-80
1個
¥5,698
税込¥6,268
7日以内出荷
パソコン画面の左右からの覗き見を防止。プライバシーを守ります。周囲の明かり(蛍光灯や太陽光)の映り込みを抑え、画面を見やすくします。紫外線99%、ブルーライトを約45%カット。干渉縞モアレを防ぐフィルター構造。キズが入りにくく、傷や汚れから液晶画面を保護するハードコート仕様です。取付用の両面テープと、スライドして取り外し可能にするためのマウンティングタブが付属します。
用途両面テープ方式:貼り付けシールを四隅に貼るだけで簡単装着。スライド式(マウンティングタブ):フィルターをタブに差し込み、必要に応じて着脱可能。
サイズ(inch)
16
のぞき見防止
○
ブルーライトカット
○
1枚
¥5,598
税込¥6,158
4日以内出荷
。 HDMI A-HDMI A 2.0規格 ケーブル特徴。。対応デバイスは、Apple TV 4K, ブルーレイプレーヤー, Fire TV, Roku Ultra, PS5,PS4,PS4 Pro, PS3, Xbox One/360, Wii U, Nintendo Switch,テレビやモニターとパソコン、レコーダー・プレイヤー、AVアンプ、ゲーム機など。あらゆるデバイス間を接続する時におすすめするHDMI-HDMIケーブルです。このHDMI ケーブルはHDMIVer2.0基準に適合。サビなどに強く信号劣化を抑える金メッキプラグを採用して伝導のロスを減らします。PVCカバー多重加工とシールドが外部との干渉を防ぎ、デジタル信号の密度と純度を保持します。HDMI ケーブルは共有されたインターネット接続にも対応しています。別のイーサネットケーブルを用意する必要はありません。複数のデバイス間でインターネット接続が可能です。4K@50/60(3840×2160p)に対応しています。(「フルスペックハイビジョン」画質である1080p/60の4倍の解像度)。音声は最大1536KHzのサンプリング周波数(CDは44.1KHz)最高で32chまでのオーディオ転送にも対応。【対応機種】。【Leica/ライカ】。Leica SL2。Leica SL2-S。【NEC (HDMI端子搭載機種)】。★デスクトップパソコン。LAVIE Direct DT Slim。UltraLite タイプVG<VG-G>。タイプVF<VF-G>。タイプVX<VX-G>。ノートPC VersaPro J。★デスクトップPC Mate J。LAVIE Hybrid Frista。タイプML<ML-G>。★ノートパソコン。LAVIE Direct N15 Slim。LAVIE Direct N15(R)。LAVIE Direct N15(S) 。LAVIE Home Mobile。LAVIE Hybrid ZERO。LAVIE N11。LAVIE N12。LAVIE N13。LAVIE N14。LAVIE N15。LAVIE NEXTREME Carbon。LAVIE NEXTREME Infinity。LAVIE Note Mobile。LAVIE Note NEXT。LAVIE Pro Mobile。LAVIE Smart FM [First Mobile]。LAVIE Smart HM [Home Mobile]。LAVIE Smart HZ [Hybrid ZERO]。LAVIE Smart N11 [N11]。LAVIE Smart N12 [N12]。LAVIE Smart N13 [N13]。LAVIE Smart N14 [N14]。LAVIE Smart N15 [N15]。LAVIE Smart NEXT [Note NEXT]。LAVIE Smart PM [Pro Mobile]。LAVIE Smart XC [NEXTREME Carbon]。HDMIタイプA規格が搭載された機器に対応しております。すべての対応機種を記載できていない場合がございます。
色
ブラック
ケーブル長(m)
1
コネクタ形状
HDMI(A)オス - HDMI(A)オス
プラグ
金メッキ
ケーブル種類
スタンダード
ケーブルタイプ
HDMI2.0対応 HDMI A-HDMI A ケーブル
変換タイプ
オス-オス
1本
¥979
税込¥1,077
4日以内出荷
パソコン画面の左右からの覗き見を防止。プライバシーを守ります。周囲の明かり(蛍光灯や太陽光)の映り込みを抑え、画面を見やすくします。紫外線99%、ブルーライトを約45%カット。干渉縞モアレを防ぐフィルター構造。キズが入りにくく、傷や汚れから液晶画面を保護するハードコート仕様です。取付用の両面テープと、スライドして取り外し可能にするためのマウンティングタブが付属します。
用途両面テープ方式:貼り付けシールを四隅に貼るだけで簡単装着。スライド式(マウンティングタブ):フィルターをタブに差し込み、必要に応じて着脱可能。
サイズ(inch)
16
のぞき見防止
○
ブルーライトカット
○
1枚
¥5,598
税込¥6,158
4日以内出荷