使用温度範囲(℃)-20〜+40
周波数帯域(MHz)0〜1520〜7070〜770770〜2150
電圧定在波比(0〜15MHz)-、(20〜70MHz)2以下、(70〜770MHz)2以下、(770〜2150MHz)2以下
インピーダンス(Ω)75
挿入損失(dB)(0〜15MHz)-、(20〜70MHz)2.5以下、(70〜770MHz)1以下、(770〜2150MHz)2.5以下
阻止帯域減衰量(dB以上)(0〜15MHz)40、(20〜70MHz)-、(70〜770MHz)-、(770〜2150MHz)-