幅(mm)18
質量(kg)0.3
使用温度範囲(℃)0〜80
対応材質薬品/食品
空気圧力(MPa)始動(垂直):0.02、(水平):0.01
空気消費量(Nm3/min)(ANR)空気圧(MPa)0.2:0.04、(ANR)空気圧(MPa)0.3:0.06、(ANR)空気圧(MPa)0.4:0.08、(ANR)空気圧(MPa)0.5:0.09、(ANR)空気圧(MPa)0.6:0.1
振動数空気圧(MPa)0.2:322Hz、空気圧(MPa)0.3:348Hz、空気圧(MPa)0.4:432Hz、空気圧(MPa)0.5:471Hz、空気圧(MPa)0.6:499Hz
遠心力(kN)空気圧(MPa)0.2:0.09、空気圧(MPa)0.3:0.13、空気圧(MPa)0.4:0.17、空気圧(MPa)0.5:0.2、空気圧(MPa)0.6:0.22