仕様測定方式センサ:5psi対応(8205)
電源(V)006P(9電池×1
精度±1.0%F.S.(25℃にて)
再現性±0.2%(Max±0.5)%FS
測定範囲(kPa)0〜±206.8
表示分解能0.02kPa、0.001bar、0.2mbar、0.2mmHgなど
インターフェースRS-232C
サンプリング0.5秒
ディスプレイ4桁液晶ディスプレイ
使用環境0〜50℃、80%RH以下
表示単位10種(kPa、bar、mbar、mm/Hg、oz/inch2、Kg/cm2、cm/H2O、inch/H2O、ft/H2O、psi)
最大圧力(kPa)137
温度補正(℃)自動(0〜50