The RS Pro piezo buzzer works on 10 to 20VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing