画像準備中

ポリウレタン 丸ベルト RS PRO

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 注文コード09763410 品番259-6519
参考基準価格(税別)オープン 販売価格(税込) ¥47,278
販売価格(税別)
42,980

RS PRO Red Round Polyurethane BeltThe RS PRO round polyurethane belt is used for transferring power in manufacturing systems. Its used in a range of industries and applications, such as line-shaft conveyors and packaging machines. It has a belt diameter of 8 mm, working-load capacity of 13.84 kg based on an 8% tension and a length of 30 m. Polyurethanes elasticity and high tensile strength means its frequently a better option than rubber because its simpler to manipulate and connect. These properties make it particularly practical where driving an angled pulley requires a twist. The belt is safe to use in a minimum temperature of -30℃ and up to a maximum temperature of +60℃. Whether you use it in a distribution warehouse or a cold-storage room the polyurethane will deliver high performance. Its very resistant to chemicals, abrasion and oils.Features and Benefits. Round red polyurethane belt . Hardness of 90 Type A . Length of 30 m . Diameter of 8 mm . Minimum pulley diameter of 80 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +60℃ . Food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.

仕様
直径 = 8mm
カラー = 赤
最小プーリ径 = 80mm
長さ = 30m
食品認定 = あり
使用荷重 = 13.84kg
硬さ = 90Type A
動作温度 Min = -30℃
動作温度 Max = +60℃

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「ベルト」にはこんなカテゴリがあります

シェアする